
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Tools & Instrumentation
  3. Cable Pulling
  4. Rope

Rope Rope (10 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Material 
Shop by Length 
Shop by Colour 
View more (1)

Please wait while we update your results

Showing 1 - 10 of 10 Results
View:  
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Everyday Essentials
ROPE BLUE YELLOW (TELSTRA) (PARRA) 6MM 400M
Donaghys
ROPE BLUE YELLOW (TELSTRA) (PARRA) 6MM 400M

Rexel Part #DOHROS0614

Mfr. Number:ROS0614

Barcode:9400579539375

Rexel Part #DOHROS0614

Mfr. Number:ROS0614

Barcode:9400579539375

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Donaghys

ROPE BLUE YELLOW (TELSTRA) (PARRA) 6MM 400M

Go to Shopping Cart
ROPE BLUE YELLOW (TELSTRA) (PARRA) 6MM 400M
Omega Power
ROPE BLUE YELLOW (TELSTRA) (PARRA) 6MM 400M

Rexel Part #OMETR6400

Mfr. Number:TR6400

Rexel Part #OMETR6400

Mfr. Number:TR6400

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Omega Power

ROPE BLUE YELLOW (TELSTRA) (PARRA) 6MM 400M

Go to Shopping Cart
CORD 3MM X 1000M POLY PROP. 90KG LOAD ORANGE
Slegers
CORD 3MM X 1000M POLY PROP. 90KG LOAD ORANGE

Rexel Part #SLESPL031000

Mfr. Number:SPL031000

Barcode:9315379012150

Rexel Part #SLESPL031000

Mfr. Number:SPL031000

Barcode:9315379012150

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Slegers

CORD 3MM X 1000M POLY PROP. 90KG LOAD ORANGE

Go to Shopping Cart
ROPE BLUE YELLOW (TELSTRA) (PARRA) 6MM 400M
General Trade Supplies
ROPE BLUE YELLOW (TELSTRA) (PARRA) 6MM 400M

Rexel Part #GNSPARRAROPEC

Mfr. Number:PARRAROPEC

Rexel Part #GNSPARRAROPEC

Mfr. Number:PARRAROPEC

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

General Trade Supplies

ROPE BLUE YELLOW (TELSTRA) (PARRA) 6MM 400M

Go to Shopping Cart
CORD MONO 3MM POLYPROPYLENE ORANGE 1000M SPOOL
Donaghys
CORD MONO 3MM POLYPROPYLENE ORANGE 1000M SPOOL

Rexel Part #DOHBRS0324

Mfr. Number:BRS0324

Rexel Part #DOHBRS0324

Mfr. Number:BRS0324

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Donaghys

CORD MONO 3MM POLYPROPYLENE ORANGE 1000M SPOOL

Go to Shopping Cart
3MM X 1000 MT ORANGE ROPE
Omega Power
3MM X 1000 MT ORANGE ROPE

Rexel Part #OMEJL3-1000

Mfr. Number:JL3-1000

Rexel Part #OMEJL3-1000

Mfr. Number:JL3-1000

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Omega Power

3MM X 1000 MT ORANGE ROPE

Go to Shopping Cart
ROPE BLUE YELLOW (TELSTRA) (PARRA) 6MM 400M
Tapex
ROPE BLUE YELLOW (TELSTRA) (PARRA) 6MM 400M

Rexel Part #REPROPEBY64

Mfr. Number:REPROPEBY64

Rexel Part #REPROPEBY64

Mfr. Number:REPROPEBY64

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Tapex

ROPE BLUE YELLOW (TELSTRA) (PARRA) 6MM 400M

Go to Shopping Cart
ROPE BLUE YELLOW (TELSTRA) (PARRA) 6MM - 500M
Ampere
ROPE BLUE YELLOW (TELSTRA) (PARRA) 6MM - 500M

Rexel Part #AMPQTR500

Mfr. Number:AMPQTR500

Barcode:9318861023559

Rexel Part #AMPQTR500

Mfr. Number:AMPQTR500

Barcode:9318861023559

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ampere

ROPE BLUE YELLOW (TELSTRA) (PARRA) 6MM - 500M

Go to Shopping Cart
ROPE BLUE YELLOW (TELSTRA) (PARRA) 6MM 400M
Slegers
ROPE BLUE YELLOW (TELSTRA) (PARRA) 6MM 400M

Rexel Part #SLESPL06400

Mfr. Number:SPL06400

Barcode:9322258008685

Rexel Part #SLESPL06400

Mfr. Number:SPL06400

Barcode:9322258008685

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Slegers

ROPE BLUE YELLOW (TELSTRA) (PARRA) 6MM 400M

Go to Shopping Cart
ROPE, BLUE / YELLOW 6MM X 400M
Powerforce
ROPE, BLUE / YELLOW 6MM X 400M

Rexel Part #REPPOWROPEBY64

Mfr. Number:POWROPEBY64

Rexel Part #REPPOWROPEBY64

Mfr. Number:POWROPEBY64

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Powerforce

ROPE, BLUE / YELLOW 6MM X 400M

Go to Shopping Cart
Showing 1 - 10 of 10 Results
View:  
Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Rexel Australia
  • About Rexel
  • Careers At Rexel
  • Leading Suppliers
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Returns Policy
Support & Helpful Links
  • Branch Locations
  • Support Contacts
  • Website Features
  • FAQs
Facebook Icon Twitter Icon
AppStoreFooterIcon GooglePlayFooterIcon
©2022 Rexel
| Legal
| Rexel Australia
| Rexel Global
| International Sites open_in_new

A Rexel Group Company
©2022 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection