Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
The original product selected is no longer available to purchase.
Package options may not always be available
Min: 1 EAC
Not the product you were looking for? Check out other items in the Cover frame for domestic switching devices
Cover frame for domestic switching devices | |
Number of units | 1 |
---|---|
Mounting direction | Horizontal and vertical |
Suitable for flush-mounted installation | No |
Suitable for floor box | No |
Suitable for wall duct | No |
Label space/information surface | No |
Material | Plastic |
Material quality | Other |
Surface finishing | Brilliant |
Colour | White |
---|---|
Degree of protection (IP) | IP00 |
Type of fastening | Clamp mounting |
Additional equipment | None |
Flat surface model | No |
Type | Common plate |
Assembly arrangement | Cover plate |
Model | Excel Life |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.