Changing the pickup branch can affect product availability.
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Package options may not always be available
Min: 1 EAC
Solid state relay | |
| Rated control supply voltage AC 60 Hz | 0 V |
|---|---|
| Switching at zero-crossing | No |
| Modular version | Yes |
| Rated operation current Ie at AC-53b | 0 A |
| Rated control supply voltage AC 50 Hz | 0 V |
| Rated operation current Ie at AC-3 | 0 A |
| Number of phases | 1 |
|---|---|
| Voltage type for actuating | DC |
| Rated operation current Ie at AC-51 | 0 A |
| Rated operation current Ie at AC-1 | 0 A |
| Rated operation current Ie at AC-53a | 0 A |
| Rated control supply voltage DC | 4-32 V |
SCHNEIDER
1 PHASE SOLID STATE RELAY 60VDC 12A 24VD
Rexel Part: SCDSSM1D212BD
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
1 PHASE SOLID STATE RELAY 600VAC 12A 24V
Rexel Part: SCDSSM1A312BD
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
1 PHASE SOLID STATE RELAY 280VAC 12A 24V
Rexel Part: SCDSSM1A112BD
Min: 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.