Changing the pickup branch can affect product availability.
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC
Current monitoring relay | |
| Number of contacts as normally closed contact | 4 |
|---|---|
| Number of contacts as normally open contact | 0 |
| Function DC-current hysteresis | No |
| Contains function DC-voltage overcurrent | Yes |
| Three-phase under current possible | No |
| Three-phase hysteresis possible | No |
| With detachable clamps | Yes |
| Voltage type (supply voltage) | AC/DC |
| Contains function DC-voltage under current | Yes |
| External current transformer | No |
| Type of electric connection | Screw connection |
| Width | 71 mm |
|---|---|
| Single-phase overcurrent possible | No |
| Single-phase under current possible | No |
| Current measuring range | 10-40 A |
| Voltage type (operating voltage) | AC/DC |
| Three-phase overcurrent possible | No |
| Depth | 103 mm |
| Height | 110 mm |
| Number of contacts as change-over contact | 0 |
| Single-phase hysteresis possible | No |
SCHNEIDER
Univ.Power Sup.1P 24V 5A
Rexel Part: SCDABL8RPS24050
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
Univ. Power Sup.1P 24V 10A
Rexel Part: SCDABL8RPS24100
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
Univ. Power Sup.1P 24V 20A
Rexel Part: SCDABL8RPM24200
Min: 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.