Rexel logo
place Branch Locator
timer Save Time
person Log in
shopping_cart
0
Shopping Cart
Settings
undefined - undefined
No new notifications available
person My Account
add_shopping_cart Most Ordered
favorite My Saved Lists
list_alt Quote History
history Order History
receipt Invoices
article_shortcut Account Summary
home_work Address Book
Logout
shopping_cart
Browse Products
shopping_bag_speed
Easy Ordering
person_check
Our Solutions
electrical_services
About Us
call
Support
article_person
Become a Customer
local_shipping
Suppliers
Request Call Back


Changing the pickup branch can affect product availability.

Try refining your search
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

  1. Home
  2. Power Distribution
  3. Relays
  4. (Fill) level monitoring relay
  5. RM35LV14MW
  • 
(Fill) level monitoring relay - MULTIFUNC LEV CONTRL DISCRT 24-240VAC/DC - RM35LV14MW
Schneiderlogo
Schneider

MULTIFUNC LEV CONTRL DISCRT 24-240VAC/DC

Rexel Part: 
SCDRM35LV14MW
Mfr Number: 
RM35LV14MW
Barcode: 
3389119405249

Please LogIn

To view pricing, availability and special offers, click the button below and login.



Contact your local branch for availability.

Available Lengths

Supplier Packages :

Package options may not always be available

Package Options
Number of items
1 Pack
48 EAC
 EAC

Min: 1 EAC

View Alternative
 Item already in cart


Contact your local branch for availability.

 Add to Cart
check The item was successfully added to cart
MULTIFUNC LEV CONTRL DISCRT 24-240VAC/DC

MULTIFUNC LEV CONTRL DISCRT 24-240VAC/DC

Go to Shopping Cart
  

Technical Documents



Technical Documents

 YouTube
 ROHS Declaration
 CAD Link
Technical Documents
 Back

Technical Documents

 YouTube
 ROHS Declaration
 CAD Link

Product Details



Product Details

This Zelio RM35 - LV relay allows monitoring of LEVEL control in 3 - phase networks This modular multi function 3 - phase liquid LEVEL control relay is ideal for monitoring of electrical values in industrial and building cont
"This Harmony RM35-LV relay allows monitoring of level control in 3-phase networks." "This modular multi function 3-phase liquid level control relay is ideal for monitoring of electrical values in industrial and building control panels." "It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water." "It has one of market medium form-factors with 35mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 3-pole DIN device." "It also offers a sealable cover, simple and precise settings with screw trimmers." "It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting." "multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC." 0 0 0 0 0 0 0 0 0


Technical Specifications



Technical Specifications

(Fill) level monitoring relay
Depth 72 mm
Type of electric connection Screw connection
Response value sensitivity adjustable Yes
With detachable clamps No
Width 35 mm
Number of contacts as normally closed contact 0
Number of contacts as change-over contact 1
Min. adjustable off-delay time 0.1 s
 
Physical measurement principle Float
Min. adjustable operate delay time 0 s
Max. permitted operate delay time 0.5 s
Max. permitted off-delay time 5 s
Cascadable No
Height 90 mm
Number of contacts as normally open contact 0
Number of inputs for electrodes 3
Share this product
Please check the checkbox below to move along

Related products

  • CONTROLLER M221-16IO TR.PNP ETHERNET COM

    SCHNEIDER

    CONTROLLER M221-16IO TR.PNP ETHERNET COM

    Rexel Part: SCDTM221CE16T

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    CONTROLLER M221-16IO TR.PNP ETHERNET COM

    CONTROLLER M221-16IO TR.PNP ETHERNET COM

    Go to Shopping Cart

    Contact your local branch for availability.

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Take control of the communications you receive from us:
Manage My Preferences
Rexel Australia
Rexel Australia
  • About us
  • Careers At Rexel
  • Leading Suppliers
Legal Information
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Terms Of Purchase
Support
Support
  • Branch Locations
  • Support Contacts
  • FAQs
0.0  / 5 ★★★★★★★★★★

0 customer reviews certified by critizr logo

social mediasocial mediasocial mediasocial media
FooterAppleAppStoreLogo_1771364465560FooterGooglePlayLogo_1771364465560
  • © 2026 Rexel
  • Rexel Australia open_in_new
  • Legal open_in_new
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company