
  • Branch Locator


Changing the pickup branch can affect product availability.

No results found.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Power Distribution
  3. Fuses & Holders
  4. Accessories for electrical fuses/fuse holders

Accessories for electrical fuses/fuse holders Accessories for electrical fuses/fuse holders (83 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Nominal rated current 
Shop by Number of poles (total) 
Shop by Type of accessory 
View more (6)

Please wait while we update your results

Showing 1 - 24  of 83 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

DOUBLE POLE PV FUSE HOLDER 1000VDC
DKSH Australia
DOUBLE POLE PV FUSE HOLDER 1000VDC

Rexel Part #DKH85515

Mfr. Number:N85515

Rexel Part #DKH85515

Mfr. Number:N85515

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

DKSH Australia

DOUBLE POLE PV FUSE HOLDER 1000VDC

Go to Shopping Cart
EX9FP SINGLE POLE PV FUSE HOLDER 1000V DC
DKSH Australia
EX9FP SINGLE POLE PV FUSE HOLDER 1000V DC

Rexel Part #DKH85500

Mfr. Number:N85500

Rexel Part #DKH85500

Mfr. Number:N85500

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

DKSH Australia

EX9FP SINGLE POLE PV FUSE HOLDER 1000V DC

Go to Shopping Cart
FUSEHOLDER DIN 32A MODULAR TRC001 TRC002
Ferraz
FUSEHOLDER DIN 32A MODULAR TRC001 TRC002

Rexel Part #FERCMS101

Mfr. Number:CMS101

Barcode:3605340357080

Rexel Part #FERCMS101

Mfr. Number:CMS101

Barcode:3605340357080

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ferraz

FUSEHOLDER DIN 32A MODULAR TRC001 TRC002

Go to Shopping Cart
BOUNDARY FUSE KIT
Freeway Electric Wholesalers
BOUNDARY FUSE KIT

Rexel Part #FREBFK

Mfr. Number:BFK

Rexel Part #FREBFK

Mfr. Number:BFK

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Freeway Electric Wholesalers

BOUNDARY FUSE KIT

Go to Shopping Cart
SERVICE FUSE HOLDER COMPLETE WITH FUSE 100A
Tesla
SERVICE FUSE HOLDER COMPLETE WITH FUSE 100A

Rexel Part #GNSTESSF100

Mfr. Number:TESSF100

Rexel Part #GNSTESSF100

Mfr. Number:TESSF100

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Tesla

SERVICE FUSE HOLDER COMPLETE WITH FUSE 100A

Go to Shopping Cart
FUSEHOLDER 415V 20A BLACK FRONT WIRED SUIT NS FUSES
Fuseco
FUSEHOLDER 415V 20A BLACK FRONT WIRED SUIT NS FUSES

Rexel Part #FUSFB20H

Mfr. Number:FB20H

Rexel Part #FUSFB20H

Mfr. Number:FB20H

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fuseco

FUSEHOLDER 415V 20A BLACK FRONT WIRED SUIT NS FUSES

Go to Shopping Cart
FUSCO FUSE HOLDER SC32H STYLE
Fuseco
FUSCO FUSE HOLDER SC32H STYLE

Rexel Part #FUSFB32H

Mfr. Number:FB32H

Rexel Part #FUSFB32H

Mfr. Number:FB32H

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fuseco

FUSCO FUSE HOLDER SC32H STYLE

Go to Shopping Cart
FUSE HOLDER 32A REARWIRED
Fuseco
FUSE HOLDER 32A REARWIRED

Rexel Part #FUSFB32BW

Mfr. Number:FB32BW

Rexel Part #FUSFB32BW

Mfr. Number:FB32BW

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fuseco

FUSE HOLDER 32A REARWIRED

Go to Shopping Cart
FUSE HOLDER SUBMERSIBLE 6-35MM
Sa Etsa Contract
FUSE HOLDER SUBMERSIBLE 6-35MM

Rexel Part #ETSEB3260

Mfr. Number:EB3260

Rexel Part #ETSEB3260

Mfr. Number:EB3260

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Sa Etsa Contract

FUSE HOLDER SUBMERSIBLE 6-35MM

Go to Shopping Cart
FUSE HOLDER FRONT CONNECTED TIA FUSES
GEC
FUSE HOLDER FRONT CONNECTED TIA FUSES

Rexel Part #GECRS32H

Mfr. Number:RS32H

Barcode:9322017226947

Rexel Part #GECRS32H

Mfr. Number:RS32H

Barcode:9322017226947

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

GEC

FUSE HOLDER FRONT CONNECTED TIA FUSES

Go to Shopping Cart
FUSE HOLDER FRONT CONNECTED TIA/TIS FUSES
GEC
FUSE HOLDER FRONT CONNECTED TIA/TIS FUSES

Rexel Part #GECRSL63H

Mfr. Number:RSL63H

Barcode:5050096021996

Rexel Part #GECRSL63H

Mfr. Number:RSL63H

Barcode:5050096021996

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

GEC

FUSE HOLDER FRONT CONNECTED TIA/TIS FUSES

Go to Shopping Cart
DEVICE LOCKOUT FOR FUSE HOLDERS UFL-2
Cirlock
DEVICE LOCKOUT FOR FUSE HOLDERS UFL-2

Rexel Part #CCKUFL-2

Mfr. Number:CCK_UFL-2

Rexel Part #CCKUFL-2

Mfr. Number:CCK_UFL-2

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cirlock

DEVICE LOCKOUT FOR FUSE HOLDERS UFL-2

Go to Shopping Cart
FUSE HOLDER 32A 1P 1000V DC
Ferraz
FUSE HOLDER 32A 1P 1000V DC

Rexel Part #FERUS101

Mfr. Number:US101

Barcode:3605340357332

Rexel Part #FERUS101

Mfr. Number:US101

Barcode:3605340357332

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ferraz

FUSE HOLDER 32A 1P 1000V DC

Go to Shopping Cart
MERSEN FUSE DISCONNECTOR IP20 PROTECTION FOR NBN 6MM CABLE
Ipd Group
MERSEN FUSE DISCONNECTOR IP20 PROTECTION FOR NBN 6MM CABLE

Rexel Part #IPDFEBN-11-11-BA-20

Mfr. Number:FEBN-11-11-BA-20

Rexel Part #IPDFEBN-11-11-BA-20

Mfr. Number:FEBN-11-11-BA-20

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ipd Group

MERSEN FUSE DISCONNECTOR IP20 PROTECTION FOR NBN 6MM CABLE

Go to Shopping Cart
F/HOLDER 10 X 38MM PV 1000VDC 30A 1 POLE
Bussmann
F/HOLDER 10 X 38MM PV 1000VDC 30A 1 POLE

Rexel Part #BUSCHPV1U

Mfr. Number:CHPV1U

Rexel Part #BUSCHPV1U

Mfr. Number:CHPV1U

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bussmann

F/HOLDER 10 X 38MM PV 1000VDC 30A 1 POLE

Go to Shopping Cart
FUSE SW,LUG,60MM BUSBAR,UNIV,160A,NH00
Siemens
FUSE SW,LUG,60MM BUSBAR,UNIV,160A,NH00

Rexel Part #SIE3NP11331BC10

Mfr. Number:3NP1133-1BC10

Rexel Part #SIE3NP11331BC10

Mfr. Number:3NP1133-1BC10

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Siemens

FUSE SW,LUG,60MM BUSBAR,UNIV,160A,NH00

Go to Shopping Cart
FUSE 10A 32V SLOW GLASS 3AG
Swe Check
FUSE 10A 32V SLOW GLASS 3AG

Rexel Part #SWE3AGDA010R

Mfr. Number:3AGDA010R

Rexel Part #SWE3AGDA010R

Mfr. Number:3AGDA010R

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Swe Check

FUSE 10A 32V SLOW GLASS 3AG

Go to Shopping Cart
CERAMIC FUSE,5X20,6.30A,FAST
Weidmuller
CERAMIC FUSE,5X20,6.30A,FAST

Rexel Part #WEIS501-6.3-R

Mfr. Number:S501-6.3-R

Rexel Part #WEIS501-6.3-R

Mfr. Number:S501-6.3-R

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Weidmuller

CERAMIC FUSE,5X20,6.30A,FAST

Go to Shopping Cart
FUSE HOLDER BACK WIRED TIA FUSES
GEC
FUSE HOLDER BACK WIRED TIA FUSES

Rexel Part #GECRS32BW

Mfr. Number:RS32BW

Barcode:9322017000462

Rexel Part #GECRS32BW

Mfr. Number:RS32BW

Barcode:9322017000462

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

GEC

FUSE HOLDER BACK WIRED TIA FUSES

Go to Shopping Cart
Everyday Essentials
FUSE  HOLDER  MINIATURE  FRONT CONNECTED  TIS/OS
Alstom
FUSE HOLDER MINIATURE FRONT CONNECTED TIS/OS

Rexel Part #ALSRSM100H

Mfr. Number:RSM100H

Barcode:9322017022037

Rexel Part #ALSRSM100H

Mfr. Number:RSM100H

Barcode:9322017022037

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Alstom

FUSE HOLDER MINIATURE FRONT CONNECTED TIS/OS

Go to Shopping Cart
FUSE HOLDER BACK WIRED NIT FUSES
GEC
FUSE HOLDER BACK WIRED NIT FUSES

Rexel Part #GECRS20BW

Mfr. Number:RS20BW

Barcode:9322017000295

Rexel Part #GECRS20BW

Mfr. Number:RS20BW

Barcode:9322017000295

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

GEC

FUSE HOLDER BACK WIRED NIT FUSES

Go to Shopping Cart
BLADE FUSEHOLDER W/PROOF BLPK1
Narva
BLADE FUSEHOLDER W/PROOF BLPK1

Rexel Part #NVA54406BL

Mfr. Number:54406BL

Rexel Part #NVA54406BL

Mfr. Number:54406BL

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Narva

BLADE FUSEHOLDER W/PROOF BLPK1

Go to Shopping Cart
FUSE HOLDER UNIVERSAL LOCKOUT HANG PACK
Cirlock
FUSE HOLDER UNIVERSAL LOCKOUT HANG PACK

Rexel Part #CCKUFL2

Mfr. Number:CIRUFL2

Barcode:9338920000093

Rexel Part #CCKUFL2

Mfr. Number:CIRUFL2

Barcode:9338920000093

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cirlock

FUSE HOLDER UNIVERSAL LOCKOUT HANG PACK

Go to Shopping Cart
FUSE HOLDER BLADE UK6-FS1/C-LED24
Phoenix
FUSE HOLDER BLADE UK6-FS1/C-LED24

Rexel Part #PHO3001938

Mfr. Number:3001938

Rexel Part #PHO3001938

Mfr. Number:3001938

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Phoenix

FUSE HOLDER BLADE UK6-FS1/C-LED24

Go to Shopping Cart
Showing 1 - 24  of 83 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  •  Next
  •  Previous
  • 1
  • 2
  • 3
  •  Next