Rexel logo
place Branch Locator
timer Save Time
person Log in
shopping_cart
0
Shopping Cart
Settings
undefined - undefined
No new notifications available
person My Account
add_shopping_cart Most Ordered
favorite My Saved Lists
list_alt Quote History
history Order History
receipt Invoices
article_shortcut Account Summary
home_work Address Book
Logout
shopping_cart
Browse Products
shopping_bag_speed
Easy Ordering
person_check
Our Solutions
electrical_services
About Us
call
Support
article_person
Become a Customer
local_shipping
Suppliers
Request Call Back


Changing the pickup branch can affect product availability.

Try refining your search
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

  1. Home
  2. Power Distribution
  3. Circuit Breakers
  4. Residual Current/Earth leakage circuit breaker (RCBO,RCD/MCB)
  5. A9D11832
  • 
Product videos
Product images
 Previous
 Next
Residual Current/Earth leakage circuit breaker (RCBO,RCD/MCB) - RCBO 1P+Ns 32A C 30mA A 230V - A9D11832
Schneiderlogo
Schneider

RCBO 1P+Ns 32A C 30mA A 230V

Rexel Part: 
SCDA9D11832
Mfr Number: 
A9D11832
Barcode: 
3606480558641

Please LogIn

To view pricing, availability and special offers, click the button below and login.



Contact your local branch for availability.

Available Lengths

Supplier Packages :

Package options may not always be available

Package Options
Number of items
1 Carton
34 EAC
1 Pallet
1088 EAC
 EAC

Min: 1 EAC

View Alternative
 Item already in cart


Contact your local branch for availability.

 Add to Cart
check The item was successfully added to cart
RCBO 1P+Ns 32A C 30mA A 230V

RCBO 1P+Ns 32A C 30mA A 230V

Go to Shopping Cart
  

Technical Documents



Technical Documents

 YouTube
 ROHS Declaration
 CAD Link
 Installation Guide
 Certificate of Conformance
 User Guide
 Product Datasheet
Technical Documents
 Back

Technical Documents

 YouTube
 ROHS Declaration
 CAD Link
 Installation Guide
 Certificate of Conformance
 User Guide
 Product Datasheet
 Environmental Profile

Product Details



Product Details

This Acti9 iC60 is a modular residual current breaker with overcurrent protection RCBO It is a 1P+N circuit breaker with 1 protected pole - 32A In rated current and C tripping curve The earth leakage protection class is A typ
This Acti9 iC60 is a modular residual current breaker with overcurrent protection (RCBO). It is a 1P+N circuit breaker with 1 protected pole, 32A In rated current and C tripping curve. The earth leakage protection class is A type with a sensitivity of 30mA. The earth-leakage protection time delay is instantaneous. The Icn rated short circuit breaking capacity is up to 10000A according IEC 61009-2-2 standard. Its unique Visitrip indicator reduces intervention time by showing the faulty circuit. Its Visisafe green strip guarantees the physical opening of the contacts to allow downstream maintenance. Its fast closing mechanism independent of manual operation improves its service life. This product is compliant with BS EN 61009-1 and AS/NZS 61009.1 standards. It has an electrical endurance going up to 5000 cycles and a mechanical endurance going up to 20000 cycles. The Ue operational voltage is 240VAC. The Ui rated insulation voltage is 400VAC. The Uimp rated impulse withstand voltage is 4kV. The frequency is 50Hz. It is DIN rail mountable. The width in 9mm pitches is 2. The product color is white (RAL9003). The dimensions are (W) 18mm x (H) 110mm x (D) 77.5mm. The weight is 205g. It has an IP20 degree of protection (as per IEC/EN 60529 standard) and becomes IP40 once in modular enclosure. The operating temperature is from -15°C to 60°C. The storage temperature is from -40°C to 85°C.


Technical Specifications



Technical Specifications

Does this product not have all the specifications you are looking for?

Please don't hesitate to conduct a search for other products with similar technical specifications.



To find similar products, please select the desired specifications from the white boxes below.

To help with your selection, try selecting the Select All button below then deselect any unwanted specification.

Please select at least 1 attribute to search.
Residual Current/Earth leakage circuit breaker (RCBO,RCD/MCB)
Voltage type AC-DC AC
Rated short-circuit breaking capacity Icn according to EN 61009-1 10 kA
Rated fault current 30 A
Leakage current type A
Rated impulse withstand voltage Uimp 4 kV
Ambient temperature during operating -15-60 °C
Frequency 50 Hz
Rated voltage 240 V
Pollution degree 3
Concurrently switching neutral conductor Yes
Rated short-circuit breaking capacity according to IEC 60947-2 30 kA
Over voltage category 4
Number of protected poles 1
Flush-mounted installation No
Release characteristic C
 
Connectable conductor cross section solid-core 1-25 mm²
Surge current capacity 0.25 kA
Rated current 32 A
Rated insulation voltage Ui 400 V
Disconnection characteristic Undelayed
Degree of protection (IP) IP20
Connectable conductor cross section multi-wired 1-16 mm²
Current limiting class 3
Built-in depth 45 mm
Number of poles (total) 2
Anti-nuisance tripping version No
With interlocking device No
Width in number of modular spacings 1
Type C
Model Acti 9 iC60 RCBO
Share this product
Please check the checkbox below to move along

Related products

  • RCBO 1PPNS 6A C 30mA A 230V

    SCHNEIDER

    RCBO 1PPNS 6A C 30mA A 230V

    Rexel Part: SCDA9D11806

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    RCBO 1PPNS 6A C 30mA A 230V

    RCBO 1PPNS 6A C 30mA A 230V

    Go to Shopping Cart

    Contact your local branch for availability.

  • RCBO 1P+Ns 16A C 30mA A 230V

    SCHNEIDER

    RCBO 1P+Ns 16A C 30mA A 230V

    Rexel Part: SCDA9D11816

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    RCBO 1P+Ns 16A C 30mA A 230V

    RCBO 1P+Ns 16A C 30mA A 230V

    Go to Shopping Cart

    Contact your local branch for availability.

  • RCBO 1P+Ns 10A C 30mA A 230V

    SCHNEIDER

    RCBO 1P+Ns 10A C 30mA A 230V

    Rexel Part: SCDA9D11810

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    RCBO 1P+Ns 10A C 30mA A 230V

    RCBO 1P+Ns 10A C 30mA A 230V

    Go to Shopping Cart

    Contact your local branch for availability.

  • RCBO 1P+Ns 25A C 30mA A 230V

    SCHNEIDER

    RCBO 1P+Ns 25A C 30mA A 230V

    Rexel Part: SCDA9D11825

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    RCBO 1P+Ns 25A C 30mA A 230V

    RCBO 1P+Ns 25A C 30mA A 230V

    Go to Shopping Cart

    Contact your local branch for availability.

  • RCBO 1P+Ns 20A C 30mA A 230V

    SCHNEIDER

    RCBO 1P+Ns 20A C 30mA A 230V

    Rexel Part: SCDA9D11820

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    RCBO 1P+Ns 20A C 30mA A 230V

    RCBO 1P+Ns 20A C 30mA A 230V

    Go to Shopping Cart

    Contact your local branch for availability.

  • RCBO 1PPNS 40A C 30mA A 230V

    SCHNEIDER

    RCBO 1PPNS 40A C 30mA A 230V

    Rexel Part: SCDA9D11840

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    RCBO 1PPNS 40A C 30mA A 230V

    RCBO 1PPNS 40A C 30mA A 230V

    Go to Shopping Cart

    Contact your local branch for availability.

  • RCBO 1PPNS 45A C 30MA A 230V

    SCHNEIDER

    RCBO 1PPNS 45A C 30MA A 230V

    Rexel Part: SCDA9D11845

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    RCBO 1PPNS 45A C 30MA A 230V

    RCBO 1PPNS 45A C 30MA A 230V

    Go to Shopping Cart

    Contact your local branch for availability.

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Take control of the communications you receive from us:
Manage My Preferences
Rexel Australia
Rexel Australia
  • About us
  • Careers At Rexel
  • Leading Suppliers
Legal Information
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Terms Of Purchase
Support
Support
  • Branch Locations
  • Support Contacts
  • FAQs
0.0  / 5 ★★★★★★★★★★

0 customer reviews certified by critizr logo

social mediasocial mediasocial mediasocial media
FooterAppleAppStoreLogo_1771364465560FooterGooglePlayLogo_1771364465560
  • © 2026 Rexel
  • Rexel Australia open_in_new
  • Legal open_in_new
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company