
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Light Fittings
  3. High Bay - Low Bay
  4. High bay luminaire

High bay luminaire High bay luminaire (158 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Colour temperature 
Shop by Degree of protection (IP) 
Shop by Lamp type 
View more (21)

Please wait while we update your results

Showing 1 - 24  of 158 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • 6
  • 7
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

HIGHBAY LED 120W 5000K 120 DEGREE BLACK HOVER
ATOM
HIGHBAY LED 120W 5000K 120 DEGREE BLACK HOVER

Rexel Part #ATMHOVER-16022

Mfr. Number:16022

Rexel Part #ATMHOVER-16022

Mfr. Number:16022

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

ATOM

HIGHBAY LED 120W 5000K 120 DEGREE BLACK HOVER

Go to Shopping Cart
Everyday Essentials
HIGHBAY LED 100/150/170/200W 5000K LUMEN SELECT IP65 ECO G2
Pierlite (GERARD)
HIGHBAY LED 100/150/170/200W 5000K LUMEN SELECT IP65 ECO G2

Rexel Part #PIEECOHB200W85LSG2

Mfr. Number:ECOHB200W85LSG2

Barcode:9319250649985

Rexel Part #PIEECOHB200W85LSG2

Mfr. Number:ECOHB200W85LSG2

Barcode:9319250649985

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Pierlite (GERARD)

HIGHBAY LED 100/150/170/200W 5000K LUMEN SELECT IP65 ECO G2

Go to Shopping Cart
HIGHBAY LED 200W 5000K 120 DEGREE BLACK HOVER
ATOM
HIGHBAY LED 200W 5000K 120 DEGREE BLACK HOVER

Rexel Part #ATMHOVER-16024

Mfr. Number:16024

Rexel Part #ATMHOVER-16024

Mfr. Number:16024

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

ATOM

HIGHBAY LED 200W 5000K 120 DEGREE BLACK HOVER

Go to Shopping Cart
HIGHBAY LED 150W 5000K 120 DEGREE BLACK HOVER
ATOM
HIGHBAY LED 150W 5000K 120 DEGREE BLACK HOVER

Rexel Part #ATMHOVER-16023

Mfr. Number:16023

Rexel Part #ATMHOVER-16023

Mfr. Number:16023

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

ATOM

HIGHBAY LED 150W 5000K 120 DEGREE BLACK HOVER

Go to Shopping Cart
MULTIBAY LED 100/120/150/200W 5000K IP65 SONICO
Robus (The Led Group)
MULTIBAY LED 100/120/150/200W 5000K IP65 SONICO

Rexel Part #RBSRSNX50DA4-04

Mfr. Number:RSNX50DA4-04

Barcode:5391370078030

Rexel Part #RBSRSNX50DA4-04

Mfr. Number:RSNX50DA4-04

Barcode:5391370078030

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Robus (The Led Group)

MULTIBAY LED 100/120/150/200W 5000K IP65 SONICO

Go to Shopping Cart
HIGHBAY LED 120W 5000K IP65 DIM 2M F&P SONICO
Robus (The Led Group)
HIGHBAY LED 120W 5000K IP65 DIM 2M F&P SONICO

Rexel Part #RBSRSN12050DA4-04

Mfr. Number:RSN12050DA4-04

Rexel Part #RBSRSN12050DA4-04

Mfr. Number:RSN12050DA4-04

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Robus (The Led Group)

HIGHBAY LED 120W 5000K IP65 DIM 2M F&P SONICO

Go to Shopping Cart
HIGHBAY LED 170W 5000K IP65 DIM 2M F&P SONICO
Robus (The Led Group)
HIGHBAY LED 170W 5000K IP65 DIM 2M F&P SONICO

Rexel Part #RBSRSN17050DA4-04

Mfr. Number:RSN17050DA4-04

Rexel Part #RBSRSN17050DA4-04

Mfr. Number:RSN17050DA4-04

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Robus (The Led Group)

HIGHBAY LED 170W 5000K IP65 DIM 2M F&P SONICO

Go to Shopping Cart
HIGHBAY LED 120W 6500K 277V BK LDPFM HB SC VS1 AU LEDV
LEDVANCE
HIGHBAY LED 120W 6500K 277V BK LDPFM HB SC VS1 AU LEDV

Rexel Part #LDVHBPRO120WFP865

Mfr. Number:4058075464575

Barcode:4058075464575   

Rexel Part #LDVHBPRO120WFP865

Mfr. Number:4058075464575

Barcode:4058075464575   

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

LEDVANCE

HIGHBAY LED 120W 6500K 277V BK LDPFM HB SC VS1 AU LEDV

Go to Shopping Cart
LOWBAY LED 150W 5000K 19500LM IP65 ECO 2
Fuzion Lighting
LOWBAY LED 150W 5000K 19500LM IP65 ECO 2

Rexel Part #FUZLB150LEDECOII

Mfr. Number:FL4650

Rexel Part #FUZLB150LEDECOII

Mfr. Number:FL4650

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fuzion Lighting

LOWBAY LED 150W 5000K 19500LM IP65 ECO 2

Go to Shopping Cart
HIGHBAY LED 120W 1-10V IP67 DIM LOW PROFILE SKYPAD
Haneco Lighting
HIGHBAY LED 120W 1-10V IP67 DIM LOW PROFILE SKYPAD

Rexel Part #HALSKYPAD120W-10VDIM

Mfr. Number:2000881

Barcode:9353931002294

Rexel Part #HALSKYPAD120W-10VDIM

Mfr. Number:2000881

Barcode:9353931002294

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Haneco Lighting

HIGHBAY LED 120W 1-10V IP67 DIM LOW PROFILE SKYPAD

Go to Shopping Cart
HIGHBAY LED 200W 5K 28000LM IP67 DALI SKYPAD V2
Haneco Lighting
HIGHBAY LED 200W 5K 28000LM IP67 DALI SKYPAD V2

Rexel Part #HALSKYPAD200W-V2

Mfr. Number:2000908

Barcode:9353931002317

Rexel Part #HALSKYPAD200W-V2

Mfr. Number:2000908

Barcode:9353931002317

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Haneco Lighting

HIGHBAY LED 200W 5K 28000LM IP67 DALI SKYPAD V2

Go to Shopping Cart
LOW BAY LED 200W 5000K 25000LM IP65 COMET 2
Fuzion Lighting
LOW BAY LED 200W 5000K 25000LM IP65 COMET 2

Rexel Part #FUZLB200LEDCOMETII

Mfr. Number:FL4640

Rexel Part #FUZLB200LEDCOMETII

Mfr. Number:FL4640

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fuzion Lighting

LOW BAY LED 200W 5000K 25000LM IP65 COMET 2

Go to Shopping Cart
HIGHBAY LED 150W 6500K 277V BK LDPFM HB SC VS1 AU LEDV
LEDVANCE
HIGHBAY LED 150W 6500K 277V BK LDPFM HB SC VS1 AU LEDV

Rexel Part #LDVHBPRO150WFP865

Mfr. Number:4058075464629

Barcode:4058075464629   

Rexel Part #LDVHBPRO150WFP865

Mfr. Number:4058075464629

Barcode:4058075464629   

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

LEDVANCE

HIGHBAY LED 150W 6500K 277V BK LDPFM HB SC VS1 AU LEDV

Go to Shopping Cart
HIGHBAY LED 200W 1-10V 22000LM DIM IP65 C/W 2M F+P SONIC
Robus (The Led Group)
HIGHBAY LED 200W 1-10V 22000LM DIM IP65 C/W 2M F+P SONIC

Rexel Part #RBSRSN20050DA-04

Mfr. Number:RSN20050DA-04

Rexel Part #RBSRSN20050DA-04

Mfr. Number:RSN20050DA-04

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Robus (The Led Group)

HIGHBAY LED 200W 1-10V 22000LM DIM IP65 C/W 2M F+P SONIC

Go to Shopping Cart
HIGHBAY LED 150W 1-10V 19500LM DIM IP65 C/W 2M F+P SONIC
Robus (The Led Group)
HIGHBAY LED 150W 1-10V 19500LM DIM IP65 C/W 2M F+P SONIC

Rexel Part #RBSRSN15050DA-04

Mfr. Number:RSN15050DA-04

Rexel Part #RBSRSN15050DA-04

Mfr. Number:RSN15050DA-04

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Robus (The Led Group)

HIGHBAY LED 150W 1-10V 19500LM DIM IP65 C/W 2M F+P SONIC

Go to Shopping Cart
HIGHBAY LED 120W 5000K 19200LM DIM IP65 ECO G6
Pierlite (GERARD)
HIGHBAY LED 120W 5000K 19200LM DIM IP65 ECO G6

Rexel Part #PIEECOHB120W850G6

Mfr. Number:ECOHB120W850G6

Barcode:9319250649992

Rexel Part #PIEECOHB120W850G6

Mfr. Number:ECOHB120W850G6

Barcode:9319250649992

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Pierlite (GERARD)

HIGHBAY LED 120W 5000K 19200LM DIM IP65 ECO G6

Go to Shopping Cart
LOWBAY LED 120W 5000K WHT
Haneco Lighting
LOWBAY LED 120W 5000K WHT

Rexel Part #HALSKYCUBE120W-IP65

Mfr. Number:2000380

Barcode:9353931002249

Rexel Part #HALSKYCUBE120W-IP65

Mfr. Number:2000380

Barcode:9353931002249

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Haneco Lighting

LOWBAY LED 120W 5000K WHT

Go to Shopping Cart
HIGHBAY CEILING MOUNT BRACKET FOR HOVER
ATOM
HIGHBAY CEILING MOUNT BRACKET FOR HOVER

Rexel Part #ATMHOVER-16079

Mfr. Number:16079

Rexel Part #ATMHOVER-16079

Mfr. Number:16079

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

ATOM

HIGHBAY CEILING MOUNT BRACKET FOR HOVER

Go to Shopping Cart
HANECO SKYPAD LED 150W LOW PROFILE HIGHBAY IP67 1-10V 5000K
Haneco Lighting
HANECO SKYPAD LED 150W LOW PROFILE HIGHBAY IP67 1-10V 5000K

Rexel Part #HALSKYPAD150W-10VDIM

Mfr. Number:2000390

Barcode:9353931002300

Rexel Part #HALSKYPAD150W-10VDIM

Mfr. Number:2000390

Barcode:9353931002300

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Haneco Lighting

HANECO SKYPAD LED 150W LOW PROFILE HIGHBAY IP67 1-10V 5000K

Go to Shopping Cart
HIGHBAY LED 129W 4000K 19 000LM GLASS LENS SLIM VIGILANT
Dialight Ils Australia
HIGHBAY LED 129W 4000K 19 000LM GLASS LENS SLIM VIGILANT

Rexel Part #DIAHEE7MN2CNH-VZGN

Mfr. Number:HEE7MN2CNH-VZGN

Rexel Part #DIAHEE7MN2CNH-VZGN

Mfr. Number:HEE7MN2CNH-VZGN

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Dialight Ils Australia

HIGHBAY LED 129W 4000K 19 000LM GLASS LENS SLIM VIGILANT

Go to Shopping Cart
HIGHBAY LED 186W 4000K 26 000LM GLASS LENS SLIM VIGILANT
Dialight Ils Australia
HIGHBAY LED 186W 4000K 26 000LM GLASS LENS SLIM VIGILANT

Rexel Part #DIAHEE7MN2ENH-VZGN

Mfr. Number:HEE7MN2ENH-VZGN

Rexel Part #DIAHEE7MN2ENH-VZGN

Mfr. Number:HEE7MN2ENH-VZGN

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Dialight Ils Australia

HIGHBAY LED 186W 4000K 26 000LM GLASS LENS SLIM VIGILANT

Go to Shopping Cart
HIGHBAY LED 80W 6000K IP65 ECO
Sunny Australia Lighting
HIGHBAY LED 80W 6000K IP65 ECO

Rexel Part #SNYSHB25HE80

Mfr. Number:SHB25HE80

Barcode:9328623120297

Rexel Part #SNYSHB25HE80

Mfr. Number:SHB25HE80

Barcode:9328623120297

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Sunny Australia Lighting

HIGHBAY LED 80W 6000K IP65 ECO

Go to Shopping Cart
HIGHBAY BRACKET SWIVEL ALUMINUM
Dialight Ils Australia
HIGHBAY BRACKET SWIVEL ALUMINUM

Rexel Part #DIAHBXW3

Mfr. Number:HBXW3

Rexel Part #DIAHBXW3

Mfr. Number:HBXW3

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Dialight Ils Australia

HIGHBAY BRACKET SWIVEL ALUMINUM

Go to Shopping Cart
HIGHBAY LED 150W 5000K 19500LM 1-10V DIM IP65 2M F&P SONIC
Robus (The Led Group)
HIGHBAY LED 150W 5000K 19500LM 1-10V DIM IP65 2M F&P SONIC

Rexel Part #RBSRSN15050DAN-04

Mfr. Number:RSN15050DAN-04

Rexel Part #RBSRSN15050DAN-04

Mfr. Number:RSN15050DAN-04

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Robus (The Led Group)

HIGHBAY LED 150W 5000K 19500LM 1-10V DIM IP65 2M F&P SONIC

Go to Shopping Cart
Showing 1 - 24  of 158 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • 6
  • 7
  •  Next
  •  Previous
  • 1
  • 2
  • 3
  •  Next