Rexel logo
place Branch Locator
timer Save Time
person Log in
shopping_cart
0
Shopping Cart
shopping_cart
Browse Products
shopping_bag_speed
Easy Ordering
person_check
Our Solutions
electrical_services
About Us
call
Support
article_person
Become a Customer
local_shipping
Suppliers
Request Call Back


Changing the pickup branch can affect product availability.

Try refining your search
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

  1. Home
  2. Light Fittings
  3. Emergency Exit
  4. Emergency luminaire
  5. RVE14CCT3E-01
  • 
Product videos
Product images
 Previous
 Next
Emergency luminaire - Emergency Bunker LED 14W Tri Colour IP65 Plain No Trim White Vega - RVE14CCT3E-01
Robus (The Led Group)logo
Robus (The Led Group)

Emergency Bunker LED 14W Tri Colour IP65 Plain No Trim White Vega

Rexel Part: 
RBSRVE14CCT3E-01
Mfr Number: 
RVE14CCT3E-01
Barcode: 
5391370081436

Please LogIn

To view pricing, availability and special offers, click the button below and login.



Contact your local branch for availability.

Available Lengths
 EAC

Min: 1 EAC

View Alternative
 Item already in cart


Contact your local branch for availability.

 Add to Cart
check The item was successfully added to cart
Emergency Bunker LED 14W Tri Colour IP65 Plain No Trim White Vega

Emergency Bunker LED 14W Tri Colour IP65 Plain No Trim White Vega

Go to Shopping Cart
  

Technical Documents



Technical Documents

 Product Datasheet
Technical Documents
 Back

Technical Documents

 Product Datasheet

Product Details



Product Details

Emergency lighting provides illumination during power outages, ensuring safe evacuation and visibility. It includes battery-operated fixtures that activate automatically, crucial for compliance in commercial and public spaces
Vega Gen2 LED Bulkhead Fitting
- Complete with hight quality, long-life LiFePO4 battery
- Colour temperature selectable between 3000K, 4000K and 6500K
- Supplied trimless. Plain (RVETRIMP-XX) and eyelid (RVETRIMEY-XX) trims available as accesories in white (-01) and black (-04)
- High efficacy of 80-90lm/W
- High impact resistant polycarbonate housing providing an Impact Rating of IK10
- Slim profile with a height of only 60mm
- Wide operating ambient temperature range of -10°C to +40°C
- LED replacement for 38W 2D fluorescent fittings
- Suitable for switching by PIR, Microwave or Photocell
- Suitable for use in retail shops, public buildings, communal areas, sports centres, stairwells, corridors, walkways


Technical Specifications



Technical Specifications

Does this product not have all the specifications you are looking for?

Please don't hesitate to conduct a search for other products with similar technical specifications.



To find similar products, please select the desired specifications from the white boxes below.

To help with your selection, try selecting the Select All button below then deselect any unwanted specification.

Please select at least 1 attribute to search.
Emergency luminaire
Nominal voltage 240 V
Degree of protection (IP) IP65
Housing material Polycarbonate (PC)
 
Housing colour White
Max. system power 14 W
Lamp type LED not exchangeable
Share this product
Please check the checkbox below to move along

Related products

  • Bunker Trim Eyelid White Vega Gen2

    ROBUS (THE LED GROUP)

    Bunker Trim Eyelid White Vega Gen2

    Rexel Part: RBSRVETRIMEY-01

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    Bunker Trim Eyelid White Vega Gen2

    Bunker Trim Eyelid White Vega Gen2

    Go to Shopping Cart

    Contact your local branch for availability.

  • Bunker Trim Plain White Vega Gen2

    ROBUS (THE LED GROUP)

    Bunker Trim Plain White Vega Gen2

    Rexel Part: RBSRVETRIMP-01

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    Bunker Trim Plain White Vega Gen2

    Bunker Trim Plain White Vega Gen2

    Go to Shopping Cart

    Contact your local branch for availability.

  • Bunker Trim Eyelid Black Vega Gen2

    ROBUS (THE LED GROUP)

    Bunker Trim Eyelid Black Vega Gen2

    Rexel Part: RBSRVETRIMEY-04

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    Bunker Trim Eyelid Black Vega Gen2

    Bunker Trim Eyelid Black Vega Gen2

    Go to Shopping Cart

    Contact your local branch for availability.

  • Bunker Trim Plain Black Vega Gen2

    ROBUS (THE LED GROUP)

    Bunker Trim Plain Black Vega Gen2

    Rexel Part: RBSRVETRIMP-04

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    Bunker Trim Plain Black Vega Gen2

    Bunker Trim Plain Black Vega Gen2

    Go to Shopping Cart

    Contact your local branch for availability.

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Take control of the communications you receive from us:
Manage My Preferences
Rexel Australia
Rexel Australia
  • About us
  • Careers At Rexel
  • Leading Suppliers
Legal Information
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Terms Of Purchase
Support
Support
  • Branch Locations
  • Support Contacts
  • FAQs
0.0  / 5 ★★★★★★★★★★

0 customer reviews certified by critizr logo

social mediasocial mediasocial mediasocial media
FooterAppleAppStoreLogo_1771364465560FooterGooglePlayLogo_1771364465560
  • © 2026 Rexel
  • Rexel Australia open_in_new
  • Legal open_in_new
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company