Rexel logo
place Branch Locator
timer Save Time
person Log in
shopping_cart
0
Shopping Cart
Settings
undefined - undefined
No new notifications available
person My Account
add_shopping_cart Most Ordered
favorite My Saved Lists
list_alt Quote History
history Order History
receipt Invoices
article_shortcut Account Summary
home_work Address Book
Logout
shopping_cart
Browse Products
shopping_bag_speed
Easy Ordering
person_check
Our Solutions
electrical_services
About Us
call
Support
article_person
Become a Customer
local_shipping
Suppliers
Request Call Back


Changing the pickup branch can affect product availability.

Try refining your search
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

  1. Home
  2. Light Fittings
  3. Batten
  4. Batten luminaire
  5. 12616
  • 
Product videos
Product images
 Previous
 Next
Batten luminaire - Batten Weather Proof LED 21/38W Tri IP65 1200mm Sen Umbra Pro Lynk - 12616
Evolt Lynklogo
Evolt Lynk

Batten Weather Proof LED 21/38W Tri IP65 1200mm Sen Umbra Pro Lynk

Rexel Part: 
LYK12616
Mfr Number: 
12616
Barcode: 
9336462126165

Please LogIn

To view pricing, availability and special offers, click the button below and login.



Contact your local branch for availability.

Available Lengths
 EAC

Min: 1 EAC

View Alternative
 Item already in cart


Contact your local branch for availability.

 Add to Cart
check The item was successfully added to cart
Batten Weather Proof LED 21/38W Tri IP65 1200mm Sen Umbra Pro Lynk

Batten Weather Proof LED 21/38W Tri IP65 1200mm Sen Umbra Pro Lynk

Go to Shopping Cart
  

Technical Documents



Technical Documents

 Certificate of Conformance
 Product Datasheet
Technical Documents
 Back

Technical Documents

 Certificate of Conformance
 Product Datasheet

Product Details



Product Details

Batten light fittings are linear fixtures typically mounted on ceilings or walls. They provide efficient, even illumination and are commonly used in commercial and industrial spaces. Available in various lengths and styles.


Technical Specifications



Technical Specifications

Does this product not have all the specifications you are looking for?

Please don't hesitate to conduct a search for other products with similar technical specifications.



To find similar products, please select the desired specifications from the white boxes below.

To help with your selection, try selecting the Select All button below then deselect any unwanted specification.

Please select at least 1 attribute to search.
Batten luminaire
Degree of protection (IP) IP65
Height/depth 93 mm
Width 130 mm
Colour rendering index CRI 84
Max. system power 33 W
 
Housing colour Grey
Nominal voltage 230 V
Length 1,260 mm
Power factor 0.95
Lamp type LED not exchangeable
Share this product
Please check the checkbox below to move along

Related products

  • Plastic Clips (10) Kit For Umbra Adv And Pro Battens

    ATOM

    Plastic Clips (10) Kit For Umbra Adv And Pro Battens

    Rexel Part: ATMCLIPS-AT9890-96/P

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    Plastic Clips (10) Kit For Umbra Adv And Pro Battens

    Plastic Clips (10) Kit For Umbra Adv And Pro Battens

    Go to Shopping Cart

    Contact your local branch for availability.

  • Clips Vandal Resistant Stainless Steel 316 10Pack (11465)

    EVOLT EKTOR

    Clips Vandal Resistant Stainless Steel 316 10Pack (11465)

    Rexel Part: EVO11465

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    Clips Vandal Resistant Stainless Steel 316 10Pack (11465)

    Clips Vandal Resistant Stainless Steel 316 10Pack (11465)

    Go to Shopping Cart

    Contact your local branch for availability.

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Take control of the communications you receive from us:
Manage My Preferences
Rexel Australia
Rexel Australia
  • About us
  • Careers At Rexel
  • Leading Suppliers
Legal Information
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Terms Of Purchase
Support
Support
  • Branch Locations
  • Support Contacts
  • FAQs
0.0  / 5 ★★★★★★★★★★

0 customer reviews certified by critizr logo

social mediasocial mediasocial mediasocial media
FooterAppleAppStoreLogo_1771364465560FooterGooglePlayLogo_1771364465560
  • © 2026 Rexel
  • Rexel Australia open_in_new
  • Legal open_in_new
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company