
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lamps
  3. Specialty
  4. UV lamp

UV lamp UV lamp (12 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Lamp power 
Shop by Lamp type 
Shop by Diameter 
View more (1)

Please wait while we update your results

Showing 1 - 12 of 12 Results
View:  
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

LAMP FLUORO T8 20W BLACKLIGHT
Nelson
LAMP FLUORO T8 20W BLACKLIGHT

Rexel Part #NELMI20

Mfr. Number:MI20

Barcode:4904323609284

Rexel Part #NELMI20

Mfr. Number:MI20

Barcode:4904323609284

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Nelson

LAMP FLUORO T8 20W BLACKLIGHT

Go to Shopping Cart
LAMP FLUORO T8 15W BLACKLIGHT
Nelson
LAMP FLUORO T8 15W BLACKLIGHT

Rexel Part #NELMI15

Mfr. Number:MI15

Barcode:4904323609611

Rexel Part #NELMI15

Mfr. Number:MI15

Barcode:4904323609611

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Nelson

LAMP FLUORO T8 15W BLACKLIGHT

Go to Shopping Cart
LAMP FLUORO T8 18W 108 BLACKLIGHT BLUE TL-D 1SL/25
Signify Lamps
LAMP FLUORO T8 18W 108 BLACKLIGHT BLUE TL-D 1SL/25

Rexel Part #PHITLD18W108

Mfr. Number:928048010805

Barcode:8711500951113

Rexel Part #PHITLD18W108

Mfr. Number:928048010805

Barcode:8711500951113

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Signify Lamps

LAMP FLUORO T8 18W 108 BLACKLIGHT BLUE TL-D 1SL/25

Go to Shopping Cart
LAMP CFL BC 20W 126X60MM SPIRAL PARTY BLACK LIGHT BLUE
Nelson
LAMP CFL BC 20W 126X60MM SPIRAL PARTY BLACK LIGHT BLUE

Rexel Part #NELMELS20BLKBC

Mfr. Number:MELS20BLKBC

Barcode:9318416059439

Rexel Part #NELMELS20BLKBC

Mfr. Number:MELS20BLKBC

Barcode:9318416059439

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Nelson

LAMP CFL BC 20W 126X60MM SPIRAL PARTY BLACK LIGHT BLUE

Go to Shopping Cart
LAMP CFL ES 20W ULTRA VIOLET PARTY LIGHT
Nelson
LAMP CFL ES 20W ULTRA VIOLET PARTY LIGHT

Rexel Part #NELMELS20BLKES

Mfr. Number:MELS20BLKES

Barcode:9318416059422

Rexel Part #NELMELS20BLKES

Mfr. Number:MELS20BLKES

Barcode:9318416059422

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Nelson

LAMP CFL ES 20W ULTRA VIOLET PARTY LIGHT

Go to Shopping Cart
LAMP FLUORO T5 40W BLACKLIGHT
Nelson
LAMP FLUORO T5 40W BLACKLIGHT

Rexel Part #NELMI40

Mfr. Number:MI40

Barcode:4904323609628

Rexel Part #NELMI40

Mfr. Number:MI40

Barcode:4904323609628

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Nelson

LAMP FLUORO T5 40W BLACKLIGHT

Go to Shopping Cart
15W BLACKLIGHT
Anl Lighting Group
15W BLACKLIGHT

Rexel Part #ALGFL15WBL

Mfr. Number:FL15WBL

Rexel Part #ALGFL15WBL

Mfr. Number:FL15WBL

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Anl Lighting Group

15W BLACKLIGHT

Go to Shopping Cart
LAMP FLUORO T5 28W BLACKLIGHT TUBE
Gmt Agencies
LAMP FLUORO T5 28W BLACKLIGHT TUBE

Rexel Part #GTA39912

Mfr. Number:39912

Rexel Part #GTA39912

Mfr. Number:39912

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Gmt Agencies

LAMP FLUORO T5 28W BLACKLIGHT TUBE

Go to Shopping Cart
LAMP FLUORO 30W 1240LM TRI-PHOS PLANT GROWTH/AQUARIUM
Nelson
LAMP FLUORO 30W 1240LM TRI-PHOS PLANT GROWTH/AQUARIUM

Rexel Part #NELMF30SSBR-HG

Mfr. Number:MF30SSBR-HG

Barcode:4904323609123

Rexel Part #NELMF30SSBR-HG

Mfr. Number:MF30SSBR-HG

Barcode:4904323609123

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Nelson

LAMP FLUORO 30W 1240LM TRI-PHOS PLANT GROWTH/AQUARIUM

Go to Shopping Cart
LAMP FLUORO 20W 741LM TRI-PHOS PLANT GROWTH/AQUARIUM
Nelson
LAMP FLUORO 20W 741LM TRI-PHOS PLANT GROWTH/AQUARIUM

Rexel Part #NELMF20SSBR-HG

Mfr. Number:MF20SSBR-HG

Barcode:4904323609376

Rexel Part #NELMF20SSBR-HG

Mfr. Number:MF20SSBR-HG

Barcode:4904323609376

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Nelson

LAMP FLUORO 20W 741LM TRI-PHOS PLANT GROWTH/AQUARIUM

Go to Shopping Cart
LAMP BLACKLIGHT BLUE
Nelson
LAMP BLACKLIGHT BLUE

Rexel Part #NELMJ15

Mfr. Number:MJ15

Barcode:4904323609666

Rexel Part #NELMJ15

Mfr. Number:MJ15

Barcode:4904323609666

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Nelson

LAMP BLACKLIGHT BLUE

Go to Shopping Cart
LAMP FLUORO T5 15W BLACKLIGHT SHATTERPROOF
Nelson
LAMP FLUORO T5 15W BLACKLIGHT SHATTERPROOF

Rexel Part #NELMI15SP

Mfr. Number:MI15SP

Barcode:9321001478669

Rexel Part #NELMI15SP

Mfr. Number:MI15SP

Barcode:9321001478669

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Nelson

LAMP FLUORO T5 15W BLACKLIGHT SHATTERPROOF

Go to Shopping Cart
Showing 1 - 12 of 12 Results
View:  
Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Rexel Australia
  • About Rexel
  • Careers At Rexel
  • Leading Suppliers
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Returns Policy
Support & Helpful Links
  • Branch Locations
  • Support Contacts
  • Website Features
  • FAQs
Facebook Icon Twitter Icon
AppStoreFooterIcon GooglePlayFooterIcon
©2022 Rexel
| Legal
| Rexel Australia
| Rexel Global
| International Sites open_in_new

A Rexel Group Company
©2022 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection