Rexel logo
place Branch Locator
timer Save Time
person Log in
shopping_cart
0
Shopping Cart
Settings
undefined - undefined
No new notifications available
person My Account
add_shopping_cart Most Ordered
favorite My Saved Lists
list_alt Quote History
history Order History
receipt Invoices
article_shortcut Account Summary
home_work Address Book
Logout
shopping_cart
Browse Products
shopping_bag_speed
Easy Ordering
person_check
Our Solutions
electrical_services
About Us
call
Support
article_person
Become a Customer
local_shipping
Suppliers
Request Call Back


Changing the pickup branch can affect product availability.

Try refining your search
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

  1. Home
  2. Industrial
  3. Switch
  4. Pressure switch
  5. 9012GAW6
  • 
Product videos
Product images
 Previous
 Next
Pressure switch - Pressure Switch Kpa + Psi - 9012GAW6
Telemecaniquelogo
Telemecanique

Pressure Switch Kpa + Psi

Rexel Part: 
TEL9012GAW6
Mfr Number: 
9012GAW6
Barcode: 
785901024767

Please LogIn

To view pricing, availability and special offers, click the button below and login.



Contact your local branch for availability.

Available Lengths
 EAC

Min: 1 EAC

View Alternative
 Item already in cart


Contact your local branch for availability.

 Add to Cart
check The item was successfully added to cart
Pressure Switch Kpa + Psi

Pressure Switch Kpa + Psi

Go to Shopping Cart
  

Technical Documents



Technical Documents

 CAD File
 ROHS Declaration
 User Guide
 Brochure
 Product Datasheet
 Environmental Profile
Technical Documents
 Back

Technical Documents

 CAD File
 ROHS Declaration
 User Guide
 Brochure
 Product Datasheet
 Environmental Profile

Product Details



Product Details

This product is part of the Nema Pressure Switches range - an offer of electromechanical pressure switches This electromechanical pressure switch has normally closed - normally opened - SPDT - DB single pole double throw - do
This product is part of the Nema Pressure Switches range, an offer of electromechanical pressure switches. This electromechanical pressure switch has normally closed - normally opened, SPDT-DB (single pole double throw, double break), form Z, snap action contacts and a range on decreasing pressure of 5psi to 250psi. The pressure switch with an approximate adjustable differential at mid range of 10psi to 49psi and a maximum pressure of 750psi. It is furnished with screw clamp terminals for electrical connection and 0.25inch 18 NPTF for fluid connection. This switch has a diaphragm actuator which can be operated from any position, adjustable differential scale for internal settings and regulation of 2 thresholds. Offers mechanical durability of about 5 million operating cycles. The enclosure is made of die cast aluminium alloy 380. It is available in size of 3.5inch (W) x 2.63inch (D) x 5.55inch (H) and weighs 3lb. It is suitable for pressure controlling or monitoring of water pumps, compressors, agricultural/irrigation water systems, moulding presses, injection moulders, grinding machines, machining centres, complex and special machines. It is a NEMA 4/4X/13 rated product. This product is certified by CE, CSA and UL. Meets UL 508 standards. Single stage pressure switch is control circuit rated device used in pneumatic or hydraulic systems on a wide variety of machine and process applications to protect the equipment and control or monitor the system pressure.


Technical Specifications



Technical Specifications

Does this product not have all the specifications you are looking for?

Please don't hesitate to conduct a search for other products with similar technical specifications.



To find similar products, please select the desired specifications from the white boxes below.

To help with your selection, try selecting the Select All button below then deselect any unwanted specification.

Please select at least 1 attribute to search.
Pressure switch
Rated operation current Ie at AC-3, 400 V 0 A
Degree of protection (NEMA) Other
Rated voltage Ue at AC 50 Hz 0 V
Engaging pressure 0.34 bar
Switching capacity at AC-3, 240 V 0 kA
Thread size Other
Number of auxiliary contacts as normally closed contact 0
Initial value measuring range pressure 0 Pa
Number of auxiliary contacts as change-over contact 0
Suitable as guard No
Electronic version No
Depth 2.63 mm
Degree of protection (IP) Other
End setting 0 hPa
Number of normally open contacts as main contact 1
Number of normally closed contacts as main contact 1
Suitable as limiter No
Rated voltage Ue at DC 125 V
Height 5.55 mm
 
Bursting pressure 0 bar
Rated voltage Ue at AC 60 Hz 0 V
Type of electric connection Screw connection
With manual on/off switch No
Rated operation current Ie at AC-1, 400 V 0 A
Pressure-switching differential 0 bar
Suitable as 2-point controller No
With hand operation No
Rated operation power at AC-3, 400 V 0 kW
Initial setting 340 hPa
Width 3.5 mm
Max. test pressure 0 bar
Explosion-proof No
With display No
Switch off pressure 0.34 bar
End value measuring range pressure 0 Pa
Medium temperature -40 °C
Number of auxiliary contacts as normally open contact 0
Adjustable current range 0 A
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Take control of the communications you receive from us:
Manage My Preferences
Rexel Australia
Rexel Australia
  • About us
  • Careers At Rexel
  • Leading Suppliers
Legal Information
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Terms Of Purchase
Support
Support
  • Branch Locations
  • Support Contacts
  • FAQs
0.0  / 5 ★★★★★★★★★★

0 customer reviews certified by critizr logo

social mediasocial mediasocial mediasocial media
FooterAppleAppStoreLogo_1771364465560FooterGooglePlayLogo_1771364465560
  • © 2026 Rexel
  • Rexel Australia open_in_new
  • Legal open_in_new
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company