Rexel logo
place Branch Locator
timer Save Time
person Log in
shopping_cart
0
Shopping Cart
Settings
undefined - undefined
No new notifications available
person My Account
add_shopping_cart Most Ordered
favorite My Saved Lists
list_alt Quote History
history Order History
receipt Invoices
article_shortcut Account Summary
home_work Address Book
Logout
shopping_cart
Browse Products
shopping_bag_speed
Easy Ordering
person_check
Our Solutions
electrical_services
About Us
call
Support
article_person
Become a Customer
local_shipping
Suppliers
Request Call Back


Changing the pickup branch can affect product availability.

Try refining your search
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

  1. Home
  2. Industrial
  3. Switch
  4. Pressure switch
  5. XMPA25B2131
  • 
Pressure switch - PRESSURE SWITCH XMP 25 BAR ADJUSTABLE SC - XMPA25B2131
Telemecaniquelogo
Telemecanique

PRESSURE SWITCH XMP 25 BAR ADJUSTABLE SC

Rexel Part: 
TELXMPA25B2131
Mfr Number: 
XMPA25B2131
Barcode: 
3389110601541

Please LogIn

To view pricing, availability and special offers, click the button below and login.



Contact your local branch for availability.

Available Lengths

Supplier Packages :

Package options may not always be available

Package Options
Number of items
1 Pack
17 EAC
 EAC

Min: 1 EAC

View Alternative
 Item already in cart


Contact your local branch for availability.

 Add to Cart
check The item was successfully added to cart
PRESSURE SWITCH XMP 25 BAR ADJUSTABLE SC

PRESSURE SWITCH XMP 25 BAR ADJUSTABLE SC

Go to Shopping Cart
  

Technical Documents



Technical Documents

 ROHS Declaration
Technical Documents
 Back

Technical Documents

 ROHS Declaration

Product Details



Product Details

The XMP switches are electromechanical pressure switches for control circuits They are used to control the pressure of water and air It is an IP54 switch with an adjustable differential for regulation between 2 thresholds - w
The XMP switches are electromechanical pressure switches for control circuits. They are used to control the pressure of water and air. It is an IP54 switch with an adjustable differential for regulation between 2 thresholds, without decompression valve. It is a bare case switch, without decompression valve. Ajustable range of switching point: from 3.5bar to 25bar or from 50.75psi to 362.5psi. 2 NC contacts, G 1/4 female fluid connection, 2 entries tapped for n°13 cable gland.


Technical Specifications



Technical Specifications

Does this product not have all the specifications you are looking for?

Please don't hesitate to conduct a search for other products with similar technical specifications.



To find similar products, please select the desired specifications from the white boxes below.

To help with your selection, try selecting the Select All button below then deselect any unwanted specification.

Please select at least 1 attribute to search.
Pressure switch
Degree of protection (NEMA) Other
Initial setting 3,500 hPa
Depth 98 mm
Number of auxiliary contacts as change-over contact 0
Switching capacity at AC-3, 240 V 0 kA
End setting 100 hPa
Max. test pressure 0 bar
Pressure-switching differential 20 bar
Rated operation power at AC-3, 400 V 0 kW
Type of electric connection Screw connection
Thread size Other
Rated operation current Ie at AC-3, 400 V 0 A
Bursting pressure 100 bar
With manual on/off switch No
Rated operation current Ie at AC-1, 400 V 0 A
With hand operation No
Width 57 mm
Height 126 mm
Explosion-proof No
 
End value measuring range pressure 0 Pa
Suitable as 2-point controller Yes
Suitable as limiter Yes
Switch off pressure 0.1 bar
Electronic version No
Rated voltage Ue at AC 60 Hz 230 V
Engaging pressure 3.5 bar
Number of normally open contacts as main contact 0
Rated voltage Ue at AC 50 Hz 230 V
Initial value measuring range pressure 0 Pa
Degree of protection (IP) IP54
Number of auxiliary contacts as normally closed contact 0
Medium temperature 0 °C
Rated voltage Ue at DC 0 V
With display No
Number of normally closed contacts as main contact 2
Suitable as guard No
Adjustable current range 0 A
Number of auxiliary contacts as normally open contact 0
Share this product
Please check the checkbox below to move along

Related products

  • MOUNTING BRACKET

    TELEMECANIQUE

    MOUNTING BRACKET

    Rexel Part: TELXMAZL001

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    MOUNTING BRACKET

    MOUNTING BRACKET

    Go to Shopping Cart

    Contact your local branch for availability.

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Take control of the communications you receive from us:
Manage My Preferences
Rexel Australia
Rexel Australia
  • About us
  • Careers At Rexel
  • Leading Suppliers
Legal Information
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Terms Of Purchase
Support
Support
  • Branch Locations
  • Support Contacts
  • FAQs
0.0  / 5 ★★★★★★★★★★

0 customer reviews certified by critizr logo

social mediasocial mediasocial mediasocial media
FooterAppleAppStoreLogo_1771364465560FooterGooglePlayLogo_1771364465560
  • © 2026 Rexel
  • Rexel Australia open_in_new
  • Legal open_in_new
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company