Rexel logo
place Branch Locator
timer Save Time
person Log in
shopping_cart
0
Shopping Cart
Settings
undefined - undefined
No new notifications available
person My Account
add_shopping_cart Most Ordered
favorite My Saved Lists
list_alt Quote History
history Order History
receipt Invoices
article_shortcut Account Summary
home_work Address Book
Logout
shopping_cart
Browse Products
shopping_bag_speed
Easy Ordering
person_check
Our Solutions
electrical_services
About Us
call
Support
article_person
Become a Customer
local_shipping
Suppliers
Request Call Back


Changing the pickup branch can affect product availability.

Try refining your search
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

  1. Home
  2. Industrial
  3. Switch
  4. Isolator
  5. JG440IN
  • 
Product videos
Product images
 Previous
 Next
Isolator - Isolator 40A 4Pole IP66 Switched Neutral - JG440IN
Hagerlogo
Hager

Isolator 40A 4Pole IP66 Switched Neutral

Rexel Part: 
HAGJG440IN
Mfr Number: 
JG440IN
Barcode: 
3250617509770

Please LogIn

To view pricing, availability and special offers, click the button below and login.



Contact your local branch for availability.

Available Lengths
 EAC

Min: 1 EAC

View Alternative
 Item already in cart


Contact your local branch for availability.

 Add to Cart
check The item was successfully added to cart
Isolator 40A 4Pole IP66 Switched Neutral

Isolator 40A 4Pole IP66 Switched Neutral

Go to Shopping Cart
  

Technical Documents



Technical Documents

 Product Datasheet
Technical Documents
 Back

Technical Documents

 Product Datasheet

Product Details



Product Details

Hager Polycarbonate 4 Pole Isolator
IP66 outdoor rating.
Surface mounting.
Threaded entries.


Technical Specifications



Technical Specifications

Isolator
Suitable for distribution board installation No
Number of switches 1
Type of control element Short thumb-grip
Rated permanent current Iu 40 A
Motor drive integrated No
Voltage release optional No
Rated permanent current at AC-23, 400 V 40 A
Interlockable Yes
Number of auxiliary contacts as change-over contact 0
Device construction Complete device in housing
Number of poles 4
Version as safety switch Yes
Rated operating voltage 380 V
Suitable for front mounting centre No
Colour control element Grey
Version as maintenance-/service switch Yes
 
Type of electrical connection of main circuit Screw connection
Suitable for floor mounting Yes
Max. rated operation voltage Ue AC 440 V
Version as reversing switch No
Degree of protection (IP), front side IP66
Number of auxiliary contacts as normally open contact 0
Rated short-time withstand current lcw 0.48 kA
Suitable for intermediate mounting No
Motor drive optional No
Rated operation power at AC-23, 400 V 19.8 kW
Degree of protection (NEMA) Other
Suitable for front mounting 4-hole No
Version as emergency stop installation No
Version as main switch Yes
Number of auxiliary contacts as normally closed contact 0
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Take control of the communications you receive from us:
Manage My Preferences
Rexel Australia
Rexel Australia
  • About us
  • Careers At Rexel
  • Leading Suppliers
Legal Information
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Terms Of Purchase
Support
Support
  • Branch Locations
  • Support Contacts
  • FAQs
0.0  / 5 ★★★★★★★★★★

0 customer reviews certified by critizr logo

social mediasocial mediasocial mediasocial media
FooterAppleAppStoreLogo_1771364465560FooterGooglePlayLogo_1771364465560
  • © 2026 Rexel
  • Rexel Australia open_in_new
  • Legal open_in_new
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company