Rexel logo
place Branch Locator
timer Save Time
person Log in
shopping_cart
0
Shopping Cart
Settings
undefined - undefined
No new notifications available
person My Account
add_shopping_cart Most Ordered
favorite My Saved Lists
list_alt Quote History
history Order History
receipt Invoices
article_shortcut Account Summary
home_work Address Book
Logout
shopping_cart
Browse Products
shopping_bag_speed
Easy Ordering
person_check
Our Solutions
electrical_services
About Us
call
Support
article_person
Become a Customer
local_shipping
Suppliers
Request Call Back


Changing the pickup branch can affect product availability.

Try refining your search
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

  1. Home
  2. Industrial
  3. Switch
  4. End switch
  5. XCKS102H29
  • 
Product videos
Limit Switch - Steel Roller Plunge
Product images
 Previous

 Next
End switch - Limit Switch - Steel Roller Plunge - XCKS102H29
Limit Switch - Steel Roller Plunge 
Telemecaniquelogo
Telemecanique

Limit Switch - Steel Roller Plunge

Rexel Part: 
TELXCKS102H29
Mfr Number: 
XCKS102H29
Barcode: 
3389110612356

Please LogIn

To view pricing, availability and special offers, click the button below and login.



Contact your local branch for availability.

Available Lengths
 EAC

Min: 1 EAC

View Alternative
 Item already in cart


Contact your local branch for availability.

 Add to Cart
check The item was successfully added to cart
Limit Switch - Steel Roller Plunge

Limit Switch - Steel Roller Plunge

Go to Shopping Cart
  

Technical Documents



Technical Documents

 YouTube
 ROHS Declaration
 CAD File
Technical Documents
 Back

Technical Documents

 YouTube
 ROHS Declaration
 CAD File

Product Details



Product Details

This product is part of the XC Standard range - an offer of limit switches The limit switch is a device that converts a MECHANISM anical motion into an electrical control signal It has 1 normally closed + 1 normally opened -
This product is part of the XC Standard range, an offer of limit switches. The limit switch is a device that converts a mechanical motion into an electrical control signal. It has 1 normally closed + 1 normally opened, snap action contacts with positive opening operation and provides switch actuation by 30° cam. It has a spring return metal roller plunger and supports lateral approach in 2 directions. The movement of limit switch operating head is linear. It is furnished with screw clamp terminals for electrical connection and 1 entry tapped for M20 x 1.5 cable gland. It is an IP66, IP67 and IK05 rated product. It has a rated operational current of 3A at 240V AC, 0.27A at 250V AC and a conventional enclosed thermal current of 10A. Its mechanical durability is about 15 million operating cycles, electrical durability is 5 million operating cycles. This limit switch has a fixed type body which is made of plastic. Its dimensions are 40mm (Width) x 37mm (Depth) x 117mm (Height) and weighs 0.133kg. It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. This product is certified by UL, CCC and CSA. It meets IEC 60947-5-1, UL 508, CENELEC EN 50041, IEC 60204-1, EN 60204-1, EN 60947-5-1 and CSA C22.2 No 14 standards. High quality of products and worldwide availability guarantee in a short delivery time. These European standard products (EN50047) have positive opening contacts, even in snap action versions which allow use in safety applications. Ex OsiSwitch, IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM miniature and classic limit switches ranges.


Technical Specifications



Technical Specifications

Does this product not have all the specifications you are looking for?

Please don't hesitate to conduct a search for other products with similar technical specifications.



To find similar products, please select the desired specifications from the white boxes below.

To help with your selection, try selecting the Select All button below then deselect any unwanted specification.

Please select at least 1 attribute to search.
End switch
Explosion safety category for gas None
Height of sensor 72.5 mm
Rated operation current Ie at DC-13, 24 V 0 A
Rated operation current Ie at AC-15, 230 V 3 A
Rated operation current Ie at DC-13, 125 V 0 A
Length of sensor 36 mm
Diameter sensor 0 mm
Rated operation current Ie at AC-15, 125 V 0 A
Switching function latching No
Housing material Plastic
Number of contacts as normally open contact 1
Number of contacts as change-over contact 0
Number of safety auxiliary contacts 0
Width sensor 40 mm
Rated operation current Ie at DC-13, 230 V 0.27 A
Coating housing Other
 
Rated operation current Ie at AC-15, 24 V 0 A
Type of interface None
Forced opening Yes
Number of contacts as normally closed contact 1
Explosion safety category for dust None
Type of control element Roller cam
Suitable for safety functions Yes
Type of interface for safety communication None
Output electronic No
Switching function Quick-break switch
Ambient temperature during operating -25 °C
Type of electric connection Cable entry metrical
Degree of protection (IP) IP65
Alignment of the control element Roller cam straight
Construction type housing Cuboid
With status indication No
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Take control of the communications you receive from us:
Manage My Preferences
Rexel Australia
Rexel Australia
  • About us
  • Careers At Rexel
  • Leading Suppliers
Legal Information
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Terms Of Purchase
Support
Support
  • Branch Locations
  • Support Contacts
  • FAQs
0.0  / 5 ★★★★★★★★★★

0 customer reviews certified by critizr logo

social mediasocial mediasocial mediasocial media
FooterAppleAppStoreLogo_1771364465560FooterGooglePlayLogo_1771364465560
  • © 2026 Rexel
  • Rexel Australia open_in_new
  • Legal open_in_new
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company