
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Industrial
  3. Power Supply
  4. Power supply transformer

Power supply transformer Power supply transformer (265 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Degree of protection (IP) 
Shop by Height 
Shop by Width 
View more (12)

Please wait while we update your results

Showing 1 - 24  of 265 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 12
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

DOOR BELL 220/240V - 8V TRANSFORMER
Friedland
DOOR BELL 220/240V - 8V TRANSFORMER

Rexel Part #FRID780

Mfr. Number:D780

Barcode:5004100611635

Rexel Part #FRID780

Mfr. Number:D780

Barcode:5004100611635

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Friedland

DOOR BELL 220/240V - 8V TRANSFORMER

Go to Shopping Cart
PLUG PACK BELLING LEE 17.5V AC 100MA
Kingray
PLUG PACK BELLING LEE 17.5V AC 100MA

Rexel Part #KINPSK08

Mfr. Number:PSK08

Barcode:9319493085533.

Rexel Part #KINPSK08

Mfr. Number:PSK08

Barcode:9319493085533.

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Kingray

PLUG PACK BELLING LEE 17.5V AC 100MA

Go to Shopping Cart
BELLING LEE 14V DC PLUG PACK 150MA
Kingray
BELLING LEE 14V DC PLUG PACK 150MA

Rexel Part #KINPSK06

Mfr. Number:PSK06

Barcode:9319493077644

Rexel Part #KINPSK06

Mfr. Number:PSK06

Barcode:9319493077644

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Kingray

BELLING LEE 14V DC PLUG PACK 150MA

Go to Shopping Cart
TRANSFORMER ELECTRIC 60VA 12V F+P
Sunny Australia Lighting
TRANSFORMER ELECTRIC 60VA 12V F+P

Rexel Part #SNYMINI60

Mfr. Number:MINI60

Barcode:9328623006058

Rexel Part #SNYMINI60

Mfr. Number:MINI60

Barcode:9328623006058

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Sunny Australia Lighting

TRANSFORMER ELECTRIC 60VA 12V F+P

Go to Shopping Cart
POWER SUPPLY 20W 12V
M-Elec
POWER SUPPLY 20W 12V

Rexel Part #MELML-PS20

Mfr. Number:ML-PS20

Barcode:9348337003365

Rexel Part #MELML-PS20

Mfr. Number:ML-PS20

Barcode:9348337003365

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

M-Elec

POWER SUPPLY 20W 12V

Go to Shopping Cart
POWER SUPPLY WEATHERPROOF 30W 12VDC
M-Elec
POWER SUPPLY WEATHERPROOF 30W 12VDC

Rexel Part #MELML-PSWP30

Mfr. Number:ML-PSWP30

Barcode:9348337003372

Rexel Part #MELML-PSWP30

Mfr. Number:ML-PSWP30

Barcode:9348337003372

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

M-Elec

POWER SUPPLY WEATHERPROOF 30W 12VDC

Go to Shopping Cart
POWER SUPPLY WEATHERPROOF 60W 12VDC
M-Elec
POWER SUPPLY WEATHERPROOF 60W 12VDC

Rexel Part #MELML-PSWP60

Mfr. Number:ML-PSWP60

Barcode:9348337003389

Rexel Part #MELML-PSWP60

Mfr. Number:ML-PSWP60

Barcode:9348337003389

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

M-Elec

POWER SUPPLY WEATHERPROOF 60W 12VDC

Go to Shopping Cart
TRANSFORMER ELEC 50VA 12V 10-50W IP65
CLA Lighting
TRANSFORMER ELEC 50VA 12V 10-50W IP65

Rexel Part #CPLETH50.302VA

Mfr. Number:ETH50.302VA

Barcode:9327168095060

Rexel Part #CPLETH50.302VA

Mfr. Number:ETH50.302VA

Barcode:9327168095060

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

CLA Lighting

TRANSFORMER ELEC 50VA 12V 10-50W IP65

Go to Shopping Cart
PLUG PACK F TYPE 14V DC 150MA
Kingray
PLUG PACK F TYPE 14V DC 150MA

Rexel Part #KINPSK06F

Mfr. Number:PSK06F

Barcode:9319493111485

Rexel Part #KINPSK06F

Mfr. Number:PSK06F

Barcode:9319493111485

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Kingray

PLUG PACK F TYPE 14V DC 150MA

Go to Shopping Cart
TM-DC 60W - 12V DC TRANSFORMER
R & C Agency
TM-DC 60W - 12V DC TRANSFORMER

Rexel Part #RCATM12VDC60W

Mfr. Number:TM12VDC60W

Rexel Part #RCATM12VDC60W

Mfr. Number:TM12VDC60W

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

R & C Agency

TM-DC 60W - 12V DC TRANSFORMER

Go to Shopping Cart
PLUG PACK F TYPE 17.5V AC 100MA
Kingray
PLUG PACK F TYPE 17.5V AC 100MA

Rexel Part #KINPSK08F

Mfr. Number:PSK08F

Barcode:9319493111492

Rexel Part #KINPSK08F

Mfr. Number:PSK08F

Barcode:9319493111492

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Kingray

PLUG PACK F TYPE 17.5V AC 100MA

Go to Shopping Cart
POWER SUPPLY WEATHERPROOF 100W 12VDC
M-Elec
POWER SUPPLY WEATHERPROOF 100W 12VDC

Rexel Part #MELML-PSWP100

Mfr. Number:ML-PSWP100

Barcode:9348337003396

Rexel Part #MELML-PSWP100

Mfr. Number:ML-PSWP100

Barcode:9348337003396

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

M-Elec

POWER SUPPLY WEATHERPROOF 100W 12VDC

Go to Shopping Cart
POWER SUPPLY WEATHERPROOF 150W 12VDC
M-Elec
POWER SUPPLY WEATHERPROOF 150W 12VDC

Rexel Part #MELML-PSWP150

Mfr. Number:ML-PSWP150

Barcode:9348337003402

Rexel Part #MELML-PSWP150

Mfr. Number:ML-PSWP150

Barcode:9348337003402

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

M-Elec

POWER SUPPLY WEATHERPROOF 150W 12VDC

Go to Shopping Cart
24W DC TRANSFORMER
R & C Agency
24W DC TRANSFORMER

Rexel Part #RCATM12VDC24W

Mfr. Number:TM12VDC24W

Rexel Part #RCATM12VDC24W

Mfr. Number:TM12VDC24W

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

R & C Agency

24W DC TRANSFORMER

Go to Shopping Cart
TRANSFORMER MAGNETIC 105W 12V
Sunny Australia Lighting
TRANSFORMER MAGNETIC 105W 12V

Rexel Part #SNYST105

Mfr. Number:ST105

Barcode:9328623027473

Rexel Part #SNYST105

Mfr. Number:ST105

Barcode:9328623027473

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Sunny Australia Lighting

TRANSFORMER MAGNETIC 105W 12V

Go to Shopping Cart
POWER INJECTOR 60V 2A MAX
Kingray
POWER INJECTOR 60V 2A MAX

Rexel Part #KINPIK2400

Mfr. Number:PIK2400

Rexel Part #KINPIK2400

Mfr. Number:PIK2400

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Kingray

POWER INJECTOR 60V 2A MAX

Go to Shopping Cart
TRANSFORMER DIN RAIL/SURF 8V 240V
Friedland
TRANSFORMER DIN RAIL/SURF 8V 240V

Rexel Part #FRID770

Mfr. Number:D770

Barcode:5004100611628

Rexel Part #FRID770

Mfr. Number:D770

Barcode:5004100611628

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Friedland

TRANSFORMER DIN RAIL/SURF 8V 240V

Go to Shopping Cart
POWER SUPPLY 60W 24VDC
Meanwell
POWER SUPPLY 60W 24VDC

Rexel Part #MNLMDR-60-24

Mfr. Number:MDR-60-24

Rexel Part #MNLMDR-60-24

Mfr. Number:MDR-60-24

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Meanwell

POWER SUPPLY 60W 24VDC

Go to Shopping Cart
POWER SUPPLY 14V DC PAL TYPE
Matchmaster
POWER SUPPLY 14V DC PAL TYPE

Rexel Part #MAT10MM-PSD14P

Mfr. Number:10MM-PSD14P

Barcode:9322190013143

Rexel Part #MAT10MM-PSD14P

Mfr. Number:10MM-PSD14P

Barcode:9322190013143

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Matchmaster

POWER SUPPLY 14V DC PAL TYPE

Go to Shopping Cart
POWER SUPPLY 6F 14V DC 150MA (F-TYPE SUITS Q AMP + LARA)
Bitek
POWER SUPPLY 6F 14V DC 150MA (F-TYPE SUITS Q AMP + LARA)

Rexel Part #BIKFC658274A

Mfr. Number:FC658274A

Rexel Part #BIKFC658274A

Mfr. Number:FC658274A

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bitek

POWER SUPPLY 6F 14V DC 150MA (F-TYPE SUITS Q AMP + LARA)

Go to Shopping Cart
POWER SUPPLY 100-240VAC INPUT 24VDC OUT 60WATT 2.5A
Omron
POWER SUPPLY 100-240VAC INPUT 24VDC OUT 60WATT 2.5A

Rexel Part #OMRS8VK-C06024

Mfr. Number:S8VK2000R

Rexel Part #OMRS8VK-C06024

Mfr. Number:S8VK2000R

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Omron

POWER SUPPLY 100-240VAC INPUT 24VDC OUT 60WATT 2.5A

Go to Shopping Cart
TRANSFORMER 100VA 240/24VAC
NHP
TRANSFORMER 100VA 240/24VAC

Rexel Part #NHP24024100

Mfr. Number:24024100

Rexel Part #NHP24024100

Mfr. Number:24024100

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

NHP

TRANSFORMER 100VA 240/24VAC

Go to Shopping Cart
POWER SUPPLY DIN 24V 96 WATT SINGLE OUTPUT
Adm Power Supplies
POWER SUPPLY DIN 24V 96 WATT SINGLE OUTPUT

Rexel Part #ADMMDR10024

Mfr. Number:MDR10024

Rexel Part #ADMMDR10024

Mfr. Number:MDR10024

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Adm Power Supplies

POWER SUPPLY DIN 24V 96 WATT SINGLE OUTPUT

Go to Shopping Cart
12V DC 2A POWER SUPPLY FOR KINGRAY MULTISTACKER
Kingray
12V DC 2A POWER SUPPLY FOR KINGRAY MULTISTACKER

Rexel Part #KINPSK124F

Mfr. Number:PSK124F

Rexel Part #KINPSK124F

Mfr. Number:PSK124F

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Kingray

12V DC 2A POWER SUPPLY FOR KINGRAY MULTISTACKER

Go to Shopping Cart
Showing 1 - 24  of 265 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 12
  •  Next
  •  Previous
  • 1
  • 2
  • 3
  •  Next