Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC , Multiple 1 EAC
PLC function/technology module | |
Number of functions | 6 |
---|---|
Redundancy | No |
Suitable for counting | Yes |
Suitable for weighting | No |
Suitable for temperature control | No |
Suitable for welding control | No |
Suitable for pressure control | No |
Suitable for NC | No |
Function electronic positioning available | No |
Suitable for CNC | No |
Suitable for SSI | No |
Suitable for incremental data detection | Yes |
Suitable for detection absolute value | No |
Flux controller possible | Yes |
Suitable for flux measurement | Yes |
Suitable for path controller | No |
Suitable for cam controller | No |
Suitable for flying saw | No |
---|---|
Suitable for multi-axis control | No |
Single-axis controller possible | No |
Suitable for multi-axis positioning | No |
Single-axis positioning possible | No |
Suitable for safety functions | No |
Category according to EN 954-1 | 1 |
SIL according to IEC 61508 | None |
Performance level acc. EN ISO 13849-1 | None |
Appendant operation agent (Ex ia) | No |
Appendant operation agent (Ex ib) | No |
Explosion safety category for gas | None |
Explosion safety category for dust | None |
Width | 32 |
Height | 103.76 |
Depth | 92 |
SCHNEIDER
RJ45 DB9 FEMALE RS232 CROSSED
Rexel Part: SCDTCSMCN3M4F3C2
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
SCHNEIDER
RJ45 DB9 MALE RS232 STRAIGHT
Rexel Part: SCDTCSMCN3M4M3S2
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.