Changing the pickup branch can affect product availability.
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Package options may not always be available
Min: 1 EAC
PLC analogue I/O-module | |
| Output, current | Yes |
|---|---|
| Suitable for safety functions | No |
| Input signal, configurable | No |
| Analogue inputs configurable | Yes |
| Explosion safety category for gas | None |
| Explosion safety category for dust | None |
| Resolution of the analogue outputs | 12 Bit |
| Width | 23.6 mm |
| Resolution of the analogue inputs | 16 Bit |
| Output signal configurable | No |
| Power consumption | 1.1 W |
| Analogue outputs configurable | No |
| Input, resistor | Yes |
| Depth | 70 mm |
| Input, resistance thermometer | No |
|---|---|
| SIL according to IEC 61508 | None |
| Number of analogue inputs | 2 |
| Appendant operation agent (Ex ib) | No |
| Type of electric connection | Screw connection |
| Input, voltage | Yes |
| Output, voltage | Yes |
| Input, thermocouple | Yes |
| Input, current | Yes |
| Performance level according to EN ISO 13849-1 | None |
| Height | 90 mm |
| Appendant operation agent (Ex ia) | No |
| Number of analogue outputs | 1 |
SCHNEIDER
Controller M251-Ethernet+Can
Rexel Part: SC2TM251MESC
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
CONTROLLER M241-24IO RELAY
Rexel Part: SCDTM241C24R
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
CONTROLLER M241-24IO TR.PNP
Rexel Part: SCDTM241C24T
Min: 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.