Changing the pickup branch can affect product availability.
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
PLC CPU-module |
|
| Model |
Compact
|
|---|---|
| Redundancy |
No
|
| Supporting protocol for SafetyBUS p |
No
|
| Number of relay outputs |
6
|
| Supporting protocol for Foundation Fieldbus |
No
|
| Radio standard GPRS |
No
|
| System accessory |
No
|
| Supporting protocol for other bus systems |
No
|
| Certified for UL hazardous location group B (hydrogen) |
No
|
| Performance level according to EN ISO 13849-1 |
None
|
| Supply voltage AC 60 Hz |
85-264 V
|
| Radio standard UMTS |
No
|
| Additional program memory possible |
Yes
|
| Certified for UL hazardous location group D (propane) |
No
|
| Number of HW-interfaces RS-232 |
2
|
| Rack-assembly possible |
No
|
| Radio standard GSM |
No
|
| Supporting protocol for DNP3 |
No
|
| Supporting protocol for PROFINET CBA |
No
|
| Number of HW-interfaces RS-485 |
2
|
| Supporting protocol for DeviceNet Safety |
No
|
| Certified for UL hazardous location group A (acetylene) |
No
|
| Number of HW-interfaces other |
0
|
| Rail mounting possible |
Yes
|
| Number of HW-interfaces wireless |
0
|
| Certified for UL hazardous location group F (carbonaceous dusts) |
No
|
| Supporting protocol for EtherNet/IP |
No
|
| Certified for UL hazardous location class II |
No
|
| Supporting protocol for PROFIsafe |
No
|
| Supply voltage DC |
0 V
|
| Number of analogue inputs |
0
|
| Certified for UL hazardous location group G (non-conductive dusts) |
No
|
| Radio standard WLAN 802.11 |
No
|
| Suitable for safety functions |
No
|
| Number of digital outputs |
4
|
| Supporting protocol for PROFINET IO |
No
|
| Supporting protocol for IEC 60870 |
No
|
| Max. number of time switches |
0
|
| Supporting protocol for IEC 61850 Ethernet |
No
|
| Certified for UL hazardous location division 1 |
No
|
| Supporting protocol for AS-Interface Safety at Work |
No
|
| Supporting protocol for INTERBUS |
No
|
| Number of analogue outputs |
0
|
| Front built-in possible |
No
|
| Number of HW-interfaces parallel |
0
|
|---|---|
| Number of interfaces PROFINET |
0
|
| Supporting protocol for TCP/IP |
No
|
| Supporting protocol for Modbus |
Yes
|
| Supporting protocol for PROFIBUS |
No
|
| Number of HW-interfaces RS-422 |
0
|
| Height |
90 mm
|
| Certified for UL hazardous location group E (metal dusts) |
No
|
| Number of HW-interfaces USB |
1
|
| With display |
No
|
| Certified for UL hazardous location class III |
No
|
| Supporting protocol for LON |
No
|
| Memory size |
64,000 kByte
|
| Supporting protocol for SERCOS |
No
|
| Certified for UL hazardous location division 2 |
No
|
| Certified for UL hazardous location group C (ethylene) |
No
|
| Supporting protocol for Data-Highway |
No
|
| Appendant operation agent (Ex ia) |
No
|
| Supporting protocol for KNX |
No
|
| Long-Term Evolution (LTE) |
No
|
| Type of memory |
RAM
|
| Width |
150 mm
|
| Supply voltage AC 50 Hz |
85-264 V
|
| Supporting protocol for DeviceNet |
No
|
| Number of digital inputs |
14
|
| Appendant operation agent (Ex ib) |
No
|
| Supporting protocol for CAN |
No
|
| Supporting protocol for EtherCAT |
No
|
| Supporting protocol for ASI |
No
|
| Depth |
95 mm
|
| Supporting protocol for SUCONET |
No
|
| With optical interface |
No
|
| Radio standard Bluetooth |
No
|
| Voltage type (supply voltage) |
AC
|
| Number of HW-interfaces industrial Ethernet |
0
|
| Supporting protocol for INTERBUS-Safety |
No
|
| Explosion safety category for gas |
None
|
| IO link master |
No
|
| SIL according to IEC 61508 |
None
|
| Processing time (1K, binary operation) |
0.022 ms
|
| Wall mounting/direct mounting |
Yes
|
| Explosion safety category for dust |
None
|
| Certified for UL hazardous location class I |
No
|
SCHNEIDER
CARTRIDGE M241-2 ANALOG CURRENT INPUTS
Rexel Part: SCDTMC4AI2
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
CARTRIDGE M241-4 ANALOG OUTPUTS
Rexel Part: SCDTMC4AQ2
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
CARTRIDGE M241-HOISTING 1 ANALOG INPUT
Rexel Part: SCDTMC4HOIS01
Min: 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.