Changing the pickup branch can affect product availability.
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC
PLC analogue I/O-module | |
| Type of electric connection | Plug-in connection |
|---|---|
| SIL according to IEC 61508 | None |
| Appendant operation agent (Ex ia) | Yes |
| Appendant operation agent (Ex ib) | Yes |
| Output, current | No |
| Number of analogue outputs | 0 |
| Number of analogue inputs | 8 |
| Input, current | Yes |
| Input, resistance thermometer | No |
| Input signal, configurable | Yes |
| Suitable for safety functions | Yes |
| Height | 100 mm |
| Input, thermocouple | No |
| Analogue outputs configurable | No |
|---|---|
| Output, voltage | No |
| Input, voltage | Yes |
| Explosion safety category for dust | Other |
| Input, resistor | No |
| Performance level according to EN ISO 13849-1 | None |
| Resolution of the analogue inputs | 16 Bit |
| Resolution of the analogue outputs | 0 Bit |
| Depth | 150 mm |
| Output signal configurable | No |
| Explosion safety category for gas | Other |
| Width | 0 mm |
| Analogue inputs configurable | Yes |
SCHNEIDER
SPRING TERMINAL STRIP 28 POINTS
Rexel Part: SCDBMXFTB2820
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
28-WIRE PREFORMED SHIELDED FTB CABLE 5M
Rexel Part: SCDBMXFTW508S
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
ANALOG.BASE 8CHL SUB-D25
Rexel Part: SCDABE7CPA31
Min: 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.