Changing the pickup branch can affect product availability.
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Package options may not always be available
Min: 1 EAC
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
Logic module |
|
| Appendant operation agent (Ex ib) |
No
|
|---|---|
| Number of HW-interfaces RS-422 |
0
|
| Supporting protocol for PROFINET IO |
No
|
| Number of interfaces PROFINET |
0
|
| Supporting protocol for AS-Interface Safety at Work |
No
|
| Basic device |
Yes
|
| Certified for UL hazardous location class II |
No
|
| Supporting protocol for LON |
No
|
| Supporting protocol for INTERBUS-Safety |
No
|
| Supply voltage DC |
12-24 V
|
| Number of HW-interfaces wireless |
0
|
| Supporting protocol for Modbus |
No
|
| Supporting protocol for SafetyBUS p |
No
|
| Certified for UL hazardous location class I |
No
|
| Redundancy |
No
|
| Number of HW-interfaces parallel |
0
|
| With display |
No
|
| Radio standard UMTS |
No
|
| Appendant operation agent (Ex ia) |
No
|
| Supporting protocol for ASI |
No
|
| Radio standard Bluetooth |
No
|
| With time switch clock |
No
|
| Supporting protocol for SERCOS |
No
|
| Certified for UL hazardous location class III |
No
|
| Explosion safety category for dust |
None
|
| With relay output |
No
|
| Wall mounting/direct mounting |
No
|
| Front built-in possible |
Yes
|
| Certified for UL hazardous location division 2 |
No
|
| Supply voltage AC 50 Hz |
0 V
|
| Rail mounting possible |
Yes
|
| Supporting protocol for DeviceNet |
No
|
| Certified for UL hazardous location division 1 |
No
|
| Certified for UL hazardous location group E (metal dusts) |
No
|
| Supply voltage AC 60 Hz |
0 V
|
| Certified for UL hazardous location group F (carbonaceous dusts) |
No
|
| Supporting protocol for EtherNet/IP |
No
|
| Rack-assembly possible |
No
|
| Switching current |
0 A
|
| Number of digital inputs |
0
|
| Number of HW-interfaces RS-485 |
1
|
| Number of HW-interfaces RS-232 |
0
|
| Width |
35 mm
|
|---|---|
| With optical interface |
No
|
| Certified for UL hazardous location group A (acetylene) |
No
|
| Radio standard GPRS |
No
|
| Explosion safety category for gas |
None
|
| Certified for UL hazardous location group D (propane) |
No
|
| IO link master |
No
|
| Number of HW-interfaces other |
0
|
| Number of analogue inputs |
0
|
| Supporting protocol for KNX |
No
|
| Number of analogue outputs |
0
|
| Supporting protocol for INTERBUS |
No
|
| Supporting protocol for PROFIsafe |
No
|
| Depth |
57 mm
|
| Voltage type (supply voltage) |
DC
|
| Certified for UL hazardous location group G (non-conductive dusts) |
No
|
| Supporting protocol for TCP/IP |
No
|
| Radio standard GSM |
No
|
| Supporting protocol for EtherCAT |
No
|
| Supporting protocol for DeviceNet Safety |
No
|
| Supporting protocol for SUCONET |
No
|
| Certified for UL hazardous location group B (hydrogen) |
No
|
| Supporting protocol for Data-Highway |
No
|
| Number of HW-interfaces USB |
0
|
| Certified for UL hazardous location group C (ethylene) |
No
|
| Number of digital outputs |
0
|
| Supporting protocol for CAN |
No
|
| Expansion device |
Yes
|
| Degree of protection (IP) |
IP20
|
| Supporting protocol for PROFINET CBA |
No
|
| Supporting protocol for other bus systems |
No
|
| Number of HW-interfaces industrial Ethernet |
0
|
| Radio standard WLAN 802.11 |
No
|
| SIL according to IEC 61508 |
None
|
| Number of HW-interfaces serial TTY |
0
|
| Supporting protocol for Foundation Fieldbus |
No
|
| Suitable for safety functions |
No
|
| Height |
90 mm
|
| Power consumption |
1.1 W
|
| Supporting protocol for PROFIBUS |
No
|
| Expandable |
No
|
| Performance level according to EN ISO 13849-1 |
None
|
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.