Changing the pickup branch can affect product availability.
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Package options may not always be available
Min: 1 EAC
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
Logic module |
|
| Supporting protocol for SafetyBUS p |
No
|
|---|---|
| Radio standard UMTS |
No
|
| Basic device |
Yes
|
| Certified for UL hazardous location class I |
No
|
| Supporting protocol for DeviceNet Safety |
No
|
| Number of digital inputs |
0
|
| Explosion safety category for dust |
None
|
| Number of HW-interfaces USB |
0
|
| Certified for UL hazardous location group E (metal dusts) |
No
|
| Supply voltage AC 60 Hz |
0 V
|
| With optical interface |
No
|
| Number of HW-interfaces wireless |
0
|
| Suitable for safety functions |
No
|
| Wall mounting/direct mounting |
Yes
|
| Supporting protocol for Data-Highway |
No
|
| Number of HW-interfaces RS-485 |
0
|
| Performance level according to EN ISO 13849-1 |
None
|
| Supporting protocol for INTERBUS-Safety |
No
|
| Certified for UL hazardous location division 2 |
No
|
| Depth |
59.5 mm
|
| Appendant operation agent (Ex ia) |
No
|
| Certified for UL hazardous location group A (acetylene) |
No
|
| Power consumption |
1.1 W
|
| Supporting protocol for SERCOS |
No
|
| Supporting protocol for KNX |
No
|
| Switching current |
0.02 A
|
| Supporting protocol for AS-Interface Safety at Work |
No
|
| Rail mounting possible |
Yes
|
| Front built-in possible |
Yes
|
| With relay output |
No
|
| Supporting protocol for INTERBUS |
No
|
| Certified for UL hazardous location class III |
No
|
| Supporting protocol for LON |
No
|
| With display |
No
|
| Supporting protocol for EtherCAT |
No
|
| Width |
35 mm
|
| Expandable |
No
|
| Certified for UL hazardous location group C (ethylene) |
No
|
| Certified for UL hazardous location group G (non-conductive dusts) |
No
|
| Number of HW-interfaces RS-422 |
0
|
| Supporting protocol for Modbus |
No
|
| Supply voltage AC 50 Hz |
0 V
|
| Supporting protocol for CAN |
No
|
|---|---|
| Supporting protocol for PROFIBUS |
No
|
| Radio standard WLAN 802.11 |
No
|
| Number of analogue inputs |
2
|
| Radio standard Bluetooth |
No
|
| Expansion device |
Yes
|
| Radio standard GPRS |
No
|
| Supporting protocol for other bus systems |
No
|
| Supporting protocol for DeviceNet |
No
|
| Certified for UL hazardous location group D (propane) |
No
|
| Voltage type (supply voltage) |
DC
|
| Number of HW-interfaces other |
0
|
| Supply voltage DC |
24-24 V
|
| Supporting protocol for ASI |
No
|
| Number of analogue outputs |
1
|
| Degree of protection (IP) |
IP20
|
| Rack-assembly possible |
No
|
| SIL according to IEC 61508 |
None
|
| Radio standard GSM |
No
|
| Explosion safety category for gas |
None
|
| Certified for UL hazardous location class II |
No
|
| Supporting protocol for PROFINET CBA |
No
|
| IO link master |
No
|
| Certified for UL hazardous location group B (hydrogen) |
No
|
| Number of digital outputs |
0
|
| Number of HW-interfaces parallel |
0
|
| Redundancy |
No
|
| Appendant operation agent (Ex ib) |
No
|
| Height |
90 mm
|
| Number of HW-interfaces RS-232 |
0
|
| With time switch clock |
No
|
| Number of interfaces PROFINET |
0
|
| Supporting protocol for PROFIsafe |
No
|
| Certified for UL hazardous location group F (carbonaceous dusts) |
No
|
| Supporting protocol for EtherNet/IP |
No
|
| Certified for UL hazardous location division 1 |
No
|
| Supporting protocol for PROFINET IO |
No
|
| Supporting protocol for SUCONET |
No
|
| Number of HW-interfaces industrial Ethernet |
0
|
| Number of HW-interfaces serial TTY |
0
|
| Supporting protocol for TCP/IP |
No
|
| Supporting protocol for Foundation Fieldbus |
No
|
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.