
  • Branch Locator


Changing the pickup branch can affect product availability.

No results found.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Hardware
  3. Nuts & Bolts
  4. Flange nut

Flange nut Flange nut (10 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Material 
Shop by Diameter 
Shop by Colour 
View more (2)

Please wait while we update your results

Showing 1 - 10 of 10 Results
View:  
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

LADDER TRAY NUT 10MM ZINC PLATED
Burndy
LADDER TRAY NUT 10MM ZINC PLATED

Rexel Part #BURLTNUT

Mfr. Number:LTNUT

Rexel Part #BURLTNUT

Mfr. Number:LTNUT

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Burndy

LADDER TRAY NUT 10MM ZINC PLATED

Go to Shopping Cart
LOCK RING 25MM
Tripac Distribution
LOCK RING 25MM

Rexel Part #TPDLR25-P

Mfr. Number:LR25-P

Barcode:9344997003738

Rexel Part #TPDLR25-P

Mfr. Number:LR25-P

Barcode:9344997003738

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Tripac Distribution

LOCK RING 25MM

Go to Shopping Cart
LOCK RING 50MM
Tripac Distribution
LOCK RING 50MM

Rexel Part #TPDLR50-P

Mfr. Number:LR50-P

Barcode:9318674306443

Rexel Part #TPDLR50-P

Mfr. Number:LR50-P

Barcode:9318674306443

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Tripac Distribution

LOCK RING 50MM

Go to Shopping Cart
LOCK RING 20MM
Tripac Distribution
LOCK RING 20MM

Rexel Part #TPDLR20-P

Mfr. Number:LR20-P

Barcode:9344997003721

Rexel Part #TPDLR20-P

Mfr. Number:LR20-P

Barcode:9344997003721

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Tripac Distribution

LOCK RING 20MM

Go to Shopping Cart
LOCK RING 32MM
Tripac Distribution
LOCK RING 32MM

Rexel Part #TPDLR32-P

Mfr. Number:LR32-P

Barcode:9344997003745

Rexel Part #TPDLR32-P

Mfr. Number:LR32-P

Barcode:9344997003745

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Tripac Distribution

LOCK RING 32MM

Go to Shopping Cart
LADDER TRAY NUT 10MM HDG
Burndy
LADDER TRAY NUT 10MM HDG

Rexel Part #BURLTNUTH

Mfr. Number:LTNUTH

Rexel Part #BURLTNUTH

Mfr. Number:LTNUTH

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Burndy

LADDER TRAY NUT 10MM HDG

Go to Shopping Cart
RAM VERTICAL FLANGE CLIP 1.6MM -
Ramset
RAM VERTICAL FLANGE CLIP 1.6MM -

Rexel Part #RAMVF1

Mfr. Number:RAMVF1

Rexel Part #RAMVF1

Mfr. Number:RAMVF1

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ramset

RAM VERTICAL FLANGE CLIP 1.6MM -

Go to Shopping Cart
FLANGE NUT 6MM ZP
Burndy
FLANGE NUT 6MM ZP

Rexel Part #BURFN6Z

Mfr. Number:FN6Z

Rexel Part #BURFN6Z

Mfr. Number:FN6Z

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Burndy

FLANGE NUT 6MM ZP

Go to Shopping Cart
LOCK RING 40MM
Tripac Distribution
LOCK RING 40MM

Rexel Part #TPDLR40-P

Mfr. Number:LR40-P

Barcode:9344997005664

Rexel Part #TPDLR40-P

Mfr. Number:LR40-P

Barcode:9344997005664

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Tripac Distribution

LOCK RING 40MM

Go to Shopping Cart
LOCK RING 16MM
Tripac Distribution
LOCK RING 16MM

Rexel Part #TPDLR16-P

Mfr. Number:LR16-P

Barcode:9344997003714

Rexel Part #TPDLR16-P

Mfr. Number:LR16-P

Barcode:9344997003714

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Tripac Distribution

LOCK RING 16MM

Go to Shopping Cart
Showing 1 - 10 of 10 Results
View:  
Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Rexel Australia
  • About Rexel
  • Careers At Rexel
  • Leading Suppliers
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Returns Policy
Support & Helpful Links
  • Branch Locations
  • Support Contacts
  • Website Features
  • FAQs
4.9 / 5          

489 customer reviews certified by critizr logo

Facebook Icon Twitter Icon
AppStoreFooterIcon GooglePlayFooterIcon
©2022 Rexel
| Legal
| Rexel Australia
| Rexel Global
| International Sites open_in_new

A Rexel Group Company
©2022 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection