
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. HVAC
  3. Ventilation
  4. Ventilation valve

Ventilation valve Ventilation valve (236 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Colour 
Shop by Nominal rated voltage 
Shop by Power 
View more (12)

Please wait while we update your results

Showing 1 - 24  of 236 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 10
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

EXHAUST FAN RAPID RESPONSE HEADER BOX 8" 100/150 DUCT NO GRILLE
Fantech
EXHAUST FAN RAPID RESPONSE HEADER BOX 8" 100/150 DUCT NO GRILLE

Rexel Part #FANRESPF8

Mfr. Number:RESPF8

Rexel Part #FANRESPF8

Mfr. Number:RESPF8

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fantech

EXHAUST FAN RAPID RESPONSE HEADER BOX 8" 100/150 DUCT NO GRILLE

Go to Shopping Cart
FAN WALL 100MM 1PHASE C/W SHUTTER
Fantech
FAN WALL 100MM 1PHASE C/W SHUTTER

Rexel Part #FANDOM-100C

Mfr. Number:DOM-100C

Barcode:8413893653291

Rexel Part #FANDOM-100C

Mfr. Number:DOM-100C

Barcode:8413893653291

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fantech

FAN WALL 100MM 1PHASE C/W SHUTTER

Go to Shopping Cart
FANWALL 150MM 1PHASE C/W SHUTTER
Fantech
FANWALL 150MM 1PHASE C/W SHUTTER

Rexel Part #FANDOM-150C

Mfr. Number:DOM-150C

Barcode:841389365341

Rexel Part #FANDOM-150C

Mfr. Number:DOM-150C

Barcode:841389365341

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fantech

FANWALL 150MM 1PHASE C/W SHUTTER

Go to Shopping Cart
AIRBUS 200 - PREMIUM SIDE DUCTED EXHAUST FAN - BODY ONLY
Ventair
AIRBUS 200 - PREMIUM SIDE DUCTED EXHAUST FAN - BODY ONLY

Rexel Part #VNTPVPX200

Mfr. Number:PVPX200

Barcode:9339310005698

Rexel Part #VNTPVPX200

Mfr. Number:PVPX200

Barcode:9339310005698

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ventair

AIRBUS 200 - PREMIUM SIDE DUCTED EXHAUST FAN - BODY ONLY

Go to Shopping Cart
EXHAUST FAN IN-LINE PROVENT SERIES 150MM
Fantech
EXHAUST FAN IN-LINE PROVENT SERIES 150MM

Rexel Part #FANRIL-150SW

Mfr. Number:RIL-150SW

Barcode:841389334829

Rexel Part #FANRIL-150SW

Mfr. Number:RIL-150SW

Barcode:841389334829

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fantech

EXHAUST FAN IN-LINE PROVENT SERIES 150MM

Go to Shopping Cart
AIRBUS 250 - PREMIUM SIDE DUCTED EXHAUST FAN - BODY ONLY
Ventair
AIRBUS 250 - PREMIUM SIDE DUCTED EXHAUST FAN - BODY ONLY

Rexel Part #VNTPVPX250

Mfr. Number:PVPX250

Barcode:9339310005742

Rexel Part #VNTPVPX250

Mfr. Number:PVPX250

Barcode:9339310005742

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ventair

AIRBUS 250 - PREMIUM SIDE DUCTED EXHAUST FAN - BODY ONLY

Go to Shopping Cart
EXHAUST FAN 270MM ROUND WHITE TALON
Brilliant
EXHAUST FAN 270MM ROUND WHITE TALON

Rexel Part #BRI18255/05

Mfr. Number:18255/05

Barcode:9312641182559

Rexel Part #BRI18255/05

Mfr. Number:18255/05

Barcode:9312641182559

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Brilliant

EXHAUST FAN 270MM ROUND WHITE TALON

Go to Shopping Cart
AIR INLET/OUTLET GRILL WHITE 150MM
Ventair
AIR INLET/OUTLET GRILL WHITE 150MM

Rexel Part #VNTV150FG

Mfr. Number:V150FG

Barcode:9339310001904

Rexel Part #VNTV150FG

Mfr. Number:V150FG

Barcode:9339310001904

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ventair

AIR INLET/OUTLET GRILL WHITE 150MM

Go to Shopping Cart
FAN WALL 125MM 1PHASE C/W SHUTTER
Fantech
FAN WALL 125MM 1PHASE C/W SHUTTER

Rexel Part #FANDOM-125C

Mfr. Number:DOM-125C

Barcode:8413893653352

Rexel Part #FANDOM-125C

Mfr. Number:DOM-125C

Barcode:8413893653352

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fantech

FAN WALL 125MM 1PHASE C/W SHUTTER

Go to Shopping Cart
EXHAUST FAN 325MM RND WHT TALON
Brilliant
EXHAUST FAN 325MM RND WHT TALON

Rexel Part #BRI18190/05

Mfr. Number:18190/05

Barcode:9312641181903

Rexel Part #BRI18190/05

Mfr. Number:18190/05

Barcode:9312641181903

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Brilliant

EXHAUST FAN 325MM RND WHT TALON

Go to Shopping Cart
SLIM 150 150MM WALL/WINDOW/CLNG EXHST FAN WHT
Ventair
SLIM 150 150MM WALL/WINDOW/CLNG EXHST FAN WHT

Rexel Part #VNTVSLF150

Mfr. Number:VSLF150

Barcode:9339310003496

Rexel Part #VNTVSLF150

Mfr. Number:VSLF150

Barcode:9339310003496

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ventair

SLIM 150 150MM WALL/WINDOW/CLNG EXHST FAN WHT

Go to Shopping Cart
KLEIN SERIES 2 HEATER LIGHT
Ventair
KLEIN SERIES 2 HEATER LIGHT

Rexel Part #VNTH2W

Mfr. Number:H2W

Rexel Part #VNTH2W

Mfr. Number:H2W

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ventair

KLEIN SERIES 2 HEATER LIGHT

Go to Shopping Cart
FAN EXHAUST 270MM SQUARE WHITE SARICO II
Brilliant
FAN EXHAUST 270MM SQUARE WHITE SARICO II

Rexel Part #BRI18193/05

Mfr. Number:18193/05

Barcode:9312641181934

Rexel Part #BRI18193/05

Mfr. Number:18193/05

Barcode:9312641181934

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Brilliant

FAN EXHAUST 270MM SQUARE WHITE SARICO II

Go to Shopping Cart
GYRO 250 290MM C-OUT RND PLASTIC GRILLE BALL BEARING MOTOR
Ventair
GYRO 250 290MM C-OUT RND PLASTIC GRILLE BALL BEARING MOTOR

Rexel Part #VNTPTBX250

Mfr. Number:PTBX250

Rexel Part #VNTPTBX250

Mfr. Number:PTBX250

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ventair

GYRO 250 290MM C-OUT RND PLASTIC GRILLE BALL BEARING MOTOR

Go to Shopping Cart
SLIM 100 100MM WALL/WINDOW/CLNG EXHST FAN WHT
Ventair
SLIM 100 100MM WALL/WINDOW/CLNG EXHST FAN WHT

Rexel Part #VNTVSLF100

Mfr. Number:VSLF100

Barcode:9339310003472

Rexel Part #VNTVSLF100

Mfr. Number:VSLF100

Barcode:9339310003472

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ventair

SLIM 100 100MM WALL/WINDOW/CLNG EXHST FAN WHT

Go to Shopping Cart
EXHAUST FAN IN-LINE PROVENT SERIES 200MM
Fantech
EXHAUST FAN IN-LINE PROVENT SERIES 200MM

Rexel Part #FANRIL-200SW

Mfr. Number:RIL-200SW

Barcode:841389340445

Rexel Part #FANRIL-200SW

Mfr. Number:RIL-200SW

Barcode:841389340445

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fantech

EXHAUST FAN IN-LINE PROVENT SERIES 200MM

Go to Shopping Cart
EXHAUST FAN WALL OR WINDOWMODEL 150MM 1PHASE SINGLE SPEED
Fantech
EXHAUST FAN WALL OR WINDOWMODEL 150MM 1PHASE SINGLE SPEED

Rexel Part #FANHV-150AE

Mfr. Number:HV-150AE

Barcode:841389309438

Rexel Part #FANHV-150AE

Mfr. Number:HV-150AE

Barcode:841389309438

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fantech

EXHAUST FAN WALL OR WINDOWMODEL 150MM 1PHASE SINGLE SPEED

Go to Shopping Cart
EXHAUST FAN IN-LINE PROVENT SERIES 100MM
Fantech
EXHAUST FAN IN-LINE PROVENT SERIES 100MM

Rexel Part #FANRIL-100

Mfr. Number:RIL-100

Rexel Part #FANRIL-100

Mfr. Number:RIL-100

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fantech

EXHAUST FAN IN-LINE PROVENT SERIES 100MM

Go to Shopping Cart
GYRO 200 240MM C-OUT RND PLASTIC GRILLE BALL BEARING MOTOR
Ventair
GYRO 200 240MM C-OUT RND PLASTIC GRILLE BALL BEARING MOTOR

Rexel Part #VNTPTBX200

Mfr. Number:PTBX200

Rexel Part #VNTPTBX200

Mfr. Number:PTBX200

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ventair

GYRO 200 240MM C-OUT RND PLASTIC GRILLE BALL BEARING MOTOR

Go to Shopping Cart
FAN EXHAUST 325MM SQUARE WHITE SARICO II
Brilliant
FAN EXHAUST 325MM SQUARE WHITE SARICO II

Rexel Part #BRI18194/05

Mfr. Number:18194/05

Barcode:9312641181941

Rexel Part #BRI18194/05

Mfr. Number:18194/05

Barcode:9312641181941

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Brilliant

FAN EXHAUST 325MM SQUARE WHITE SARICO II

Go to Shopping Cart
EXHAUST FAN WALL OR WINDOW MODEL 230MM 1PHASE
Fantech
EXHAUST FAN WALL OR WINDOW MODEL 230MM 1PHASE

Rexel Part #FANHV-230AE

Mfr. Number:HV-230AE

Barcode:841389309439

Rexel Part #FANHV-230AE

Mfr. Number:HV-230AE

Barcode:841389309439

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fantech

EXHAUST FAN WALL OR WINDOW MODEL 230MM 1PHASE

Go to Shopping Cart
EXHAUST FAN HIGH EXTRACTION FAN DUCTING - 200MM
Ventair
EXHAUST FAN HIGH EXTRACTION FAN DUCTING - 200MM

Rexel Part #VNTPVPX200WH

Mfr. Number:PVPX200WH

Rexel Part #VNTPVPX200WH

Mfr. Number:PVPX200WH

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ventair

EXHAUST FAN HIGH EXTRACTION FAN DUCTING - 200MM

Go to Shopping Cart
EXHAUST FAN WALL/CEILING MOUNT 150MM + SHUTTER
Fantech
EXHAUST FAN WALL/CEILING MOUNT 150MM + SHUTTER

Rexel Part #FANEDM-300C

Mfr. Number:EDM-300C

Barcode:841389310197

Rexel Part #FANEDM-300C

Mfr. Number:EDM-300C

Barcode:841389310197

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fantech

EXHAUST FAN WALL/CEILING MOUNT 150MM + SHUTTER

Go to Shopping Cart
BOREAL II 270MM EXHAUST FAN WITH CCT 12W LED - WHITE
Brilliant
BOREAL II 270MM EXHAUST FAN WITH CCT 12W LED - WHITE

Rexel Part #BRI20750/05

Mfr. Number:20750/05

Barcode:9312641207504

Rexel Part #BRI20750/05

Mfr. Number:20750/05

Barcode:9312641207504

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Brilliant

BOREAL II 270MM EXHAUST FAN WITH CCT 12W LED - WHITE

Go to Shopping Cart
Showing 1 - 24  of 236 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 10
  •  Next
  •  Previous
  • 1
  • 2
  • 3
  •  Next