
  • Branch Locator


Changing the pickup branch can affect product availability.

No results found.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. HVAC
  3. Ventilation
  4. Ventilation appliance

Ventilation appliance Ventilation appliance (41 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Temperature 
Shop by Length 
Shop by Volume 
View more (4)

Please wait while we update your results

Showing 1 - 24  of 41 Results
View:  
  •  Previous
  • 1
  • 2
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

MICROTEMP CT NO 6542-93DEG(PKGD)
IXL
MICROTEMP CT NO 6542-93DEG(PKGD)

Rexel Part #IXL623520

Mfr. Number:623520

Rexel Part #IXL623520

Mfr. Number:623520

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

IXL

MICROTEMP CT NO 6542-93DEG(PKGD)

Go to Shopping Cart
LED CUPLAMPS 7W 50MM DIA GU10 4000K (FOR TASTIC NEO)
IXL
LED CUPLAMPS 7W 50MM DIA GU10 4000K (FOR TASTIC NEO)

Rexel Part #IXL12253

Mfr. Number:12253

Rexel Part #IXL12253

Mfr. Number:12253

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

IXL

LED CUPLAMPS 7W 50MM DIA GU10 4000K (FOR TASTIC NEO)

Go to Shopping Cart
FAN MOTOR
Tobin Electrical
FAN MOTOR

Rexel Part #TOBOFM-01

Mfr. Number:OFM-01

Rexel Part #TOBOFM-01

Mfr. Number:OFM-01

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Tobin Electrical

FAN MOTOR

Go to Shopping Cart
26W PLT 4PIN ELECTRONIC LAMP DAY LIGHT
Martec
26W PLT 4PIN ELECTRONIC LAMP DAY LIGHT

Rexel Part #MARMRL26DL

Mfr. Number:MRL26DL

Barcode:9312375000297

Rexel Part #MARMRL26DL

Mfr. Number:MRL26DL

Barcode:9312375000297

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Martec

26W PLT 4PIN ELECTRONIC LAMP DAY LIGHT

Go to Shopping Cart
150MM X 6M ALUDUCT NUDE
Manrose
150MM X 6M ALUDUCT NUDE

Rexel Part #MANDCT0411

Mfr. Number:DCT0411

Barcode:9414861110043

Rexel Part #MANDCT0411

Mfr. Number:DCT0411

Barcode:9414861110043

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Manrose

150MM X 6M ALUDUCT NUDE

Go to Shopping Cart
SPARE GLASS ALPHA/TRISERA CLIPPER
Martec
SPARE GLASS ALPHA/TRISERA CLIPPER

Rexel Part #MARCLIGLASS

Mfr. Number:CLIGLASS

Barcode:9312375000495

Rexel Part #MARCLIGLASS

Mfr. Number:CLIGLASS

Barcode:9312375000495

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Martec

SPARE GLASS ALPHA/TRISERA CLIPPER

Go to Shopping Cart
CEILING CAP 75MM
Air Diffusion Agencies
CEILING CAP 75MM

Rexel Part #ADFCC75

Mfr. Number:CC75

Rexel Part #ADFCC75

Mfr. Number:CC75

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Air Diffusion Agencies

CEILING CAP 75MM

Go to Shopping Cart
HEATER ELEMENT P/N 050254 FOR RHEEM MODEL 101250
Rheem
HEATER ELEMENT P/N 050254 FOR RHEEM MODEL 101250

Rexel Part #RHE050254

Mfr. Number:050254

Rexel Part #RHE050254

Mfr. Number:050254

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Rheem

HEATER ELEMENT P/N 050254 FOR RHEEM MODEL 101250

Go to Shopping Cart
1200W CEILING HEATER
Not specified
1200W CEILING HEATER

Rexel Part #ZZZTHS1200

Mfr. Number:THS1200

Rexel Part #ZZZTHS1200

Mfr. Number:THS1200

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Not specified

1200W CEILING HEATER

Go to Shopping Cart
GHOST 150MM IN DUCT FAN
Allvent Ventilation Products
GHOST 150MM IN DUCT FAN

Rexel Part #AVNMG150/6

Mfr. Number:MG150/6

Rexel Part #AVNMG150/6

Mfr. Number:MG150/6

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Allvent Ventilation Products

GHOST 150MM IN DUCT FAN

Go to Shopping Cart
MIXFLO 200MM 2 SPEED FAN STD
Blauberg
MIXFLO 200MM 2 SPEED FAN STD

Rexel Part #BLRBLATURBO200

Mfr. Number:BLATURBO200

Rexel Part #BLRBLATURBO200

Mfr. Number:BLATURBO200

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Blauberg

MIXFLO 200MM 2 SPEED FAN STD

Go to Shopping Cart
BRI POWERFUL FAN 500MM BLACK
Omega Power
BRI POWERFUL FAN 500MM BLACK

Rexel Part #OMEFE-50X/K

Mfr. Number:FE-50X/K

Rexel Part #OMEFE-50X/K

Mfr. Number:FE-50X/K

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Omega Power

BRI POWERFUL FAN 500MM BLACK

Go to Shopping Cart
300W RUN ON TIMER
Allvent Ventilation Products
300W RUN ON TIMER

Rexel Part #AVNZNE

Mfr. Number:ZNE

Rexel Part #AVNZNE

Mfr. Number:ZNE

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Allvent Ventilation Products

300W RUN ON TIMER

Go to Shopping Cart
PRECISION FULL 316 STAINLESS STEEL LIGHT KIT 2XE14
Martec
PRECISION FULL 316 STAINLESS STEEL LIGHT KIT 2XE14

Rexel Part #MARPLKSS

Mfr. Number:PLKSS

Barcode:9312375000006

Rexel Part #MARPLKSS

Mfr. Number:PLKSS

Barcode:9312375000006

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Martec

PRECISION FULL 316 STAINLESS STEEL LIGHT KIT 2XE14

Go to Shopping Cart
HEATING ELEM HELIOS SA23582 5KW 240V
Helios Electroheat
HEATING ELEM HELIOS SA23582 5KW 240V

Rexel Part #HEOWMC7650-EE4

Mfr. Number:WMC7650-EE4

Rexel Part #HEOWMC7650-EE4

Mfr. Number:WMC7650-EE4

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Helios Electroheat

HEATING ELEM HELIOS SA23582 5KW 240V

Go to Shopping Cart
FAN 230V
Rittal
FAN 230V

Rexel Part #RITSK3243.100

Mfr. Number:3243100

Rexel Part #RITSK3243.100

Mfr. Number:3243100

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Rittal

FAN 230V

Go to Shopping Cart
CABO FRIO FAN WHITE 52'
Prestige Fans
CABO FRIO FAN WHITE 52'

Rexel Part #PRE24234

Mfr. Number:24234

Rexel Part #PRE24234

Mfr. Number:24234

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Prestige Fans

CABO FRIO FAN WHITE 52'

Go to Shopping Cart
FAN WITH LIGHT
Gaf Controls
FAN WITH LIGHT

Rexel Part #GAFEFL10SW

Mfr. Number:EFL10SW

Barcode:9312737026187

Rexel Part #GAFEFL10SW

Mfr. Number:EFL10SW

Barcode:9312737026187

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Gaf Controls

FAN WITH LIGHT

Go to Shopping Cart
DEVIFAST MAT 25M ROLL
Devex Systems
DEVIFAST MAT 25M ROLL

Rexel Part #DEVD19808195

Mfr. Number:D19808195

Rexel Part #DEVD19808195

Mfr. Number:D19808195

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Devex Systems

DEVIFAST MAT 25M ROLL

Go to Shopping Cart
45CM CHROME PEDESTAL FAN
Gaf Controls
45CM CHROME PEDESTAL FAN

Rexel Part #GAFPED45C

Mfr. Number:PED45C

Rexel Part #GAFPED45C

Mfr. Number:PED45C

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Gaf Controls

45CM CHROME PEDESTAL FAN

Go to Shopping Cart
ICON60 150MM FAN WHITE
Aidelle
ICON60 150MM FAN WHITE

Rexel Part #ADLICON60

Mfr. Number:ICON60

Barcode:5019009318998

Rexel Part #ADLICON60

Mfr. Number:ICON60

Barcode:5019009318998

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Aidelle

ICON60 150MM FAN WHITE

Go to Shopping Cart
ICON ADJUSTABLE TIMER MODULE
Aidelle
ICON ADJUSTABLE TIMER MODULE

Rexel Part #ADLTM

Mfr. Number:TM

Barcode:5019009319018

Rexel Part #ADLTM

Mfr. Number:TM

Barcode:5019009319018

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Aidelle

ICON ADJUSTABLE TIMER MODULE

Go to Shopping Cart
CENTRIFUGAL FAN BWD-CURVE 1-PH
Uniair
CENTRIFUGAL FAN BWD-CURVE 1-PH

Rexel Part #UNA4RRE225

Mfr. Number:4RRE225

Rexel Part #UNA4RRE225

Mfr. Number:4RRE225

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Uniair

CENTRIFUGAL FAN BWD-CURVE 1-PH

Go to Shopping Cart
WALL BRACKET 180KG 1.8MM P/C STEEL
Smartco Knoxfield Vic
WALL BRACKET 180KG 1.8MM P/C STEEL

Rexel Part #SMVSHBWB180

Mfr. Number:SHBWB180

Rexel Part #SMVSHBWB180

Mfr. Number:SHBWB180

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Smartco Knoxfield Vic

WALL BRACKET 180KG 1.8MM P/C STEEL

Go to Shopping Cart
Showing 1 - 24  of 41 Results
View:  
  •  Previous
  • 1
  • 2
  •  Next
  •  Previous
  • 1
  • 2
  •  Next