
  • Branch Locator


Changing the pickup branch can affect product availability.

No results found.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. HVAC
  3. Ventilation
  4. Exhaust Fan

Exhaust Fan Exhaust Fan (173 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Colour 
Shop by Nominal rated voltage 
Shop by Degree of protection (IP) 
View more (12)

Please wait while we update your results

Showing 1 - 24  of 173 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 8
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Everyday Essentials
EXHAUST FAN 250MM CEILING
Airflow
EXHAUST FAN 250MM CEILING

Rexel Part #AIRCE250

Mfr. Number:CE250

Barcode:9310276502056

Rexel Part #AIRCE250

Mfr. Number:CE250

Barcode:9310276502056

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Airflow

EXHAUST FAN 250MM CEILING

Go to Shopping Cart
Everyday Essentials
EXHAUST FAN 200MM CEILING
Airflow
EXHAUST FAN 200MM CEILING

Rexel Part #AIRCE200

Mfr. Number:CE200

Barcode:9310276502049

Rexel Part #AIRCE200

Mfr. Number:CE200

Barcode:9310276502049

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Airflow

EXHAUST FAN 200MM CEILING

Go to Shopping Cart
EXHAUST FAN RAPID RESPONSE HEADER BOX 150MM NO GRILLE
Fantech
EXHAUST FAN RAPID RESPONSE HEADER BOX 150MM NO GRILLE

Rexel Part #FANRESPF150

Mfr. Number:RESPF150

Barcode:9325971008581

Rexel Part #FANRESPF150

Mfr. Number:RESPF150

Barcode:9325971008581

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fantech

EXHAUST FAN RAPID RESPONSE HEADER BOX 150MM NO GRILLE

Go to Shopping Cart
EXHAUST FAN 150MM IN-LINE PLASTIC CONSTRUCTION
Fantech
EXHAUST FAN 150MM IN-LINE PLASTIC CONSTRUCTION

Rexel Part #FANMTP132

Mfr. Number:MTP132

Barcode:932597100108; 9325971001087

Rexel Part #FANMTP132

Mfr. Number:MTP132

Barcode:932597100108; 9325971001087

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fantech

EXHAUST FAN 150MM IN-LINE PLASTIC CONSTRUCTION

Go to Shopping Cart
EXHAUST FAN 200MM WALL FAN SQUARE GRILL
Airflow
EXHAUST FAN 200MM WALL FAN SQUARE GRILL

Rexel Part #AIR7106A

Mfr. Number:7106A

Barcode:9311554250287

Rexel Part #AIR7106A

Mfr. Number:7106A

Barcode:9311554250287

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Airflow

EXHAUST FAN 200MM WALL FAN SQUARE GRILL

Go to Shopping Cart
OYSTER FAN LIGHT 2XE27 NO LAMPS INC. 242MMX80MM WHITE
Airflow
OYSTER FAN LIGHT 2XE27 NO LAMPS INC. 242MMX80MM WHITE

Rexel Part #AIROYWHT

Mfr. Number:OYWHT

Barcode:9310276008176

Rexel Part #AIROYWHT

Mfr. Number:OYWHT

Barcode:9310276008176

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Airflow

OYSTER FAN LIGHT 2XE27 NO LAMPS INC. 242MMX80MM WHITE

Go to Shopping Cart
EXHAUST FAN CEILING 250MM WHITE
Hpm
EXHAUST FAN CEILING 250MM WHITE

Rexel Part #HPMEF250RDWE

Mfr. Number:EF250RDWE

Barcode:9321001436287

Rexel Part #HPMEF250RDWE

Mfr. Number:EF250RDWE

Barcode:9321001436287

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hpm

EXHAUST FAN CEILING 250MM WHITE

Go to Shopping Cart
WALL MOUNT SILENT FAN 150MM STANDARD
Fantech
WALL MOUNT SILENT FAN 150MM STANDARD

Rexel Part #FANSILENT-150S-W

Mfr. Number:SILENT-150S-W

Rexel Part #FANSILENT-150S-W

Mfr. Number:SILENT-150S-W

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fantech

WALL MOUNT SILENT FAN 150MM STANDARD

Go to Shopping Cart
EXHAUST FAN WALL 150MM-AUTO LOUVRE
Airflow
EXHAUST FAN WALL 150MM-AUTO LOUVRE

Rexel Part #AIR7006A

Mfr. Number:7006A

Barcode:9311554561260

Rexel Part #AIR7006A

Mfr. Number:7006A

Barcode:9311554561260

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Airflow

EXHAUST FAN WALL 150MM-AUTO LOUVRE

Go to Shopping Cart
EXHAUST FAN CEILING 200MM WHITE
Hpm
EXHAUST FAN CEILING 200MM WHITE

Rexel Part #HPMEF200RDWE

Mfr. Number:EF200RDWE

Barcode:9321001436256

Rexel Part #HPMEF200RDWE

Mfr. Number:EF200RDWE

Barcode:9321001436256

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hpm

EXHAUST FAN CEILING 200MM WHITE

Go to Shopping Cart
EXHAUST FAN 245MM ROUND WHITE NOVALINE
Mercator
EXHAUST FAN 245MM ROUND WHITE NOVALINE

Rexel Part #MECBE3400SPWH

Mfr. Number:BE3400SPWH

Barcode:9312699178436

Rexel Part #MECBE3400SPWH

Mfr. Number:BE3400SPWH

Barcode:9312699178436

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Mercator

EXHAUST FAN 245MM ROUND WHITE NOVALINE

Go to Shopping Cart
CEILING EXHAUST FAN 250MM CUTOUT 290MM 280M3/HOUR
Trader
CEILING EXHAUST FAN 250MM CUTOUT 290MM 280M3/HOUR

Rexel Part #TRGFNCEF250

Mfr. Number:FNCEF250

Barcode:9349703011526

Rexel Part #TRGFNCEF250

Mfr. Number:FNCEF250

Barcode:9349703011526

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Trader

CEILING EXHAUST FAN 250MM CUTOUT 290MM 280M3/HOUR

Go to Shopping Cart
WALL MOUNT SILENT FAN 100MM STANDARD
Fantech
WALL MOUNT SILENT FAN 100MM STANDARD

Rexel Part #FANSILENT-100S-W

Mfr. Number:SILENT-100S-W

Barcode:8413893861177

Rexel Part #FANSILENT-100S-W

Mfr. Number:SILENT-100S-W

Barcode:8413893861177

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fantech

WALL MOUNT SILENT FAN 100MM STANDARD

Go to Shopping Cart
WALL MOUNT SILENT FAN 125MM STANDARD
Fantech
WALL MOUNT SILENT FAN 125MM STANDARD

Rexel Part #FANSILENT-125S-W

Mfr. Number:SILENT-125S-W

Rexel Part #FANSILENT-125S-W

Mfr. Number:SILENT-125S-W

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fantech

WALL MOUNT SILENT FAN 125MM STANDARD

Go to Shopping Cart
FAN EXHAUST 250MM RND WHT /W LIGHT SKYLINE
Mercator
FAN EXHAUST 250MM RND WHT /W LIGHT SKYLINE

Rexel Part #MECBE220FSPWH

Mfr. Number:BE220FSPWH

Barcode:9312699175947

Rexel Part #MECBE220FSPWH

Mfr. Number:BE220FSPWH

Barcode:9312699175947

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Mercator

FAN EXHAUST 250MM RND WHT /W LIGHT SKYLINE

Go to Shopping Cart
CEILING EXHAUST FAN 200MM CUTOUT 240MM 200M3/HOUR
Trader
CEILING EXHAUST FAN 200MM CUTOUT 240MM 200M3/HOUR

Rexel Part #TRGFNCEF200

Mfr. Number:FNCEF200

Barcode:9349703011496

Rexel Part #TRGFNCEF200

Mfr. Number:FNCEF200

Barcode:9349703011496

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Trader

CEILING EXHAUST FAN 200MM CUTOUT 240MM 200M3/HOUR

Go to Shopping Cart
FAN 180MM WINDOW/WALL 240V GRAVITY LOUVRE
Fantech
FAN 180MM WINDOW/WALL 240V GRAVITY LOUVRE

Rexel Part #FANHCM-180N

Mfr. Number:HCM-180N

Barcode:841389315636

Rexel Part #FANHCM-180N

Mfr. Number:HCM-180N

Barcode:841389315636

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fantech

FAN 180MM WINDOW/WALL 240V GRAVITY LOUVRE

Go to Shopping Cart
LED FANLIGHT NON-DUCTED
Hpm
LED FANLIGHT NON-DUCTED

Rexel Part #HPMR620LED

Mfr. Number:R620LED

Barcode:9321001433989

Rexel Part #HPMR620LED

Mfr. Number:R620LED

Barcode:9321001433989

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hpm

LED FANLIGHT NON-DUCTED

Go to Shopping Cart
MIXFLOW150 PROV 150MM HIGH POWER MIXED FLOW INLINE EXHAUST
Ventair
MIXFLOW150 PROV 150MM HIGH POWER MIXED FLOW INLINE EXHAUST

Rexel Part #VNTVMFIL150

Mfr. Number:VMFIL150

Barcode:9339310003298

Rexel Part #VNTVMFIL150

Mfr. Number:VMFIL150

Barcode:9339310003298

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ventair

MIXFLOW150 PROV 150MM HIGH POWER MIXED FLOW INLINE EXHAUST

Go to Shopping Cart
250MM EXTRACTION FAN BUILT IN DRAFT STOPPER
Ventair
250MM EXTRACTION FAN BUILT IN DRAFT STOPPER

Rexel Part #VNTWRSAX250

Mfr. Number:WRSAX250

Rexel Part #VNTWRSAX250

Mfr. Number:WRSAX250

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ventair

250MM EXTRACTION FAN BUILT IN DRAFT STOPPER

Go to Shopping Cart
EXHAUST FAN 290MM RND WHITE NOVALINE II
Mercator
EXHAUST FAN 290MM RND WHITE NOVALINE II

Rexel Part #MECBE3500SPWH

Mfr. Number:BE3500SPWH

Barcode:9312699178450

Rexel Part #MECBE3500SPWH

Mfr. Number:BE3500SPWH

Barcode:9312699178450

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Mercator

EXHAUST FAN 290MM RND WHITE NOVALINE II

Go to Shopping Cart
FAN EXHAUST 250MM RND WHT /W 15W LED SKYLINE
Mercator
FAN EXHAUST 250MM RND WHT /W 15W LED SKYLINE

Rexel Part #MECBE240ESPWH

Mfr. Number:BE240ESPWH

Barcode:9312699175985

Rexel Part #MECBE240ESPWH

Mfr. Number:BE240ESPWH

Barcode:9312699175985

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Mercator

FAN EXHAUST 250MM RND WHT /W 15W LED SKYLINE

Go to Shopping Cart
EXHAUST FAN 250MM CEILING
Clipsal
EXHAUST FAN 250MM CEILING

Rexel Part #CLI6220-0

Mfr. Number:6220-0

Barcode:9310276622006

Rexel Part #CLI6220-0

Mfr. Number:6220-0

Barcode:9310276622006

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

EXHAUST FAN 250MM CEILING

Go to Shopping Cart
EXHAUST FAN WALL/CEILING MOUNT 150MM + SHUTTER
Fantech
EXHAUST FAN WALL/CEILING MOUNT 150MM + SHUTTER

Rexel Part #FANEDM-300C

Mfr. Number:EDM-300C

Barcode:841389310197

Rexel Part #FANEDM-300C

Mfr. Number:EDM-300C

Barcode:841389310197

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fantech

EXHAUST FAN WALL/CEILING MOUNT 150MM + SHUTTER

Go to Shopping Cart
Showing 1 - 24  of 173 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 8
  •  Next
  •  Previous
  • 1
  • 2
  • 3
  •  Next