
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. HVAC
  3. Heating
  4. Electric Heater

Electric Heater Electric Heater (180 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Colour 
Shop by Width 
Shop by Depth 
View more (8)

Please wait while we update your results

Showing 1 - 24  of 180 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 8
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

WHITE 600W/1200W STRIP HEATER
Gaf Controls
WHITE 600W/1200W STRIP HEATER

Rexel Part #GAFHSH1200W

Mfr. Number:HSH1200W

Rexel Part #GAFHSH1200W

Mfr. Number:HSH1200W

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Gaf Controls

WHITE 600W/1200W STRIP HEATER

Go to Shopping Cart
RADIANT HEATER 1000W IR IP65 BLACK SUNBURST MINI
Ventair
RADIANT HEATER 1000W IR IP65 BLACK SUNBURST MINI

Rexel Part #VNTSUNB1000BL

Mfr. Number:SUNB1000BL

Rexel Part #VNTSUNB1000BL

Mfr. Number:SUNB1000BL

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ventair

RADIANT HEATER 1000W IR IP65 BLACK SUNBURST MINI

Go to Shopping Cart
RADIANT HEATER 2000W IR IP65 BLACK SUNBURST MINI
Ventair
RADIANT HEATER 2000W IR IP65 BLACK SUNBURST MINI

Rexel Part #VNTSUNB2000BL

Mfr. Number:SUNB2000BL

Rexel Part #VNTSUNB2000BL

Mfr. Number:SUNB2000BL

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ventair

RADIANT HEATER 2000W IR IP65 BLACK SUNBURST MINI

Go to Shopping Cart
HEATWAVE PRO - 2400W OUTDOOR STRIP HEATER + REMOTE - IP65
Ventair
HEATWAVE PRO - 2400W OUTDOOR STRIP HEATER + REMOTE - IP65

Rexel Part #VNTVSH2400-R

Mfr. Number:VSH2400-R

Rexel Part #VNTVSH2400-R

Mfr. Number:VSH2400-R

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ventair

HEATWAVE PRO - 2400W OUTDOOR STRIP HEATER + REMOTE - IP65

Go to Shopping Cart
HEATER 3200W 13.3A 1774X165X48MM 9KG NO PLUG
Thermofilm Australia
HEATER 3200W 13.3A 1774X165X48MM 9KG NO PLUG

Rexel Part #THFTHH3200A

Mfr. Number:THH3200A

Barcode:9334038001229

Rexel Part #THFTHH3200A

Mfr. Number:THH3200A

Barcode:9334038001229

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Thermofilm Australia

HEATER 3200W 13.3A 1774X165X48MM 9KG NO PLUG

Go to Shopping Cart
PANEL HEATER SPOT PLUS 1.5KW
Noirot - Heaters
PANEL HEATER SPOT PLUS 1.5KW

Rexel Part #NOO7358-5

Mfr. Number:7358-5

Rexel Part #NOO7358-5

Mfr. Number:7358-5

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Noirot - Heaters

PANEL HEATER SPOT PLUS 1.5KW

Go to Shopping Cart
HEATSTRIP NANO 2000W INFRA-RED HEATER
Thermofilm Australia
HEATSTRIP NANO 2000W INFRA-RED HEATER

Rexel Part #THFTHN2000

Mfr. Number:THN2000

Barcode:9334038004657

Rexel Part #THFTHN2000

Mfr. Number:THN2000

Barcode:9334038004657

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Thermofilm Australia

HEATSTRIP NANO 2000W INFRA-RED HEATER

Go to Shopping Cart
2KW PANEL HEATER C/W TIMER
Noirot - Heaters
2KW PANEL HEATER C/W TIMER

Rexel Part #NOO7358-7T

Mfr. Number:7358-7T

Rexel Part #NOO7358-7T

Mfr. Number:7358-7T

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Noirot - Heaters

2KW PANEL HEATER C/W TIMER

Go to Shopping Cart
2.4KW SPOT PLUS PANEL HEATER 65465
Noirot - Heaters
2.4KW SPOT PLUS PANEL HEATER 65465

Rexel Part #NOO7358-8

Mfr. Number:7358-8

Rexel Part #NOO7358-8

Mfr. Number:7358-8

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Noirot - Heaters

2.4KW SPOT PLUS PANEL HEATER 65465

Go to Shopping Cart
PANEL HEATER SPOT PLUS 2KW
Noirot - Heaters
PANEL HEATER SPOT PLUS 2KW

Rexel Part #NOO7358-7

Mfr. Number:7358-7

Rexel Part #NOO7358-7

Mfr. Number:7358-7

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Noirot - Heaters

PANEL HEATER SPOT PLUS 2KW

Go to Shopping Cart
1.5KW SPOT PLUS C/W TIMER
Noirot - Heaters
1.5KW SPOT PLUS C/W TIMER

Rexel Part #NOO7358-5T

Mfr. Number:7358-5T

Rexel Part #NOO7358-5T

Mfr. Number:7358-5T

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Noirot - Heaters

1.5KW SPOT PLUS C/W TIMER

Go to Shopping Cart
500W/1000W/1500W PULL CORD ADJ WALL MOUNT STRIP HEATER WHITE
Heller
500W/1000W/1500W PULL CORD ADJ WALL MOUNT STRIP HEATER WHITE

Rexel Part #HLRHSH1500

Mfr. Number:HSH1500

Rexel Part #HLRHSH1500

Mfr. Number:HSH1500

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Heller

500W/1000W/1500W PULL CORD ADJ WALL MOUNT STRIP HEATER WHITE

Go to Shopping Cart
PANEL HEATER SPOT PLUS 2.4KW WITH TIMER
Noirot - Heaters
PANEL HEATER SPOT PLUS 2.4KW WITH TIMER

Rexel Part #NOO7358-8T

Mfr. Number:7358-8T

Rexel Part #NOO7358-8T

Mfr. Number:7358-8T

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Noirot - Heaters

PANEL HEATER SPOT PLUS 2.4KW WITH TIMER

Go to Shopping Cart
HEATWAVE PRO - 3200W OUTDOOR STRIP HEATER + REMOTE - IP65
Ventair
HEATWAVE PRO - 3200W OUTDOOR STRIP HEATER + REMOTE - IP65

Rexel Part #VNTVSH3200-R

Mfr. Number:VSH3200-R

Rexel Part #VNTVSH3200-R

Mfr. Number:VSH3200-R

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ventair

HEATWAVE PRO - 3200W OUTDOOR STRIP HEATER + REMOTE - IP65

Go to Shopping Cart
SUNSET RADIANT OUTDOOR STRIP HEATER 1800W 900X170X80MM
Ventair
SUNSET RADIANT OUTDOOR STRIP HEATER 1800W 900X170X80MM

Rexel Part #VNTSUN1800WHS

Mfr. Number:SUN1800WHS

Rexel Part #VNTSUN1800WHS

Mfr. Number:SUN1800WHS

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ventair

SUNSET RADIANT OUTDOOR STRIP HEATER 1800W 900X170X80MM

Go to Shopping Cart
PANEL HEATER SPOT PLUS 1KW
Noirot - Heaters
PANEL HEATER SPOT PLUS 1KW

Rexel Part #NOO7358-3

Mfr. Number:7358-3

Rexel Part #NOO7358-3

Mfr. Number:7358-3

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Noirot - Heaters

PANEL HEATER SPOT PLUS 1KW

Go to Shopping Cart
THE3600 HEATSTRIP ELEGANCE HEATER 3600W/15A
Thermofilm Australia
THE3600 HEATSTRIP ELEGANCE HEATER 3600W/15A

Rexel Part #THFTHE3600

Mfr. Number:THE 3600

Barcode:9334038003384

Rexel Part #THFTHE3600

Mfr. Number:THE 3600

Barcode:9334038003384

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Thermofilm Australia

THE3600 HEATSTRIP ELEGANCE HEATER 3600W/15A

Go to Shopping Cart
THE2400 HEATSTRIP ELEGANCE HEATER 2400W/10A
Thermofilm Australia
THE2400 HEATSTRIP ELEGANCE HEATER 2400W/10A

Rexel Part #THFTHE2400

Mfr. Number:THE 2400

Barcode:9334038003377

Rexel Part #THFTHE2400

Mfr. Number:THE 2400

Barcode:9334038003377

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Thermofilm Australia

THE2400 HEATSTRIP ELEGANCE HEATER 2400W/10A

Go to Shopping Cart
HEATWAVE PRO - 1800W OUTDOOR STRIP HEATER + REMOTE - IP65
Ventair
HEATWAVE PRO - 1800W OUTDOOR STRIP HEATER + REMOTE - IP65

Rexel Part #VNTVSH1800-R

Mfr. Number:VSH1800-R

Rexel Part #VNTVSH1800-R

Mfr. Number:VSH1800-R

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ventair

HEATWAVE PRO - 1800W OUTDOOR STRIP HEATER + REMOTE - IP65

Go to Shopping Cart
HEATWAVE PRO - 1800W RADIANT OUTDOOR STRIP HEATER - IP65
Ventair
HEATWAVE PRO - 1800W RADIANT OUTDOOR STRIP HEATER - IP65

Rexel Part #VNTVSH1800

Mfr. Number:VSH1800

Rexel Part #VNTVSH1800

Mfr. Number:VSH1800

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ventair

HEATWAVE PRO - 1800W RADIANT OUTDOOR STRIP HEATER - IP65

Go to Shopping Cart
ALPHA ELECTRIC HEATER
Pureheat
ALPHA ELECTRIC HEATER

Rexel Part #PURAL35S

Mfr. Number:AL35S

Rexel Part #PURAL35S

Mfr. Number:AL35S

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Pureheat

ALPHA ELECTRIC HEATER

Go to Shopping Cart
BELMONT ELECTRIC HEATER
Pureheat
BELMONT ELECTRIC HEATER

Rexel Part #PURTHE6W

Mfr. Number:THE6W

Rexel Part #PURTHE6W

Mfr. Number:THE6W

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Pureheat

BELMONT ELECTRIC HEATER

Go to Shopping Cart
HEATZONE 1500W OUTDOOR HEATER
Brilliant
HEATZONE 1500W OUTDOOR HEATER

Rexel Part #BRI20802/06

Mfr. Number:20802/06

Barcode:9312641208020

Rexel Part #BRI20802/06

Mfr. Number:20802/06

Barcode:9312641208020

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Brilliant

HEATZONE 1500W OUTDOOR HEATER

Go to Shopping Cart
HORIZON HEAT STRIP HEATER 1800W PLUG AND PLAY
IXL
HORIZON HEAT STRIP HEATER 1800W PLUG AND PLAY

Rexel Part #IXLCAST18R

Mfr. Number:CAST18R

Rexel Part #IXLCAST18R

Mfr. Number:CAST18R

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

IXL

HORIZON HEAT STRIP HEATER 1800W PLUG AND PLAY

Go to Shopping Cart
Showing 1 - 24  of 180 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 8
  •  Next
  •  Previous
  • 1
  • 2
  • 3
  •  Next