
  • Branch Locator


Changing the pickup branch can affect product availability.

No results found.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
0 results
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. HVAC
  3. Air-conditioner
  4. Wall Bracket air conditioner

Wall Bracket air conditioner Wall Bracket air conditioner (41 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Material 
Shop by Colour 
Shop by Height 
View more (3)

Please wait while we update your results

Showing 1 - 24  of 41 Results
View:  
  •  Previous
  • 1
  • 2
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

SMALL BRACKET 120KG RATED
Air Conditioning Direct
SMALL BRACKET 120KG RATED

Rexel Part #AOAW450

Mfr. Number:W450

Rexel Part #AOAW450

Mfr. Number:W450

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Air Conditioning Direct

SMALL BRACKET 120KG RATED

Go to Shopping Cart
WALL BRACKET AIRCON SMALL ADJUSTABLE
Air Additions
WALL BRACKET AIRCON SMALL ADJUSTABLE

Rexel Part #AADACBSML

Mfr. Number:ACBSML

Rexel Part #AADACBSML

Mfr. Number:ACBSML

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Air Additions

WALL BRACKET AIRCON SMALL ADJUSTABLE

Go to Shopping Cart
WALL BRACKET AIRCON LARGE ADJUSTABLE
Air Additions
WALL BRACKET AIRCON LARGE ADJUSTABLE

Rexel Part #AADACBLRG

Mfr. Number:ACBLRG

Rexel Part #AADACBLRG

Mfr. Number:ACBLRG

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Air Additions

WALL BRACKET AIRCON LARGE ADJUSTABLE

Go to Shopping Cart
SLIDE BAR BRACKET 120KG LOAD CAPACITY
Plaztech
SLIDE BAR BRACKET 120KG LOAD CAPACITY

Rexel Part #PLZPSB-18

Mfr. Number:PSB-18

Rexel Part #PLZPSB-18

Mfr. Number:PSB-18

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Plaztech

SLIDE BAR BRACKET 120KG LOAD CAPACITY

Go to Shopping Cart
SLIDE BAR BRACKET 150KG LOAD CAPACITY
Plaztech
SLIDE BAR BRACKET 150KG LOAD CAPACITY

Rexel Part #PLZPSB-24

Mfr. Number:PSB-24

Rexel Part #PLZPSB-24

Mfr. Number:PSB-24

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Plaztech

SLIDE BAR BRACKET 150KG LOAD CAPACITY

Go to Shopping Cart
POLY SLAB 885X465X51MM
Air Additions
POLY SLAB 885X465X51MM

Rexel Part #AADPSLAB-M

Mfr. Number:PSLAB-M

Rexel Part #AADPSLAB-M

Mfr. Number:PSLAB-M

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Air Additions

POLY SLAB 885X465X51MM

Go to Shopping Cart
LARGE BRACKET 150KG RATED
Air Conditioning Direct
LARGE BRACKET 150KG RATED

Rexel Part #AOAW550

Mfr. Number:W550

Rexel Part #AOAW550

Mfr. Number:W550

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Air Conditioning Direct

LARGE BRACKET 150KG RATED

Go to Shopping Cart
BRASS MONKEY BRACKETS SMALL C/W BAR - 450MM LONG + 100KG
J.A Davey
BRASS MONKEY BRACKETS SMALL C/W BAR - 450MM LONG + 100KG

Rexel Part #JADBM-BRS

Mfr. Number:BM-BRS

Rexel Part #JADBM-BRS

Mfr. Number:BM-BRS

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

J.A Davey

BRASS MONKEY BRACKETS SMALL C/W BAR - 450MM LONG + 100KG

Go to Shopping Cart
IBRACKET - POWDER COATED WALL BRAKCET 180KG
ITEMP
IBRACKET - POWDER COATED WALL BRAKCET 180KG

Rexel Part #IMMIBW180

Mfr. Number:IBW180

Rexel Part #IMMIBW180

Mfr. Number:IBW180

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

ITEMP

IBRACKET - POWDER COATED WALL BRAKCET 180KG

Go to Shopping Cart
BRASS MONKEY BRACKETS LARGE C/W BAR - 550MM LONG + 150KG
J.A Davey
BRASS MONKEY BRACKETS LARGE C/W BAR - 550MM LONG + 150KG

Rexel Part #JADBM-BRL

Mfr. Number:BM-BRL

Rexel Part #JADBM-BRL

Mfr. Number:BM-BRL

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

J.A Davey

BRASS MONKEY BRACKETS LARGE C/W BAR - 550MM LONG + 150KG

Go to Shopping Cart
WAFFLE PAD VIBRATION RUBBER BLACK
Air Conditioning Direct
WAFFLE PAD VIBRATION RUBBER BLACK

Rexel Part #AOAWAFFLEPAD

Mfr. Number:WAFFLEPAD

Rexel Part #AOAWAFFLEPAD

Mfr. Number:WAFFLEPAD

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Air Conditioning Direct

WAFFLE PAD VIBRATION RUBBER BLACK

Go to Shopping Cart
RUBBER MOUNT 75MM 50KG
Ezyduct
RUBBER MOUNT 75MM 50KG

Rexel Part #EZUPRM75

Mfr. Number:PRM-75

Rexel Part #EZUPRM75

Mfr. Number:PRM-75

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ezyduct

RUBBER MOUNT 75MM 50KG

Go to Shopping Cart
MOUNTING FEET AIRCON (REPLACES OAMSCRK)
Air Additions
MOUNTING FEET AIRCON (REPLACES OAMSCRK)

Rexel Part #AADUMRM75

Mfr. Number:UMRM75

Rexel Part #AADUMRM75

Mfr. Number:UMRM75

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Air Additions

MOUNTING FEET AIRCON (REPLACES OAMSCRK)

Go to Shopping Cart
CONDENSOR MOUNTING BLOCK 450MM(PACK OF 2)
Air Additions
CONDENSOR MOUNTING BLOCK 450MM(PACK OF 2)

Rexel Part #AADUMMB450

Mfr. Number:UMMB450

Rexel Part #AADUMMB450

Mfr. Number:UMMB450

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Air Additions

CONDENSOR MOUNTING BLOCK 450MM(PACK OF 2)

Go to Shopping Cart
IMOUNT - CONDENSER MOUNT FEET 450MM
ITEMP
IMOUNT - CONDENSER MOUNT FEET 450MM

Rexel Part #IMMFEETW450

Mfr. Number:FEETW450

Rexel Part #IMMFEETW450

Mfr. Number:FEETW450

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

ITEMP

IMOUNT - CONDENSER MOUNT FEET 450MM

Go to Shopping Cart
450MM LONG MOUNT BLOCK
Air Diffusion Agencies
450MM LONG MOUNT BLOCK

Rexel Part #ADFMB450

Mfr. Number:MB450

Rexel Part #ADFMB450

Mfr. Number:MB450

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Air Diffusion Agencies

450MM LONG MOUNT BLOCK

Go to Shopping Cart
UNIT MOUNT WAFFLE PAD 300 X 300 X 10MM
Air Additions
UNIT MOUNT WAFFLE PAD 300 X 300 X 10MM

Rexel Part #AADUMWP10

Mfr. Number:UMWP10

Rexel Part #AADUMWP10

Mfr. Number:UMWP10

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Air Additions

UNIT MOUNT WAFFLE PAD 300 X 300 X 10MM

Go to Shopping Cart
BRACKET AIRCON WALL BRACKET 500MM 150KG
Pro Pipe Supplies
BRACKET AIRCON WALL BRACKET 500MM 150KG

Rexel Part #PRPPSGKL83

Mfr. Number:PSGKL83

Rexel Part #PRPPSGKL83

Mfr. Number:PSGKL83

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Pro Pipe Supplies

BRACKET AIRCON WALL BRACKET 500MM 150KG

Go to Shopping Cart
RUBBER ANTI-VIBRATION MOUNTS
ITEMP
RUBBER ANTI-VIBRATION MOUNTS

Rexel Part #IMMFEETR

Mfr. Number:FEETR

Rexel Part #IMMFEETR

Mfr. Number:FEETR

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

ITEMP

RUBBER ANTI-VIBRATION MOUNTS

Go to Shopping Cart
CONDENSER MOUNT 450MM
Ezyduct
CONDENSER MOUNT 450MM

Rexel Part #EZUECM-450

Mfr. Number:ECM-450

Rexel Part #EZUECM-450

Mfr. Number:ECM-450

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ezyduct

CONDENSER MOUNT 450MM

Go to Shopping Cart
PITCH BRACKET 500X250X800MM
Air Additions
PITCH BRACKET 500X250X800MM

Rexel Part #AADACBROOF

Mfr. Number:ACBROOF

Rexel Part #AADACBROOF

Mfr. Number:ACBROOF

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Air Additions

PITCH BRACKET 500X250X800MM

Go to Shopping Cart
IBRACKET - POWDER COATED WALL BRAKCET 250KG
ITEMP
IBRACKET - POWDER COATED WALL BRAKCET 250KG

Rexel Part #IMMIBW250

Mfr. Number:IBW250

Rexel Part #IMMIBW250

Mfr. Number:IBW250

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

ITEMP

IBRACKET - POWDER COATED WALL BRAKCET 250KG

Go to Shopping Cart
WALL BRACKET AIRCON LARGE ADJUSTABLE STAINLESS STEEL
Air Additions
WALL BRACKET AIRCON LARGE ADJUSTABLE STAINLESS STEEL

Rexel Part #AADACBLRG-SS

Mfr. Number:ACBLRG-SS

Rexel Part #AADACBLRG-SS

Mfr. Number:ACBLRG-SS

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Air Additions

WALL BRACKET AIRCON LARGE ADJUSTABLE STAINLESS STEEL

Go to Shopping Cart
FREDDOX SML WALL BRACKET 450MM 120KG
Air Conditioning Direct
FREDDOX SML WALL BRACKET 450MM 120KG

Rexel Part #AOAL450ADJBARK-2

Mfr. Number:L450ADJBARK-2

Rexel Part #AOAL450ADJBARK-2

Mfr. Number:L450ADJBARK-2

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Air Conditioning Direct

FREDDOX SML WALL BRACKET 450MM 120KG

Go to Shopping Cart
Showing 1 - 24  of 41 Results
View:  
  •  Previous
  • 1
  • 2
  •  Next
  •  Previous
  • 1
  • 2
  •  Next