
  • Branch Locator


Changing the pickup branch can affect product availability.

No results found.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Electrical Appliances
  3. General
  4. Accessories for battery/charger

Accessories for battery/charger Accessories for battery/charger (11 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Brands 

No results Found

Shop by Type of accessory 
Shop by Supply voltage 

Please wait while we update your results

Showing 1 - 11 of 11 Results
View:  
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

BATTERY CHARGER 240VAC/12/24VDC
Specialised Force
BATTERY CHARGER 240VAC/12/24VDC

Rexel Part #SFCIZUCH-100

Mfr. Number:IZUCH-100

Rexel Part #SFCIZUCH-100

Mfr. Number:IZUCH-100

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Specialised Force

BATTERY CHARGER 240VAC/12/24VDC

Go to Shopping Cart
BATTERY CHARGER COMPACT 2500 12V 2.5A CONTINUOUS AUTOMATIC
Arlec
BATTERY CHARGER COMPACT 2500 12V 2.5A CONTINUOUS AUTOMATIC

Rexel Part #REPBC581

Mfr. Number:ARLBC581

Barcode:9311644000983

Rexel Part #REPBC581

Mfr. Number:ARLBC581

Barcode:9311644000983

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Arlec

BATTERY CHARGER COMPACT 2500 12V 2.5A CONTINUOUS AUTOMATIC

Go to Shopping Cart
CHARGER BATTERY MULTILIN SBC36-2.5 240VA
Dimtronics
CHARGER BATTERY MULTILIN SBC36-2.5 240VA

Rexel Part #DTCSBC36-2.5

Mfr. Number:SBC36-2.5

Rexel Part #DTCSBC36-2.5

Mfr. Number:SBC36-2.5

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Dimtronics

CHARGER BATTERY MULTILIN SBC36-2.5 240VA

Go to Shopping Cart
CTEK BATTERY CHARGER
Ashdown Ingram
CTEK BATTERY CHARGER

Rexel Part #ASHMXTS70

Mfr. Number:MXTS70

Rexel Part #ASHMXTS70

Mfr. Number:MXTS70

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ashdown Ingram

CTEK BATTERY CHARGER

Go to Shopping Cart
ASSY TLS/HMK BATTERY CHARGER + AUS CORD
Brady
ASSY TLS/HMK BATTERY CHARGER + AUS CORD

Rexel Part #BRD18551

Mfr. Number:18551

Rexel Part #BRD18551

Mfr. Number:18551

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Brady

ASSY TLS/HMK BATTERY CHARGER + AUS CORD

Go to Shopping Cart
CHARGER TO SUIT CB1430H BATTER
Cabac
CHARGER TO SUIT CB1430H BATTER

Rexel Part #CABDC1414

Mfr. Number:DC1414

Barcode:9318674871330

Rexel Part #CABDC1414

Mfr. Number:DC1414

Barcode:9318674871330

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

CHARGER TO SUIT CB1430H BATTER

Go to Shopping Cart
CHARGER,BATTERY,AUTOMATIC,240V,24V I/P,1
H.D. Transformers
CHARGER,BATTERY,AUTOMATIC,240V,24V I/P,1

Rexel Part #HDTGM014

Mfr. Number:GM014

Rexel Part #HDTGM014

Mfr. Number:GM014

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

H.D. Transformers

CHARGER,BATTERY,AUTOMATIC,240V,24V I/P,1

Go to Shopping Cart
AC ADAPTER/BATTERY CHARGER
Brady
AC ADAPTER/BATTERY CHARGER

Rexel Part #BRD874060

Mfr. Number:874060

Rexel Part #BRD874060

Mfr. Number:874060

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Brady

AC ADAPTER/BATTERY CHARGER

Go to Shopping Cart
CHARGER_BATTERY_PB-600 SERIES_600W_SINGLE OUTPUT_24VDC_70-21
Adm Power Supplies
CHARGER_BATTERY_PB-600 SERIES_600W_SINGLE OUTPUT_24VDC_70-21

Rexel Part #ADMPB-600-24

Mfr. Number:PB-600-24

Rexel Part #ADMPB-600-24

Mfr. Number:PB-600-24

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Adm Power Supplies

CHARGER_BATTERY_PB-600 SERIES_600W_SINGLE OUTPUT_24VDC_70-21

Go to Shopping Cart
RADIAMATIC BATTERY CHARGER
Cts Crane Technical Services
RADIAMATIC BATTERY CHARGER

Rexel Part #CSSQA108600

Mfr. Number:QA108600

Rexel Part #CSSQA108600

Mfr. Number:QA108600

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cts Crane Technical Services

RADIAMATIC BATTERY CHARGER

Go to Shopping Cart
REGULATOR BATTERY CURRENT 24VDC SUNSAVER
R F Industries
REGULATOR BATTERY CURRENT 24VDC SUNSAVER

Rexel Part #RFISS20L24

Mfr. Number:SS20L24

Rexel Part #RFISS20L24

Mfr. Number:SS20L24

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

R F Industries

REGULATOR BATTERY CURRENT 24VDC SUNSAVER

Go to Shopping Cart
Showing 1 - 11 of 11 Results
View:  
Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Rexel Australia
  • About Rexel
  • Careers At Rexel
  • Leading Suppliers
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Returns Policy
Support & Helpful Links
  • Branch Locations
  • Support Contacts
  • Website Features
  • FAQs
4.9 / 5          

461 customer reviews certified by critizr logo

Facebook Icon Twitter Icon
AppStoreFooterIcon GooglePlayFooterIcon
©2022 Rexel
| Legal
| Rexel Australia
| Rexel Global
| International Sites open_in_new

A Rexel Group Company
©2022 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection