
  • Branch Locator


Changing the pickup branch can affect product availability.

No results found.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable Management
  3. Protective Hose Accessories
  4. Cable insulation hose

Cable insulation hose Cable insulation hose (20 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Colour 
Shop by Material 
Shop by Length 
View more (2)

Please wait while we update your results

Showing 1 - 20 of 20 Results
View:  
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

SLEEVE FIBRE GLASS SILICON RUBBER 5MM 1.2 METRE
Cabac
SLEEVE FIBRE GLASS SILICON RUBBER 5MM 1.2 METRE

Rexel Part #CABGS5

Mfr. Number:GS5

Barcode:9318674520320

Rexel Part #CABGS5

Mfr. Number:GS5

Barcode:9318674520320

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

SLEEVE FIBRE GLASS SILICON RUBBER 5MM 1.2 METRE

Go to Shopping Cart
SLEEVE FIBRE GLASS SILICON RUBBER 7MM 1.2 METRE
Cabac
SLEEVE FIBRE GLASS SILICON RUBBER 7MM 1.2 METRE

Rexel Part #CABGS7

Mfr. Number:GS7

Barcode:9318674520337

Rexel Part #CABGS7

Mfr. Number:GS7

Barcode:9318674520337

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

SLEEVE FIBRE GLASS SILICON RUBBER 7MM 1.2 METRE

Go to Shopping Cart
SLEEVE FIBRE GLASS SILICON RUBBER 10MM 1.2 METRE
Cabac
SLEEVE FIBRE GLASS SILICON RUBBER 10MM 1.2 METRE

Rexel Part #CABGS10

Mfr. Number:GS10

Barcode:9318674520276

Rexel Part #CABGS10

Mfr. Number:GS10

Barcode:9318674520276

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

SLEEVE FIBRE GLASS SILICON RUBBER 10MM 1.2 METRE

Go to Shopping Cart
SLEEVE FIBRE GLASS SILICON RUBBER 12MM 1.2 METRE
Cabac
SLEEVE FIBRE GLASS SILICON RUBBER 12MM 1.2 METRE

Rexel Part #CABGS12

Mfr. Number:GS12

Barcode:9318674520290

Rexel Part #CABGS12

Mfr. Number:GS12

Barcode:9318674520290

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

SLEEVE FIBRE GLASS SILICON RUBBER 12MM 1.2 METRE

Go to Shopping Cart
SLEEVE FIBRE GLASS 3.5MM 1.2M
Cabac
SLEEVE FIBRE GLASS 3.5MM 1.2M

Rexel Part #CABGS3.5

Mfr. Number:GS3.5

Barcode:9318674520313

Rexel Part #CABGS3.5

Mfr. Number:GS3.5

Barcode:9318674520313

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

SLEEVE FIBRE GLASS 3.5MM 1.2M

Go to Shopping Cart
SLEEVE FIBRE GLASS 2.5MM 1.2M
Cabac
SLEEVE FIBRE GLASS 2.5MM 1.2M

Rexel Part #CABGS2.5

Mfr. Number:GS2.5

Barcode:9318674520306

Rexel Part #CABGS2.5

Mfr. Number:GS2.5

Barcode:9318674520306

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

SLEEVE FIBRE GLASS 2.5MM 1.2M

Go to Shopping Cart
2MM CLEAR SLEEVING 100MTR
Engineering Supplies
2MM CLEAR SLEEVING 100MTR

Rexel Part #ENSPVCT02CL

Mfr. Number:PVCT02CL

Rexel Part #ENSPVCT02CL

Mfr. Number:PVCT02CL

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Engineering Supplies

2MM CLEAR SLEEVING 100MTR

Go to Shopping Cart
8MM BLACK PVC SLEEVING
Rexroth Bosch Group
8MM BLACK PVC SLEEVING

Rexel Part #REB810-080-PVCBK

Mfr. Number:810-080-PVCBK

Rexel Part #REB810-080-PVCBK

Mfr. Number:810-080-PVCBK

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Rexroth Bosch Group

8MM BLACK PVC SLEEVING

Go to Shopping Cart
TREE GUARD 3MT X 25MM ID SPLIT GREY
Cabac
TREE GUARD 3MT X 25MM ID SPLIT GREY

Rexel Part #CABVPTG25/3G

Mfr. Number:VPTG25/3G

Barcode:9318674654063

Rexel Part #CABVPTG25/3G

Mfr. Number:VPTG25/3G

Barcode:9318674654063

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

TREE GUARD 3MT X 25MM ID SPLIT GREY

Go to Shopping Cart
LOOM TUBE 20MM 30MT
Carroll Terminals
LOOM TUBE 20MM 30MT

Rexel Part #CRLLT20/30M

Mfr. Number:LT20/30M

Rexel Part #CRLLT20/30M

Mfr. Number:LT20/30M

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Carroll Terminals

LOOM TUBE 20MM 30MT

Go to Shopping Cart
LOOM TUBE 36MM 25MT
Carroll Terminals
LOOM TUBE 36MM 25MT

Rexel Part #CRLLT36/25M

Mfr. Number:LT36/25M

Rexel Part #CRLLT36/25M

Mfr. Number:LT36/25M

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Carroll Terminals

LOOM TUBE 36MM 25MT

Go to Shopping Cart
3MM GREEN SLEEVING
Eve. Litecom
3MM GREEN SLEEVING

Rexel Part #EVLSLPV3GR

Mfr. Number:SLPV3GR

Rexel Part #EVLSLPV3GR

Mfr. Number:SLPV3GR

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Eve. Litecom

3MM GREEN SLEEVING

Go to Shopping Cart
3MM CLEAR SLEEVING
Obrien
3MM CLEAR SLEEVING

Rexel Part #OBA810-030PVC-CL

Mfr. Number:810-030PVC-CL

Rexel Part #OBA810-030PVC-CL

Mfr. Number:810-030PVC-CL

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Obrien

3MM CLEAR SLEEVING

Go to Shopping Cart
SLEEVE  FIBRE GLASS  12MM  50M
Cabac
SLEEVE FIBRE GLASS 12MM 50M

Rexel Part #CABGS12R

Mfr. Number:GS12R

Barcode:9318674690467

Rexel Part #CABGS12R

Mfr. Number:GS12R

Barcode:9318674690467

The original product selected is no longer available to purchase.

View Alternative



 
Min:  50  , Multiple   50 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

SLEEVE FIBRE GLASS 12MM 50M

Go to Shopping Cart
CONDUIT FLEX RHINO 20MM ROLL/30M
Flexicon
CONDUIT FLEX RHINO 20MM ROLL/30M

Rexel Part #FLCLPC20B-30

Mfr. Number:LPC20B-30

Rexel Part #FLCLPC20B-30

Mfr. Number:LPC20B-30

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Flexicon

CONDUIT FLEX RHINO 20MM ROLL/30M

Go to Shopping Cart
LOOM TUBE 25MM 50MT
Carroll Terminals
LOOM TUBE 25MM 50MT

Rexel Part #CRLLI25/50M

Mfr. Number:LT25/50M

Rexel Part #CRLLI25/50M

Mfr. Number:LT25/50M

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Carroll Terminals

LOOM TUBE 25MM 50MT

Go to Shopping Cart
SLEEVE, FIBRE GLASS, 3.5MM, 100M
Cabac
SLEEVE, FIBRE GLASS, 3.5MM, 100M

Rexel Part #CABGS3.5R

Mfr. Number:GS3.5R

Barcode:9318674690429

Rexel Part #CABGS3.5R

Mfr. Number:GS3.5R

Barcode:9318674690429

The original product selected is no longer available to purchase.

View Alternative



 
Min:  100  , Multiple   100 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

SLEEVE, FIBRE GLASS, 3.5MM, 100M

Go to Shopping Cart
SLEEVE  FIBRE GLASS  5MM  100M
Cabac
SLEEVE FIBRE GLASS 5MM 100M

Rexel Part #CABGS5R

Mfr. Number:GS5R

Barcode:9318674690436

Rexel Part #CABGS5R

Mfr. Number:GS5R

Barcode:9318674690436

The original product selected is no longer available to purchase.

View Alternative



 
Min:  100  , Multiple   100 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

SLEEVE FIBRE GLASS 5MM 100M

Go to Shopping Cart
2MM CLEAR SLEEVING
Eve. Litecom
2MM CLEAR SLEEVING

Rexel Part #EVLSLPV2CL

Mfr. Number:SLPV2CL

Rexel Part #EVLSLPV2CL

Mfr. Number:SLPV2CL

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Eve. Litecom

2MM CLEAR SLEEVING

Go to Shopping Cart
PVC SLEEVING 4MM GREEN 25MT ROLL
Regal Beloit
PVC SLEEVING 4MM GREEN 25MT ROLL

Rexel Part #REG810-040-PVC/GN

Mfr. Number:810-040-PVC/GN

Rexel Part #REG810-040-PVC/GN

Mfr. Number:810-040-PVC/GN

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Regal Beloit

PVC SLEEVING 4MM GREEN 25MT ROLL

Go to Shopping Cart
Showing 1 - 20 of 20 Results
View:  