
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable Management
  3. Duct
  4. Cover for installation duct

Cover for installation duct Cover for installation duct (17 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Material 
Shop by Material quality 
Shop by Surface protection 
View more (3)

Please wait while we update your results

Showing 1 - 17 of 17 Results
View:  
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

EZYDUCT EWC-80 WALL CAP 80MM
Ezyduct
EZYDUCT EWC-80 WALL CAP 80MM

Rexel Part #EZUEWC80

Mfr. Number:EWC80

Rexel Part #EZUEWC80

Mfr. Number:EWC80

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ezyduct

EZYDUCT EWC-80 WALL CAP 80MM

Go to Shopping Cart
EZYDUCT EWC-100 WALL CAP 110MM
Ezyduct
EZYDUCT EWC-100 WALL CAP 110MM

Rexel Part #EZUEWC110

Mfr. Number:EWC110

Rexel Part #EZUEWC110

Mfr. Number:EWC110

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ezyduct

EZYDUCT EWC-100 WALL CAP 110MM

Go to Shopping Cart
EZYDUCT EWC-80 WALL CAP 80MM
Air Conditioning Direct
EZYDUCT EWC-80 WALL CAP 80MM

Rexel Part #AOAEWC-80

Mfr. Number:EWC-80

Rexel Part #AOAEWC-80

Mfr. Number:EWC-80

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Air Conditioning Direct

EZYDUCT EWC-80 WALL CAP 80MM

Go to Shopping Cart
EZYDUCT EWC-100 WALL CAP 110MM
Air Conditioning Direct
EZYDUCT EWC-100 WALL CAP 110MM

Rexel Part #AOAEWC-110

Mfr. Number:EWC-110

Rexel Part #AOAEWC-110

Mfr. Number:EWC-110

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Air Conditioning Direct

EZYDUCT EWC-100 WALL CAP 110MM

Go to Shopping Cart
CLIP ON LID 125MM DUCT NAT.ANO
Moduline
CLIP ON LID 125MM DUCT NAT.ANO

Rexel Part #MOLPL125CLN

Mfr. Number:PL125CLN

Barcode:9311554753344

Rexel Part #MOLPL125CLN

Mfr. Number:PL125CLN

Barcode:9311554753344

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Moduline

CLIP ON LID 125MM DUCT NAT.ANO

Go to Shopping Cart
CLIP ON F/C POWER/DA TA WHITE
Moduline
CLIP ON F/C POWER/DA TA WHITE

Rexel Part #MOLPL125CFCW

Mfr. Number:PL125CFCW

Barcode:9311554753320

Rexel Part #MOLPL125CFCW

Mfr. Number:PL125CFCW

Barcode:9311554753320

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Moduline

CLIP ON F/C POWER/DA TA WHITE

Go to Shopping Cart
CLIP ON LID 125MM DUCT WHITE
Moduline
CLIP ON LID 125MM DUCT WHITE

Rexel Part #MOLPL125CLW

Mfr. Number:PL125CLW

Barcode:9311554753368

Rexel Part #MOLPL125CLW

Mfr. Number:PL125CLW

Barcode:9311554753368

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Moduline

CLIP ON LID 125MM DUCT WHITE

Go to Shopping Cart
CLIP ON F/C POWER/DATA BLACK
Moduline
CLIP ON F/C POWER/DATA BLACK

Rexel Part #MOLPL125CFCB

Mfr. Number:PL125CFCB

Barcode:9311554753290

Rexel Part #MOLPL125CFCB

Mfr. Number:PL125CFCB

Barcode:9311554753290

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Moduline

CLIP ON F/C POWER/DATA BLACK

Go to Shopping Cart
CLIP ON F/C POWER/DATA NAT/ANO
Moduline
CLIP ON F/C POWER/DATA NAT/ANO

Rexel Part #MOLPL125CFCN

Mfr. Number:PL125CFCN

Barcode:9311554753306

Rexel Part #MOLPL125CFCN

Mfr. Number:PL125CFCN

Barcode:9311554753306

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Moduline

CLIP ON F/C POWER/DATA NAT/ANO

Go to Shopping Cart
CLIP ON LID 125MM DUCT BLACK
Moduline
CLIP ON LID 125MM DUCT BLACK

Rexel Part #MOLPL125CLB

Mfr. Number:PL125CLB

Barcode:9311554753337

Rexel Part #MOLPL125CLB

Mfr. Number:PL125CLB

Barcode:9311554753337

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Moduline

CLIP ON LID 125MM DUCT BLACK

Go to Shopping Cart
CLIP ON LID 125MM DUCT O/GREY
Moduline
CLIP ON LID 125MM DUCT O/GREY

Rexel Part #MOLPL125CLO

Mfr. Number:PL125CLO

Barcode:9311554753351

Rexel Part #MOLPL125CLO

Mfr. Number:PL125CLO

Barcode:9311554753351

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Moduline

CLIP ON LID 125MM DUCT O/GREY

Go to Shopping Cart
CLIP ON F/C POWER/DATA O/GREY
Moduline
CLIP ON F/C POWER/DATA O/GREY

Rexel Part #MOLPL125CFCO

Mfr. Number:PL125CFCO

Barcode:9311554753313

Rexel Part #MOLPL125CFCO

Mfr. Number:PL125CFCO

Barcode:9311554753313

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Moduline

CLIP ON F/C POWER/DATA O/GREY

Go to Shopping Cart
CLIP ON LID 200MM DUCT BLACK
Moduline
CLIP ON LID 200MM DUCT BLACK

Rexel Part #MOLPL200CLB

Mfr. Number:PL200CLB

Barcode:9311554753511

Rexel Part #MOLPL200CLB

Mfr. Number:PL200CLB

Barcode:9311554753511

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Moduline

CLIP ON LID 200MM DUCT BLACK

Go to Shopping Cart
CLIP ON LID 200MM DUCT NAT ANO
Moduline
CLIP ON LID 200MM DUCT NAT ANO

Rexel Part #MOLPL200CLN

Mfr. Number:PL200CLN

Barcode:9311554753528

Rexel Part #MOLPL200CLN

Mfr. Number:PL200CLN

Barcode:9311554753528

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Moduline

CLIP ON LID 200MM DUCT NAT ANO

Go to Shopping Cart
CLIP ON LID 200MM DUCT WHITE
Moduline
CLIP ON LID 200MM DUCT WHITE

Rexel Part #MOLPL200CLW

Mfr. Number:PL200CLW

Barcode:9311554753542

Rexel Part #MOLPL200CLW

Mfr. Number:PL200CLW

Barcode:9311554753542

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Moduline

CLIP ON LID 200MM DUCT WHITE

Go to Shopping Cart
IDUCT - EAVES CAP PVC FITTING 80MM
ITEMP
IDUCT - EAVES CAP PVC FITTING 80MM

Rexel Part #IMMPVCEC80

Mfr. Number:PVCEC80PVCEC80

Rexel Part #IMMPVCEC80

Mfr. Number:PVCEC80PVCEC80

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

ITEMP

IDUCT - EAVES CAP PVC FITTING 80MM

Go to Shopping Cart
IDUCT - EAVES CAP PVC FITTING 100MM
ITEMP
IDUCT - EAVES CAP PVC FITTING 100MM

Rexel Part #IMMPVCEC100

Mfr. Number:PVCEC100PVCEC100

Rexel Part #IMMPVCEC100

Mfr. Number:PVCEC100PVCEC100

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

ITEMP

IDUCT - EAVES CAP PVC FITTING 100MM

Go to Shopping Cart
Showing 1 - 17 of 17 Results
View:  