
  • Branch Locator


Changing the pickup branch can affect product availability.

No results found.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable Management
  3. Duct
  4. Coupler for installation duct

Coupler for installation duct Coupler for installation duct (25 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Colour 
Shop by Material 
Shop by Material quality 
View more (2)

Please wait while we update your results

Showing 1 - 24  of 25 Results
View:  
  •  Previous
  • 1
  • 2
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

EZYDUCT EJ-80 CLIP ON DUCT JOINER 80MM
Ezyduct
EZYDUCT EJ-80 CLIP ON DUCT JOINER 80MM

Rexel Part #EZUEJ80

Mfr. Number:EJ80

Rexel Part #EZUEJ80

Mfr. Number:EJ80

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ezyduct

EZYDUCT EJ-80 CLIP ON DUCT JOINER 80MM

Go to Shopping Cart
EZYDUCT EFJ-80 FLEXIBLE JOINER 80MM
Ezyduct
EZYDUCT EFJ-80 FLEXIBLE JOINER 80MM

Rexel Part #EZUEFJ80

Mfr. Number:EFJ80

Rexel Part #EZUEFJ80

Mfr. Number:EFJ80

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ezyduct

EZYDUCT EFJ-80 FLEXIBLE JOINER 80MM

Go to Shopping Cart
EZYDUCT EJ-110 CLIP ON DUCT JOINER 110MM
Ezyduct
EZYDUCT EJ-110 CLIP ON DUCT JOINER 110MM

Rexel Part #EZUEJ110

Mfr. Number:EJ110

Rexel Part #EZUEJ110

Mfr. Number:EJ110

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ezyduct

EZYDUCT EJ-110 CLIP ON DUCT JOINER 110MM

Go to Shopping Cart
EZYDUCT EJ-80 CLIP ON DUCT JOINER 80MM
Air Conditioning Direct
EZYDUCT EJ-80 CLIP ON DUCT JOINER 80MM

Rexel Part #AOAEJ-80

Mfr. Number:EJ-80

Rexel Part #AOAEJ-80

Mfr. Number:EJ-80

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Air Conditioning Direct

EZYDUCT EJ-80 CLIP ON DUCT JOINER 80MM

Go to Shopping Cart
EZYDUCT EFJ-80 FLEXIBLE JOINER 80MM
Air Conditioning Direct
EZYDUCT EFJ-80 FLEXIBLE JOINER 80MM

Rexel Part #AOAEFJ-80

Mfr. Number:EFJ-80

Rexel Part #AOAEFJ-80

Mfr. Number:EFJ-80

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Air Conditioning Direct

EZYDUCT EFJ-80 FLEXIBLE JOINER 80MM

Go to Shopping Cart
EZYDUCT EJ-110 CLIP ON DUCT JOINER 110MM
Air Conditioning Direct
EZYDUCT EJ-110 CLIP ON DUCT JOINER 110MM

Rexel Part #AOAEJ-110

Mfr. Number:EJ-110

Rexel Part #AOAEJ-110

Mfr. Number:EJ-110

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Air Conditioning Direct

EZYDUCT EJ-110 CLIP ON DUCT JOINER 110MM

Go to Shopping Cart
DUCT COUPLING WHITE ELECTRIC
Clipsal
DUCT COUPLING WHITE ELECTRIC

Rexel Part #CLI900/25/16CWE

Mfr. Number:900/25/16C-WE

Barcode:9311554157036

Rexel Part #CLI900/25/16CWE

Mfr. Number:900/25/16C-WE

Barcode:9311554157036

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

DUCT COUPLING WHITE ELECTRIC

Go to Shopping Cart
PIPE DUCT JOINT - 80MM
APP
PIPE DUCT JOINT - 80MM

Rexel Part #APPPD80J

Mfr. Number:PD80J

Barcode:9322537010071

Rexel Part #APPPD80J

Mfr. Number:PD80J

Barcode:9322537010071

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

APP

PIPE DUCT JOINT - 80MM

Go to Shopping Cart
PIPE DUCT FLEX JOINT - 80MM
APP
PIPE DUCT FLEX JOINT - 80MM

Rexel Part #APPPD80FJ

Mfr. Number:PD80FJ

Barcode:9322537010064

Rexel Part #APPPD80FJ

Mfr. Number:PD80FJ

Barcode:9322537010064

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

APP

PIPE DUCT FLEX JOINT - 80MM

Go to Shopping Cart
EZYDUCT EFJ-110 FLEXIBLE JOINER 110MM
Air Conditioning Direct
EZYDUCT EFJ-110 FLEXIBLE JOINER 110MM

Rexel Part #AOAEFJ-110

Mfr. Number:EFJ-110

Rexel Part #AOAEFJ-110

Mfr. Number:EFJ-110

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Air Conditioning Direct

EZYDUCT EFJ-110 FLEXIBLE JOINER 110MM

Go to Shopping Cart
PIPE DUCT FLEX JOINT - 100MM
APP
PIPE DUCT FLEX JOINT - 100MM

Rexel Part #APPPD100FJ

Mfr. Number:PD100FJ

Barcode:9322537010149

Rexel Part #APPPD100FJ

Mfr. Number:PD100FJ

Barcode:9322537010149

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

APP

PIPE DUCT FLEX JOINT - 100MM

Go to Shopping Cart
PVC JOINER 80MM
Not specified
PVC JOINER 80MM

Rexel Part #ZZZZL-2

Mfr. Number:ZL-2

Rexel Part #ZZZZL-2

Mfr. Number:ZL-2

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Not specified

PVC JOINER 80MM

Go to Shopping Cart
PIPE DUCT JOINT - 100MM
APP
PIPE DUCT JOINT - 100MM

Rexel Part #APPPD100J

Mfr. Number:PD100J

Barcode:9322537010156

Rexel Part #APPPD100J

Mfr. Number:PD100J

Barcode:9322537010156

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

APP

PIPE DUCT JOINT - 100MM

Go to Shopping Cart
PVC FLEXIBLE JOINT 80MM
Not specified
PVC FLEXIBLE JOINT 80MM

Rexel Part #ZZZLR-1

Mfr. Number:LR-1

Rexel Part #ZZZLR-1

Mfr. Number:LR-1

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Not specified

PVC FLEXIBLE JOINT 80MM

Go to Shopping Cart
PVC JOINER 100MM
Not specified
PVC JOINER 100MM

Rexel Part #ZZZZL-3

Mfr. Number:ZL-3

Rexel Part #ZZZZL-3

Mfr. Number:ZL-3

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Not specified

PVC JOINER 100MM

Go to Shopping Cart
EZYDUCT EFJ-110 FLEXIBLE JOINER 110MM
Air Additions
EZYDUCT EFJ-110 FLEXIBLE JOINER 110MM

Rexel Part #AADEFJ110

Mfr. Number:EFJ110

Rexel Part #AADEFJ110

Mfr. Number:EFJ110

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Air Additions

EZYDUCT EFJ-110 FLEXIBLE JOINER 110MM

Go to Shopping Cart
PVC FLEXIBLE JOINT 100MM
Not specified
PVC FLEXIBLE JOINT 100MM

Rexel Part #ZZZLR-2

Mfr. Number:LR-2

Rexel Part #ZZZLR-2

Mfr. Number:LR-2

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Not specified

PVC FLEXIBLE JOINT 100MM

Go to Shopping Cart
EZYDUCT ER11080 REDUCER 110MM TO 80MM
Ezyduct
EZYDUCT ER11080 REDUCER 110MM TO 80MM

Rexel Part #EZUER11080

Mfr. Number:ER11080

Rexel Part #EZUER11080

Mfr. Number:ER11080

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ezyduct

EZYDUCT ER11080 REDUCER 110MM TO 80MM

Go to Shopping Cart
DUCT  COUPLING  WHITE ELECTRIC
Clipsal
DUCT COUPLING WHITE ELECTRIC

Rexel Part #CLI900/16/16CWE

Mfr. Number:900/16/16C-WE

Barcode:9311554156886

Rexel Part #CLI900/16/16CWE

Mfr. Number:900/16/16C-WE

Barcode:9311554156886

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

DUCT COUPLING WHITE ELECTRIC

Go to Shopping Cart
IDUCT - JOINER PVC FITTING 100MM
ITEMP
IDUCT - JOINER PVC FITTING 100MM

Rexel Part #IMMPVCJ100

Mfr. Number:PVCJ100PVCJ100

Rexel Part #IMMPVCJ100

Mfr. Number:PVCJ100PVCJ100

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

ITEMP

IDUCT - JOINER PVC FITTING 100MM

Go to Shopping Cart
IDUCT - JOINER PVC FITTING 80MM
ITEMP
IDUCT - JOINER PVC FITTING 80MM

Rexel Part #IMMPVCJ80

Mfr. Number:PVCJ80PVCJ80

Rexel Part #IMMPVCJ80

Mfr. Number:PVCJ80PVCJ80

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

ITEMP

IDUCT - JOINER PVC FITTING 80MM

Go to Shopping Cart
IDUCT - FLEXIBLE JOINER PVC FITTING 100MM
ITEMP
IDUCT - FLEXIBLE JOINER PVC FITTING 100MM

Rexel Part #IMMPVCFJ100

Mfr. Number:PVCFJ100PVCFJ100

Rexel Part #IMMPVCFJ100

Mfr. Number:PVCFJ100PVCFJ100

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

ITEMP

IDUCT - FLEXIBLE JOINER PVC FITTING 100MM

Go to Shopping Cart
IDUCT - FLEXIBLE JOINER PVC FITTING 80MM
ITEMP
IDUCT - FLEXIBLE JOINER PVC FITTING 80MM

Rexel Part #IMMPVCFJ80

Mfr. Number:PVCFJ80PVCFJ80

Rexel Part #IMMPVCFJ80

Mfr. Number:PVCFJ80PVCFJ80

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

ITEMP

IDUCT - FLEXIBLE JOINER PVC FITTING 80MM

Go to Shopping Cart
DUCT  COUPLING  GREY
Clipsal
DUCT COUPLING GREY

Rexel Part #CLI900/100CGY

Mfr. Number:900/100C-GY

Barcode:9311554161255

Rexel Part #CLI900/100CGY

Mfr. Number:900/100C-GY

Barcode:9311554161255

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

DUCT COUPLING GREY

Go to Shopping Cart
Showing 1 - 24  of 25 Results
View:  
  •  Previous
  • 1
  • 2
  •  Next
  •  Previous
  • 1
  • 2
  •  Next