
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Audio Visual
  3. TV/Audio & Video
  4. Loudspeaker

Loudspeaker Loudspeaker (22 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Colour 
Shop by Diameter 
Shop by Degree of protection (IP) 
View more (4)

Please wait while we update your results

Showing 1 - 22 of 22 Results
View:  
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

DIGITAL LIFE 6.5" KEVLA R CHROME CAST BLUETOOTH SPEAKERS
Adigitalife
DIGITAL LIFE 6.5" KEVLA R CHROME CAST BLUETOOTH SPEAKERS

Rexel Part #AGISP65BT

Mfr. Number:SP65PBT

Rexel Part #AGISP65BT

Mfr. Number:SP65PBT

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Adigitalife

DIGITAL LIFE 6.5" KEVLA R CHROME CAST BLUETOOTH SPEAKERS

Go to Shopping Cart
LEGRAND BLUETOOTH SOUND KIT 1
Legrand
LEGRAND BLUETOOTH SOUND KIT 1

Rexel Part #LEGPROBK1

Mfr. Number:PROBK1

Rexel Part #LEGPROBK1

Mfr. Number:PROBK1

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Legrand

LEGRAND BLUETOOTH SOUND KIT 1

Go to Shopping Cart
SP65P 6.5" KEVLAR PASSIVE IN CEILING SPEAKERS PAIR
Adigitalife
SP65P 6.5" KEVLAR PASSIVE IN CEILING SPEAKERS PAIR

Rexel Part #AGISP65P

Mfr. Number:SP65P

Rexel Part #AGISP65P

Mfr. Number:SP65P

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Adigitalife

SP65P 6.5" KEVLAR PASSIVE IN CEILING SPEAKERS PAIR

Go to Shopping Cart
8IN 2WAY RND CEILNG SPKR 45W 1 PAIR
Avico
8IN 2WAY RND CEILNG SPKR 45W 1 PAIR

Rexel Part #AVIACS82

Mfr. Number:ACS82

Barcode:9316634425623

Rexel Part #AVIACS82

Mfr. Number:ACS82

Barcode:9316634425623

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Avico

8IN 2WAY RND CEILNG SPKR 45W 1 PAIR

Go to Shopping Cart
AVICO - 8 INCH 2-WAY ROUND CEILING 100V SPEAKER
Avico
AVICO - 8 INCH 2-WAY ROUND CEILING 100V SPEAKER

Rexel Part #AVIACS80V

Mfr. Number:ACS80V

Rexel Part #AVIACS80V

Mfr. Number:ACS80V

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Avico

AVICO - 8 INCH 2-WAY ROUND CEILING 100V SPEAKER

Go to Shopping Cart
ADDITIONAL SPEAKER - NIR100SA
Home And Safety
ADDITIONAL SPEAKER - NIR100SA

Rexel Part #HSA45-103

Mfr. Number:45-103

Rexel Part #HSA45-103

Mfr. Number:45-103

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Home And Safety

ADDITIONAL SPEAKER - NIR100SA

Go to Shopping Cart
NUVO WIRELESS ZONE PLAYER 2X60W STEREO AMPLIFIER
Legrand
NUVO WIRELESS ZONE PLAYER 2X60W STEREO AMPLIFIER

Rexel Part #LEGNVP200AU

Mfr. Number:NVP200AU

Barcode:701963853367

Rexel Part #LEGNVP200AU

Mfr. Number:NVP200AU

Barcode:701963853367

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Legrand

NUVO WIRELESS ZONE PLAYER 2X60W STEREO AMPLIFIER

Go to Shopping Cart
NUVO KIT WIRELESS PLAYER 2X20W + 6.5" IN-CEILING SPEAKERS
Legrand
NUVO KIT WIRELESS PLAYER 2X20W + 6.5" IN-CEILING SPEAKERS

Rexel Part #LEGNVP100KAU

Mfr. Number:NVP100KAU

Barcode:9321001450702

Rexel Part #LEGNVP100KAU

Mfr. Number:NVP100KAU

Barcode:9321001450702

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Legrand

NUVO KIT WIRELESS PLAYER 2X20W + 6.5" IN-CEILING SPEAKERS

Go to Shopping Cart
190 X150 X160MM CABINET SPEAKERS
Axis
190 X150 X160MM CABINET SPEAKERS

Rexel Part #AXIMA9702

Mfr. Number:MA9702

Rexel Part #AXIMA9702

Mfr. Number:MA9702

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Axis

190 X150 X160MM CABINET SPEAKERS

Go to Shopping Cart
AVICO - 5.25 INCH SWITCHABLE 100V 2W IN/OUT SPEAKERS
Avico
AVICO - 5.25 INCH SWITCHABLE 100V 2W IN/OUT SPEAKERS

Rexel Part #AVIAOS237V

Mfr. Number:AOS237V

Rexel Part #AVIAOS237V

Mfr. Number:AOS237V

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Avico

AVICO - 5.25 INCH SWITCHABLE 100V 2W IN/OUT SPEAKERS

Go to Shopping Cart
AVICO - 6.5 INCH 2 WAY ROUND CEILING 100V
Avico
AVICO - 6.5 INCH 2 WAY ROUND CEILING 100V

Rexel Part #AVIACS62V

Mfr. Number:ACS62V

Rexel Part #AVIACS62V

Mfr. Number:ACS62V

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Avico

AVICO - 6.5 INCH 2 WAY ROUND CEILING 100V

Go to Shopping Cart
MICROPHONE PA SILVER 5 PIN
KC Communications
MICROPHONE PA SILVER 5 PIN

Rexel Part #KCCPTTM-5

Mfr. Number:PTTM-5

Rexel Part #KCCPTTM-5

Mfr. Number:PTTM-5

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

KC Communications

MICROPHONE PA SILVER 5 PIN

Go to Shopping Cart
MICROPHONE PA 5PIN GOOSENECK PTTM-5G
KC Communications
MICROPHONE PA 5PIN GOOSENECK PTTM-5G

Rexel Part #KCCPTTM-5G

Mfr. Number:PTTM-5G

Rexel Part #KCCPTTM-5G

Mfr. Number:PTTM-5G

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

KC Communications

MICROPHONE PA 5PIN GOOSENECK PTTM-5G

Go to Shopping Cart
MIXER PA SYSTEM TM6000
KC Communications
MIXER PA SYSTEM TM6000

Rexel Part #KCCTM6000

Mfr. Number:TM6000

Rexel Part #KCCTM6000

Mfr. Number:TM6000

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

KC Communications

MIXER PA SYSTEM TM6000

Go to Shopping Cart
SPEAKER GRILL
Altronic Distributors
SPEAKER GRILL

Rexel Part #ATRC0805

Mfr. Number:C0805

Rexel Part #ATRC0805

Mfr. Number:C0805

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Altronic Distributors

SPEAKER GRILL

Go to Shopping Cart
6.5 INCH ZERO FRAME CEILING SPEAKER + MAG GRILL
Avico
6.5 INCH ZERO FRAME CEILING SPEAKER + MAG GRILL

Rexel Part #AVIORM65

Mfr. Number:ORM65

Rexel Part #AVIORM65

Mfr. Number:ORM65

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Avico

6.5 INCH ZERO FRAME CEILING SPEAKER + MAG GRILL

Go to Shopping Cart
FS-SP4-7240 : 100MM CEILING SPEAKER WITH METAL GRILL
Firesense
FS-SP4-7240 : 100MM CEILING SPEAKER WITH METAL GRILL

Rexel Part #FSEFS-SP4-7240

Mfr. Number:FS-SP4-7240

Rexel Part #FSEFS-SP4-7240

Mfr. Number:FS-SP4-7240

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Firesense

FS-SP4-7240 : 100MM CEILING SPEAKER WITH METAL GRILL

Go to Shopping Cart
NUVO WIRELESS ZONE PLAYER 2X20W STEREO AMPLIFIER
Legrand
NUVO WIRELESS ZONE PLAYER 2X20W STEREO AMPLIFIER

Rexel Part #LEGNVP100AU

Mfr. Number:NVP100AU

Barcode:701963853336

Rexel Part #LEGNVP100AU

Mfr. Number:NVP100AU

Barcode:701963853336

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Legrand

NUVO WIRELESS ZONE PLAYER 2X20W STEREO AMPLIFIER

Go to Shopping Cart
AVICO - 6 1/2 INCH SWITCHABLE 100V 2W IN/OUT SPEAKERS
Avico
AVICO - 6 1/2 INCH SWITCHABLE 100V 2W IN/OUT SPEAKERS

Rexel Part #AVIAOS279V

Mfr. Number:AOS279V

Rexel Part #AVIAOS279V

Mfr. Number:AOS279V

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Avico

AVICO - 6 1/2 INCH SWITCHABLE 100V 2W IN/OUT SPEAKERS

Go to Shopping Cart
BOSCH 5" 30W IP RATED OUTDOOR SPEAKER WHITE (EACH)
Adigitalife
BOSCH 5" 30W IP RATED OUTDOOR SPEAKER WHITE (EACH)

Rexel Part #AGILB2-UC30-L1

Mfr. Number:LB2-UC30-L1

Rexel Part #AGILB2-UC30-L1

Mfr. Number:LB2-UC30-L1

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Adigitalife

BOSCH 5" 30W IP RATED OUTDOOR SPEAKER WHITE (EACH)

Go to Shopping Cart
SPEAKERS, IN CEILING, 2 WAY, 6.5"
CV Plus
SPEAKERS, IN CEILING, 2 WAY, 6.5"

Rexel Part #CVPIC-615

Mfr. Number:IC-615

Rexel Part #CVPIC-615

Mfr. Number:IC-615

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

CV Plus

SPEAKERS, IN CEILING, 2 WAY, 6.5"

Go to Shopping Cart
DIN WLESS PLAYERX3+PWR SPLY+6X 6.5"SPKRS NUVO KIT 3 ZONE
Hpm
DIN WLESS PLAYERX3+PWR SPLY+6X 6.5"SPKRS NUVO KIT 3 ZONE

Rexel Part #HPMNVP600K3AU

Mfr. Number:NVP600K3AU

Rexel Part #HPMNVP600K3AU

Mfr. Number:NVP600K3AU

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hpm

DIN WLESS PLAYERX3+PWR SPLY+6X 6.5"SPKRS NUVO KIT 3 ZONE

Go to Shopping Cart
Showing 1 - 22 of 22 Results
View:  