VIC DOMESTIC ENCL 2 METERS 24P AS/NZ3012

$483.52 Incl. GST
BUY NOW UOM: each

V10

VIC DOMESTIC ENCL 2 METERS 24P AS/NZ3012

Product Attributes

Colour
White
Depth
278.0 mm
Height
688.0 mm
IP Rating
IP23
Material
Metal
Number of poles
24
Width
485.0 mm
UOM
each
Category
Distribution boards