THERMAL OVERLOAD 29 - 35 A


$209.75 Incl. GST

TF42-35

THERMAL OVERLOAD 29 - 35 A

Product Attributes

Adjustable current range 35.0 A
Depth 53.5 mm
Dimensions 76.7 x 45 x 53.5mm
Height 76.7 mm
Voltage (Text) 690VAC
Width 45.0 mm
UOM Each
Category Contactors and overloads


© 2017 Rexel Electrical  |  Legal  |  Rexel Global