New Google Analytics
             

SMOKE ALARM FLUSH PHOTOELECTRIC TYPE 240VAC RECHARGE LITH




LIF5800RF

SMOKE ALARM FLUSH PHOTOELECTRIC TYPE 240VAC RECHARGE LITH

Product Attributes

Battery type Sealed rechargeable lithium
Colour White
Max. temperature 38 °C
Mounting method Surface mount
Operating principle Photoelectric
Rated voltage 240 V
Sound level 85 dB
Temperature range [Min] 4 °C
UOM EACH
Category Fire/Gas Alarm & Detection


© 2017 Rexel Electrical  |  Legal  |  Rexel Global