New Google Analytics
             

SENSOR INFRASCAN IP66 5A




750WPGY

SENSOR INFRASCAN IP66 5A

Product Attributes

Air temperature lower operation limit 0 °C
Angle of detection 110 °
Application Outdoor
Colour Grey
Degree of protection (IP) IP66
Frequency 50 Hz
Frequency range [Min] 50 Hz
Material Plastic
Max. time-delayed switch-off 20
Min. switch-on time 5 s
Mounting method Wall mount
Operating temperature 40 °C
Rated voltage 250 V
Response value luminosity adjustable Yes
Response value sensitivity adjustable Yes
Wiring system 2 wire
UOM EACH
Category Movement Sensor


© 2017 Rexel Electrical  |  Legal  |  Rexel Global