THE GROWING STORAGE SYSTEM for the easy storage and handling of accessories and tools. Enables you to take your storage system where ever you go. Storage flexibility Adjustable partitions Made from high impact ABS plastic Permanent mobile or workshop storage Quick identification Each case separately locked Size: 368 x 85 x 370mm (WHD)
Colour | Orange |
---|---|
Colour cover | Orange |
Depth | 370 mm |
Height | 85 mm |
Width | 370 mm |
UOM | Each |
Category | Tool Management |