PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS




SCD9001K3L

PUSHBUTTON OPERATOR 30MM TYPE K+OPTIONS. range of product: Harmony 9001K - device short name: 9001K - operator additional information: full guard in metal. Benefits: Available worldwide, Proven robustness. This robust range is designed for the most extreme environments. Flexible, compact and modular, it enables you to design simply the products which most closely meet your requirements.... Applications: - Petrochemical, automotive, textile industries, Metallurgy, Mines, Airports..

Product Attributes

Colour button Blue
Colour front ring Other
Construction type lens Round
Degree of protection (IP), front side Other
Height meter opening 0 mm
Hole diameter 30 mm
Labelled No
Material Metal
Material front ring Other
Spring-return Yes
Suitable for illumination No
Switching function latching No
Type of button High
Width opening 0 mm
With front ring No
With protection cover No
UOM Each
Category Low-Voltage Component
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global