POWER OUTLET, SWITCHED, HORIZONTAL, 2000 SERIES, SINGLE, 15A, 250V, NO VOLT RELAY & RESET SWITCH, WHITE ELECTRIC

$284.04 Incl. GST
BUY NOW UOM: each

2015X15RZWE

POWER OUTLET, SWITCHED, HORIZONTAL, 2000 SERIES, SINGLE, 15A, 250V, NO VOLT RELAY & RESET SWITCH, WHITE ELECTRIC

Product Attributes

Additional mechanisims
No Volt Relay & Reset Switch
Colour
White
Cover colour
White
Cover type
Surround
Earth leakage switch
None
Fault current protection
No
Identification label Window/Area
No
Material
Plastic
Max. switching current
15.0 A
Method of operation
Switch Rocker/Button
Mounting direction
Horizontal
Mounting method
Flush mount
Nominal current socket outlet
15.0 A
Nominal voltage
230.0 V
Number of poles
1
Number of socket outlets
1.0
Outlet configuration
3 pin large earth
Over voltage protection
No
Product range
2000 Series
Surface treatment
Gloss
Switching current
15.0 A
Type of fastening
Mounting with screw
Type of surface
Brilliant
Type of switch
On/Off switch
With Safety Shutter
No
UOM
each
Category
Domestic outlets