POLY SLAB 900 X 450




ACDPOLYSLAB

Polyslab is made from an extremely tough composite material with added UV protection and eliminates the need for bulky, dirty and unsightly products. Polyslab provides a lighter, safer alternative to dangerously heavy pre-cast concrete products including slabs and pavers. Rather, it offers a light, rigid and smooth-edge design.
FEATURES:
• is the intermediate supports.
• Used for air conditioners, refrigeration units, hot water systems and more
• Quick and easy to install
• Light weight design
• Stackable – saves space
• Clean and non-abrasive (no cuts, dust or damage)
• Resists cracking or chipping.
The AC unit is supported on the top surface via the bending strength of the underside ribs. In order to significantly shorten the span of the underside ribs intermediate supports have been incorporated. These features allowed a significant weight
reduction compared to earlier concepts with ribs spaning the full length. The geometry of the units are such that in stacking the underside of the ribs
seats on the top surface of the base below in the stack. This provides for very efficient stacking of the units.

Product Attributes

Height 450 mm
Length 900 mm
UOM Each
Category Air-conditioning
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global