PIPE DUCT WALL CAP - 80MM




APPPD80WC

Pipe duct wall caps. PVC. Ivory.

Product Attributes

Colour Ivory
Height of duct 80 mm
Length 211 mm
Material PVC
Width 110 mm
UOM Each
Category Duct Accessories
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global