PANEL LED 27W 4000K 2800LM 1200X300MM ECO GEN2




PIEECOPL21234E

PIERLITE ECO LED Panel Gen 2 low profile luminaire solution. Clean lines and brilliant light, high performance combined with affordability and sustainability. Choose from cool or daylight options.
Available in 4 sizes, 2 colour temperatures and various lumen packages for different lighting tasks. The PIERLITE ECO LED Panel Gen 2 is designed as an ideal replacement for traditional magnetic fluorescent recessed troffers. IPART and VEET approved. - -In 1200x300, 600x600 1200x600 and 600x300 in 4000k and 6500k sizes to provide more flexibility - Two power options in 600x600 and 1200x300 to replace older twin fluorescents with generous energy savings - L70 50,000hrs 3 year warranty - Rated average design life 35,000 hrs - High efficiency low glare opal diffuser for even illumination - Easy to install with remote driver with flex and plug, Dali and phase dim options - Discrete low profile when space and aesthetics are valued - VEET and IPART approved

Product Attributes

Colour temperature 4000 K
Effective luminous flux 2800 lm
Lamp power 27 W
Length 1200 mm
Width 300 mm
UOM Each
Category Ceiling / Wall Lighting
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global