OYSTER LED 60W 20CM BRUSHED CHROME




RXFOYCBC8

Oyster Light 20CM 60W BC Brush Chrome

Product Attributes

Colour housing Brushed chrome
Diameter 20 cm
Lamp holder BC
Lamp power 60 W
Suitable for number of lamps 1
Type of luminaire Fan light
UOM Each
Category Ceiling / Wall Lighting
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global