Features:
• Display: 4000 counts.
• Auto range and manual range selector provided
• Range hold feature
• Diode test feature
• Automatically turns power off in about 30 minutes to conserve battery life
• Resistance 400ohms/4/40/400kohms/4/40Mohms
• Resistance range provides audible continuity test
• Continuity buzzer 400ohms (buzzer sounds below 100ohms)
• Direct current measurement up to 10A AC and DC with holster
• DC V 400mV/4/40/400/600V
• AC V 400mV/4/40/400/600V
• DC A 400/4000µA/40/400mA/4/10A
• AC A 400/4000µA/40/400mA/4/10A
• Capacitance test feature
• Relative measurement
• Designed to international safety standard IEC61010-1 CAT III 300V
Capacitance measurement | Yes |
---|---|
Conductivity measurement | No |
Duty cycle measurements | No |
Frequency measurement | Yes |
Indication | Digital |
Inductance measurement | No |
Max. current measuring range, AC | 0.416666666666667 A |
Max. current measuring range, DC | 0.416666666666667 A |
Max. measuring measurement range | 40.000 MOhm |
Max. voltage measuring range, AC | 600 V |
Max. voltage measuring range, DC | 600 V |
Measured value memory | No |
Measuring circuit category | CAT III |
Measuring range selection | Manual |
Relative value measurement | Yes |
Resistance test/diode test | Yes |
Temperature measurement | No |
With decibel measurement (dB) | No |
UOM | Each |
Category | Multimeter |