MCB 3 POLE 3 MOD 6KA 415V 20A


$113.90 Incl. GST

4CB320/6

MCB 3 POLE 3 MOD 6KA 415V 20A

Product Attributes

Built-in depth 60.0 mm
Frequency 50.0 Hz
IP Rating IP2X
Mounting method DIN rail
Number of poles 3
Rated current 20.0 A
Rated short-circuit breaking capacity 6.0 kA
Rated voltage 415.0 V
Trip Curve C
Voltage (Text) 415VAC
Voltage type AC
Width in number of 9mm modular spacings 6.0
UOM EACH
Category Circuit Breakers


© 2017 Rexel Electrical  |  Legal  |  Rexel Global