MAINS POWERED PHOTOELECTRIC (OPTICAL) SMOKE ALARM WITH RECHARGEABLE 10 YEAR LITHIUM BATTERY WITH INTERCONNECT


$106.44 Incl. GST

EIPFSPTLH

MAINS POWERED PHOTOELECTRIC (OPTICAL) SMOKE ALARM WITH RECHARGEABLE 10 YEAR LITHIUM BATTERY WITH INTERCONNECT

Product Attributes

Battery quality Lithium
Battery type Lithium
Depth 45.0 mm
Indication LED
Length 140.0 mm
Measurement principle Photoelectric
Mounting method Surface mount
Sound level 85.0 dB
Temperature range 40.0 °C
Voltage (Text) 230VAC
Width 120.0 mm
UOM pack
Category Smoke detectors


© 2015 Rexel Electrical  |  Legal  |  Rexel Global