
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
LIFESAVER 240V AC PHOTOELECTRIC SMOKE ALARM WITH RECHARGEABLE LITHIUM BATTERY - QUICK SLIDE
$70.40 Incl. GST
LIF5800RL
LIFESAVER 240V AC PHOTOELECTRIC SMOKE ALARM WITH RECHARGEABLE LITHIUM BATTERY - QUICK SLIDE
Product Attributes
- Additional equipment
- Rechargable battery
- Colour
- White
- Frequency
- 50.0 Hz
- Measurement principle
- Photoelectric
- Mounting method
- Surface mount
- Networkable via cable
- Yes
- Nominal voltage (value)
- 9V / 240V
- UOM
- each
- Category
- Smoke detectors
BUY NOW UOM: each


