LCD TILT/SWIVEL TV WALL MOUNT


$74.45 Incl. GST

04MM-LCDB2

LCD TILT/SWIVEL TV WALL MOUNT

Product Attributes

Adjustable tilt 20.0 °
Colour Black
Depth 80.0 mm
Material Extruded aluminium
Max. load capacity 30.0 kg
Mounting method Wall mount
Suitable for Television LCD/Plasma
UOM each
Category Audio Visual Accessories


© 2015 Rexel Electrical  |  Legal  |  Rexel Global