INSULATION TESTER ANALOG




KYO3132A

Kyoritsu InsulationTester Analogue 3132A
Features:
• LCD display with bar graph
• Live circuit warning buzzer and neon lamp
• Accuracy 1.5%-5%
• Auto discharge
• Continuity Measuring ranges 3ohms/500ohms
• Insulation Resistance Test voltage 250V/500V/1000V
• Output voltage on open circuit 4.1V DC approx.
• AC voltage 0~600V AC
• Measuring Current 210mA DC
• Measuring range 100Mohms/200Mohms/400Mohms
• IEC60529-IP54 Rating
• Safety standard IEC61010-1 and IEC61557
• CAT III 600V Pollution Degree 2, IEC61010-2-031, IEC61557-1/2/4
• Dust and drip proof

Product Attributes

Analogue bargraph display Yes
Background lighting LC-indication No
Current supply Accu/battery
Data hold No
Indication Analogue
Interface No
Isolation resistance measuring range [Max] 500.000 MOhm
Isolation resistance measuring range [Min] 3.000 Ohm
Low resistance measurement Yes
Measured value memory No
Measuring circuit category CAT III
Nominal test voltage 100 V No
Nominal test voltage 1000 V Yes
Nominal test voltage 250 V Yes
Nominal test voltage 2500 V No
Nominal test voltage 500 V Yes
Nominal test voltage 5000 V No
Nominal test voltage adjustable Yes
Over voltage protector testing Yes
Voltage measurement No
UOM Each
Category Testing
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global